Beli laminating machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Dynamic (Laminating) Laminating Machine
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    Dynamic (Laminating) Laminating Machine
    atribut:
    • Body Material: Metal
  2. LEITZ Laminating Machine
    Mulai

    Rp1.299.900

    LEITZ Laminating Machine
    Deskripsi:
    - Mode of Operation 2 roller, no carrier, temperature controlled. - Heating System 2 from outside heated rollers. - Pouch Thickness 80(75)-125 microns. - Guarantee 2 years. - Photo friendly yes. - Pre-Heating Time 3 min. - Temperature max. 122° for 80; max 130° for 125u. - Release Mechanism manual release lever. - Approx. lamination time (A4) 60 sec (A4 80 microns). - Use For A3 Format.
    atribut:
    • Material: ABS Plastic
    • Dimensions (mm): 370x125x75
    • Power Supply (V): 220-240
    • Input Power (W): 285
  3. PROMAXI Laminating Machine
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    PROMAXI Laminating Machine
    atribut:
    • Power (V): 220-240
  4. Blueprint Laminating Machine
    Mulai

    Rp269.900

    Blueprint Laminating Machine
    Deskripsi:
    Mesin Laminating BLUEPRINT LM125 Hot and Cold Laminating Machine A4 F4Bisa untuk laminating ktp
    atribut:
    • Laminating Type: Cold and Hot
    • Laminating Width: A4-F4
    • Lamination Thickness (micron): 80 - 125
    • Document Thickness (mm): Max 0.6
    • Anti-clock Feature: Yes
    • Dimensions (mm): 370x80x45
    • Heating Time (minute): 3-4
    • Laminating Speed (mm/minute): 300 (60sec/ A4 Pages)
    • Power (W): 265
    • Power Consumption (W): 270
    • Power Supply (V/Hz): 220 - 240AC/50
    • Rated Current (A): 1.2
  5. Secure Laminating Machine A3
    BARU
    Mulai

    Rp899.900

    Secure Laminating Machine A3
    Deskripsi:
    Mesin Laminating Ukuran A3 Body dari besi dilengkapi dengan pengaturan suhu.
  6. Aurora Laminator with Cutter
    Mulai

    Rp1.399.900

    Aurora Laminator with Cutter
    Deskripsi:
    From now on, this one. Laminator with multifunctional cutting machine. Cutting machine + corner cutter + protractor + laminator.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Size: Supports up to A3 size
    • Laminate: Thickness: 100μ/150μ
    • Recycled Paper Use Mark: Conformity
    • Continuous Operating Time (minute): 30
    • Laminating Speed (mm/minute): 270(60Hz), 230(50Hz)
    • Maximum Laminating Thickness (mm): 0.5
    • Maximum Machining Width (mm): 330
    • Maximum Sheets of Shredding: A4 x 10 sheets
    • Warming up time: 3~5
  7. GBC Laminating Machine
    Mulai

    Rp4.699.900

    GBC Laminating Machine
    Deskripsi:
    Ideal for frequent large office use and equipped with a host of intelligent features and intuitive controls, the Fusion 5000L A3 Laminator guarantees super fast, photo quality and perfect results.
    atribut:
    • Warm-up Time (minute): 1
  8. Toho Plastik Laminating
    Rating:
    100% of 100
    (6)
    Mulai

    Rp21.900

  9. Deli Laminator A3
    Mulai

    Rp1.399.900

    Deli Laminator A3
    atribut:
    • Color: Light grey
    • Dimensions (mm): 500x200x110
    • Material: Steel Shell
    • Monitor Display: Work status indicator
    • Paper Size: A3
    • Spec. 2: Heat & Cold laminating
    • Spec. 3: Pre-heat time: 3~5 min,Laminating 50-250mic, Max 1mm film,Speed: 600mm/min
    • Spec. 4: Adjustable temperature
    • Spec. 5: Reverse fuknction
  10. Joyko Plastik Laminasi
    Rating:
    100% of 100
    (10)
    Mulai

    Rp18.900

  11. Newmark Binding Machines iBind U-15 (Mesin Laminating)
    Mulai

    Rp1.699.900

    Newmark Binding Machines iBind U-15 (Mesin Laminating)
    atribut:
    • Dimensions (mm): 430x240x160
    • Hole Shape: Rectangle
    • Paper Size: A4, FC, Letter, Legal
    • Binding Type: Plastic
    • Punching capacity: 15 lbs (80gsm)
    • Binding Capacity: 450 lbs (80gsm)
    • Punching Margin (mm): 2-5
  12. Secure Compact Laminating Machine
    Mulai

    Rp739.900

  13. Kozure Portable Laminating Machine
    Mulai

    Rp579.900

    Kozure Portable Laminating Machine
    atribut:
    • Size Compatible: Up to A3
    • Speed (mm/minute): 300
    • Thickness Plastic (micron): 89-100
    • Dimensions (mm): 134x60x65
    • Maximum Thickness (mm): 0.6
    • Maximum Width (mm): 325
  14. Butterfly Plastik Laminating
    Rating:
    100% of 100
    (3)
    Mulai

    Rp16.900

    Butterfly Plastik Laminating
    Deskripsi:
    Plastik laminating ukuran Folio 225x340 mm (F4) dengan hasil akhir gloss transparan dengan ketebalan 100 micron
  15. Modera Computer/Printer Desk
    Mulai

    Rp1.099.900

    Modera Computer/Printer Desk
    Deskripsi:
    Kaki meja terbuat dari aluminium memberikan kekuatan dan kesan kokoh.
  16. Carl Heavy Duty Punch
    Mulai

    Rp1.199.900

    Carl Heavy Duty Punch
    Deskripsi:
    4 Hole heavy duty punch.
  17. IRIS OHYAMA Laminator
    Mulai

    Rp4.199.900

    IRIS OHYAMA Laminator
    Deskripsi:
    The finish is beautiful with 4 rollers.You can easily remove the jammed film by tilting the lever.It comes with a safety device that turns off the motor 60 minutes after turning on the power.It folds a large tray so it doesn't take up much space.Since the tray is large, it can be prevented from warping after laminating.The dial type temperature control function allows fine adjustment of temperature control.A buzzer will notify you when the warm-up is complete.
    atribut:
    • Dimensions (WxDxH) (mm): 518x185x108
    • Material: Polycarbonate, glass filled nylon
    • Cord Length (m): 1.2
    • Laminating Speed (mm/s) (50/60Hz): 7.4-8.8
    • Maximum Laminate Thickness (mm): 0.6
    • Power Consumption (W): 350
    • Warm-up Time (minute): 6
Daftar Harga laminating machine Terbaru March 2026
Joyko Mesin LaminatingRp319.900
Dynamic (Laminating) Laminating MachineRp1.299.900
LEITZ Laminating MachineRp1.299.900
PROMAXI Laminating MachineRp279.900
Blueprint Laminating MachineRp269.900
Secure Laminating Machine A3Rp899.900
Aurora Laminator with CutterRp1.399.900
GBC Laminating MachineRp4.699.900
Newmark Laminating MachineRp1.299.900
Toho Plastik LaminatingRp21.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)