Beli ladder work platform di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Step Ladder Rolling Multifunction (Tangga Lipat Multifungsi)Deskripsi:-Anti Corrosion-Easy To Reach The Desired Height-Can Be Easily Movedatribut:
- Material: Aluminium
- Maximum Loading Capacity (kg): 150
- Alinco Work Platform (Tangga Pijakan / Tangga Platform)Deskripsi:-Since the top board is a striped plate, it has more anti-slip effect compared to the conventional aluminum profile material.-An all alumite finishing.atribut:
- Max Working Weight: 150
- Number of Steps: 2
- Top Board Dimension: 600x400mm
- Installation Dimension WxD: 615x615mm
- Top Board Height (m): 0.5
- Superform Ladder Trolley Warehouse Sumo (Tangga Dorong Gudang)Deskripsi:Stable, yet easily manoeuvrable. - 5th generation, sturdy & proven design, easy to manoeuvre yet stable at height. - A wide range of ladder trolleys available from 5 to 10 steps with top loading of 150kg. - Designed for warehouses, factories, retail areas with goods storage racks. - Non slip expanded metal steps provide firm grip. - Safety Cage at top deck and bottom goods platform.atribut:
- Finishing: High Gloss Painting
- Wheel (inch): 5 (PU Cast Iron)
- Loading (kg): TOP 150 / UDL
- Dimensions b (mm): 915.0
- Maximum Loading Capacity (kg): 350
- TRUSCO Handrail for Work PlatformDeskripsi:-It is a handrail dedicated for the aluminum work platform.-The handrail for stairs and double-sided handrail on the top board side can be attached on both the left side and the right side.
- KRISBOW Step Ladder Heavy Duty (Tangga Lipat)atribut:
- Item: Ladder
- Material: Aluminium
- Maximum Loading Capacity (kg): 150
- KRISBOW Ladder Rolling (Tangga Dorong Gudang)atribut:
- Material: Steel
- Item: Ladder
- Base Width (m): 0.85
- Color: Red and Black
- Maximum Loading Capacity (kg): 120
- Type: Rolling Ladder
- Sumo Ladder Trolley (Tangga Dorong Gudang)atribut:
- Capacity (kg): 350
- Non Brand Ladder Trolley (Tangga Dorong Gudang)atribut:
- Color: Blue
- Platform Height (m): 3.5
- Wheel Type: 2 Rigid + 2 Swivel Brake
- TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)atribut:
- Material: Carbon Steel
- Outlet: M25 (3/4\")
- Inlet: M32 (1\")
- Pipe Length (m): 1
- Sumo Ladder Trolley NST Series (Tangga Dorong Gudang)Deskripsi:- 6th generation sturdy & proven design, easy to manufacture yet stable at height.- A wide range of ladder trolleys available from 5 to 14 steps.- Designed for warehouse, factories, retails areas with good storage racks.- Non-slip expanded metal step provide firm grip.- Safety cage at top deck and bottom goods platform.- Capacity 150 kgatribut:
- Finishing: Bright Red Epoxy Powder Coating
- Maximum Loading Capacity (kg): 150
- Wheel: Front 2 Swivel 4inch Polyurethane Wheels. 8inch Rubber Wheels Mounted on 2 Rear Axles
- Dalton Ladder Folding Household Aluminium (Tangga Pijakan Lipat)Deskripsi:Ladder Dalton adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian.
- Indalex Step Ladder Platform (Tangga Pijakan Lipat)Deskripsi:- Non conductive side rails- Two pieces extruded top- "EASI-LOK" spreader bars prevent "walking"- Double braced top and bottom steps- Anti-slip feet- Lightweight- Plated steel semi tubular rivet construction- Identical front & back.atribut:
- Finish: CL3
- Material: Aluminium Platform Ladder
- Maximum Loading Capacity (kg): 150
- HIOSHI Pump Oil Manual HD Type (Pompa Oli / Pompa Drum Manual)atribut:
- Material: Iron
- Color: Orange – Black
- Type: HD
- Pipe Length (m): 1
- Outlet Pipe (inch): 3/4 (M25)
- Inlet Pipe (inch): 1 (M32)
- Indalex Step Ladder Platform PROPF Type (Tangga Lipat)atribut:
- Material: Fiberglass Platform Ladder
- Maximum Loading Capacity (kg): 150
- Sakae Medium-duty WorkbenchDeskripsi:A best-selling medium-weight workbench. The core material of the tabletop is particle board, so it is resistant to bending. It will not budge even if a heavy object is placed on it. Thework table with the Sakaerium tabletop is made of PVC-based material, which is non-slip and elastic, so it will not damage the product. It has excellent durability, chemical resistance, and waterproofness, and is resistant to wear and scratches, so it can be used in any place such as factories, laboratories, hospitals, and schools. It is suitable for use as a metalworking table, training table, inspection table, assembly table, etc. Italso complies with the 10 restricted substances in the revised RoHS Directive (RoHS2) (in addition to the 6 restricted substances, there are 4 restricted substances such as phthalates). It is also ideal for electrical and electronic parts manufacturers, communication equipment manufacturing factories, toy manufacturing factories, medical equipment manufacturing factories, etc.The main body is made of square pipes (structural steel pipes), so it is very sturdy and does not accumulate dust. Optional installation of a middle board and cabinet (drawer) is also possible.atribut:
- Capacity (kg): 800
- Frontage (mm): 1800
- Depth (mm): 900
- Height (mm): 740
- Body Material: Steel (powder coated)
- Top Plate Material: Sakae Luminous Compliant with the Revised RoHS Directive 10 Substances
- Color: Green
- Dimensions (WxD) (mm): 1530×678
- Table Top Dimensions (WxDxH) (mm): 1800×900×25
- Table Top Thickness (mm): 25
- LIVEO Ladder Folding Household (Tangga Pijakan Lipat)Deskripsi:- Sudah bersertifikat EN131 (Standart Eropa)- Tahan beban sampai 150kg- 4 anak tangga- Jarak antar anak tangga 29cm- Cocok untuk rumah tangga- Terdapat handle untuk pegangan- Dapat di lipat & mudah di bawaatribut:
- Material: Metal Powder Coating
- Certified: EN 131
- Maximum Loading Capacity (kg): 150
- Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)atribut:
- Inlet (mm): M32x1.5
- Outlet (mm): M25x1.5
- LITTLE GIANT Step Stool Fiberglass (Tangga Pijakan Lipat)Deskripsi:These stationary step stools have steps on both sides that provide dual-side access. They fold and unfold for easy transport and storage.atribut:
- ANSI Duty Rating: Type IAA
- Assembly: Assembled
- Base Spread (inch): 26
- Base Width (inch): 18
- Closed Depth (inch): 8
- Color: Black, Green
- Feet Type: Slip-Resistant
- Folding: Foldable
- Includes Handrails: Handrails Not Included
- Locking Mechanism: No Locking Mechanism
- Material: Fiberglass
- Maximum Load Capacity (lbs): 375
- Maximum Reach Height (ft): 8.7
- Maximum Standing Height (ft): 2.2
- Nesting: Not Nestable
- Number of Steps: 3
- Overall Depth (inch): 33
- Overall Height (ft): 2.4
- Shape: Rectangle
- Stacking: Stackable
- Step Depth (inch): 4
- Step Width (inch): 14
- Top Step Depth (inch): 9
- Tread Type: Ribbed
- UNSPSC: 31160000
- TRUSCO Aluminum Work Platform (Tangga Pijakan / Tangga Platform)Deskripsi:-This is a workbench with the 250mm rung intervals that has steps with gentle slope and is easy to go up/down.-The step board is a stripe plate type.-This is a workbench for factories that is excellent in stability and fixity.-Dusts are difficult to be ac
Daftar Harga ladder work platform Terbaru October 2026
| KRISBOW Step Ladder Rolling Multifunction (Tangga Lipat Multifungsi) | Rp5.099.900 |
| Alinco Work Platform (Tangga Pijakan / Tangga Platform) | Rp10.999.900 |
| Superform Ladder Trolley Warehouse Sumo (Tangga Dorong Gudang) | Rp7.499.900 |
| TRUSCO Handrail for Work Platform | Rp1.899.900 |
| KRISBOW Step Ladder Heavy Duty (Tangga Lipat) | Rp1.599.900 |
| KRISBOW Ladder Rolling (Tangga Dorong Gudang) | Rp5.599.900 |
| Sumo Ladder Trolley (Tangga Dorong Gudang) | Rp3.499.900 |
| Non Brand Ladder Trolley (Tangga Dorong Gudang) | Rp9.999.900 |
| TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual) | Rp389.900 |
| Sumo Ladder Trolley NST Series (Tangga Dorong Gudang) | Rp7.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/dyP110092502-1.jpg)
/P102355734-1.jpg)
/fvP104620571-1.jpg)

/m1P103951793-5.jpg)
/laP103951766-6.jpg)
/reP107906986-1.jpg)
/2tP115083101-1.jpg)
/1fP105716051-2.jpg)
/hfP108914627-1.jpg)
/P102812488-1.jpg)
/ffP105472555-2.jpg)
/cqP110872458-1.jpg)
/jeP105472698-3.jpg)

/P103081614-1.jpg)
/f7P106652547-1.jpg)
/3aP105703118-1.jpg)
/mgP112091808-2.jpg)
/P102391462-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)