Beli label printer brady di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BRADY Label Printer Circuit BoardDeskripsi:These rolls of precut circuit board labels fit in a compatible Brady label printer. Precut labels do not have to be cut after printing and are easier to peel off the backing paper. Label rolls install separate from ribbon so ribbon color and label format can be used in different combinations.atribut:
- UNSPSC: 31160000
- Adhesive: Adhesive
- Adhesive Material: Acrylic
- Labels per Row: 1
- Minimum Service Temperature (°F): -94
- BRADY Desktop Label PrinterDeskripsi:These desktop label printers have a keyboard or keypad for entering information. They don't require a connection to a computer to print labels.
- WIHA Torx Key SetDeskripsi:Folding Torx key sets contain multiple Torx keys attached to one handle and fold into the handle for quick access and to ease transport in a pocket, tool pouch, or tool box. Sets come with an assortment of Torx keys for a range of fastener head sizes.atribut:
- UNSPSC: 27111716
- Corrosion Resistant: Yes
- Driver Material: Alloy Steel
- End Shape: Torx
- Grip Style: Cushion
- Insulated: No
- Material: Alloy Steel
- Measurement Type: Torx
- Non-Magnetic: No
- Non-Sparking: No
- Standards: ISO 9001:2008
- BRADY Label Laboratory Tube and Vial PrinterDeskripsi:These pre-cut thermal transfer label rolls are sized to fit on laboratory tubes and vials. They work in a compatible Brady printer. Precut labels do not have to be cut after printing and are easier to peel off the backing paper. Label rolls install separate from ribbon so ribbon color and label format can be used in different combinations.
- BRADY Label Printeratribut:
- Color Capability: Single Color Printing
- BRADY Label Printer Continuous General PurposeDeskripsi:These continuous label rolls with ribbon cartridge fit in compatible Brady thermal transfer printers. Labels are integrated with a ribbon into a single cartridge to ensure there's enough ribbon to print an entire roll of labels.
- BRADY Label Nylon Cloth BMP21 SeriesDeskripsi:- Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.- Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable- Recommended for indoor use- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted- All-in-one cartridge includes ribbon and label supply- Label/Tape Size : 0.5 in W x 16 ft L- Material : Nylon- Material Number : B-499- For Use with Printer : BMP 21 PLUS Portable Label Printer, IDPAL Handheld Label Makeratribut:
- Material Number: B-499
- Color: Black on White
- BRADY Label Printer General Purpose Precut BlankDeskripsi:These thermal transfer label rolls fit in compatible Brady printers. Label rolls install separate from ribbon so ribbon color and label format can be used in different combinations.
- BRADY Laboratory Slide Label Printer LabelDeskripsi:These steel lock body padlocks have chrome plating that provides additional protection from harsh weather and corrosive environments, so they can be used both indoors and outdoors. They have solid bodies, which are more secure than laminated bodies because they don't have exposed rivets than can be tampered with. They have a standard shackle that is less than 1.5" in vertical shackle clearance and are keyed different, so all locks open with different keys.atribut:
- UNSPSC: 44102412
- Adhesive: Adhesive
- Adhesive Material: Acrylic
- Adhesive Properties: Permanent Adhesive
- Application: Barcode Labeling; Circuit Board Labeling; Data and Telecommunications Labeling; Electrical Labeling; General Identification; Laboratory Labeling
- Color: White
- Compatible Grainger Part Number: 22NA85
- Compatible Mfr Part Number: R4300
- Displayed Brand: BRADY
- Finish: Matte
- For Print Method: Thermal Transfer
- Labels per Roll: 1
- Labels per Row: 1
- Material: Polyester
- Material Properties: Autoclavable; Cryogenic
- Material Series: B-488
- Maximum Service Temperature (°F): 293
- Media Format: Continuous Roll Cartridge
- Minimum Service Temperature (°F): -40
- Print Technology: Thermal-Transfer
- Printer Series Compatibility: BMP ID Pal; BMP Lab Pal; BMP21; BMP21-Lab; BMP21-Plus
- Product Type: Laboratory Label
- Resistance Properties: Abrasion-Resistant; Alcohol-Resistant; Chemical-Resistant; Corrosion-Resistant; Heat-Resistant; Humidity-Resistant; Oil-Resistant; Solvent-Resistant; UV-Resistant; Weather-Resistant
- Ribbon Color: Black
- Ribbon Formulation: Wax/Resin
- Ribbon Series: R4300
- Roll Length (ft): 21
- Secondary Label Included: No
- Service Temperature Range (°F): -40 to 293
- Standards: ANSI/ESD S541-2008; ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
- Thickness (inch): 0.0037
- BRADY Ribbon Label PrinterDeskripsi:These single-color ribbons fit in a compatible Brady label printer. Ribbons are impregnated with ink for printing labels and tags, eliminating the need to install ink or printing fluid separately.
- BRADY Letter & Number SetDeskripsi:Repositionable letters and numbers adhere to flat surfaces and communicate custom messages. They feature a medium-hold adhesive that is durable yet can be reused multiple times.atribut:
- APWA Compliant Color: No
- Character Color Gradient: Solid Color
- Die Cut: Yes
- Embossed: No
- Letter Casing: Uppercase
- Meets USCG Registration Guidelines: No
- Self-Spacing/Aligning: No
- BRADY Handheld & Portable Label PrinterDeskripsi:The integrated keypad on handheld label printers allows workers to type in desired text and print a label on the jobsite. They can be held in the hand when printing.atribut:
- Barcode Capable: Yes
- Color Printing Capability: Single Color
- Print Type: Thermal-Transfer
- Standards: FCC Part 15 Class A
- Blueprint Label Barcode Semi Coatedatribut:
- Printer type: Printer Thermal
- BRADY Label Pre-Printed Precut General PurposeDeskripsi:These GHS CLP chemical label rolls are preprinted with a 3A diamond decal. They fit in a compatible Brady printer. Label rolls install separate from ribbon so ribbon color and label format can be used in different combinations.atribut:
- Adhesive: Adhesive
- For Print Method: Thermal-Transfer
- Inkjet Printable: No
- Label Shape: Rectangle
- Labels per Row: 1
- Media Format: Precut Roll
- Secondary Label Included: No
- Blueprint Label Barcode Direct ThermalDeskripsi:Compatible untuk semua Printer Direct Thermal.Label sticker ini tanpa ribbon barcode dan SANGAT cocok untuk barcode thermal transfer printer, barcode direct thermal printer, ,misalnya :Blueprint : BP-TR110Argox OS-214 / OS-214nu / CP-2140Honeywell PC42TIntermec PC4 / PC43DPostek C-168Sato 408TT / CX-400Toshiba TEC B-EV4DTsc-TTP 243 / 244pro / 245Xprinter 350B / 350BM / 360B / 500Zebra GX430T / GT820 / TLP2844Z / ZT230Datamax E4203 / E4204 / E4304dan lainnya.
- PANDA SCANNER Label Barcode ThermalDeskripsi:For use All Direct Thermal Barcode PrinterContoh Penggunaan :- Label Pengiriman Tokopedia- Label Pengiriman S H O P E E- Label Pengiriman Buka-LapakDengan Menggunakan Wincode C342C Barcode Printeratribut:
- Material: Thermal
- Core Size (inch): 1
- Gap Size (mm): 3
- Number of Line : 1
- BRADY Printer LabelDeskripsi:These label rolls fit in compatible Brady inkjet printers.atribut:
- UNSPSC: 31160000
- BRADY Label Thermal Transfer 1inch Coreatribut:
- Core Inside Diameter (inch): 1
Daftar Harga label printer brady Terbaru March 2026
| BRADY Label Printer Circuit Board | Rp1.699.900 |
| BRADY Desktop Label Printer | Rp59.999.900 |
| WIHA Torx Key Set | Rp529.900 |
| BRADY Label Laboratory Tube and Vial Printer | Rp799.900 |
| BRADY Label Printer | Rp2.699.900 |
| BRADY Label Printer Continuous General Purpose | Rp799.900 |
| BRADY Label Cartridge M21 B595 Series | Rp709.900 |
| BRADY Label Nylon Cloth BMP21 Series | Rp619.900 |
| BRADY Label Printer General Purpose Precut Blank | Rp1.099.900 |
| BRADY Laboratory Slide Label Printer Label | Rp999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




























































































































































%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/BRADY%20Laboratory%20Slide%20Label%20Printer%20Label/4qP109468170-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Custom%20Design/BRADY%20Letter%20%26%20Number%20Set/8mP109468310-1.jpg)