Beli kyoritsu tang ampere di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  2. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

  3. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  4. KYORITSU Tang Ampere Digital
    Mulai

    Rp12.999.900

    KYORITSU Tang Ampere Digital
    atribut:
    • Alternating Current (A): 2000
    • Direct Current (A): 2000
    • Maximum Display: 1999 count
    • Maximum measured conductor diameter (mm): 55
    • Power Supply: AA batteries (R6P)x2 (included)
    • Continuous Usage Time (hour): 11
    • Dimensions (mm): 105x49x250
    • Resistance (ohm): 4000
    • Voltage (V): 1000 (DC); 750 (AC)
  5. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  6. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  7. FLUKE Tang Ampere
    Mulai

    Rp1.799.900

  8. TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

    TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Deskripsi:
    TEKIRO DIGITAL CLAMP METER menawarkan peningkatan kinerja yang sempurna untuk banyak situasi pengukuran arus AC. Tidak hanya untuk pengukuran arus, TEKIRO DIGITAL CLAMP METER juga digunakan untuk pengukuran tahanan dan tegangan (AC / DC). Pemrosesan sinyal yang canggih memungkinkan untuk digunakan dalam lingkungan listrik yang bising sambil memberikan pembacaan yang stabil pada peringkat keamanan CAT III 600 V.
    atribut:
    • AC Voltage (V): 600mV
    • DC Voltage (V): 600mV
    • Dimensions (mm): 190x76x36
    • Battery: 3V CR2032 button cells 2 pieces
    • Display: 3 1/2 digit LCD with a max. reading of 1999
    • Error Caused By Improper Position: 1% of reading
    • Max. Measureable Conductor (mm): Dia 25
    • Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
    • Operating Environment Temperature (°C): 0 to 40
    • Over Range Indication: 0L shown on the display
    • Relative Humidity (%RH): < 85
    • Resistance Range (ohm): 50 Ω
    • Sampling Rate: Approximate 3 times per sec
    • Temperature (°C): 20 to 50
    • Tjaw Opening Capacity (mm): 25
  9. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  10. Makita 180mm Rechargeable Disc Grinder
    Mulai

    Rp6.799.900

    Makita 180mm Rechargeable Disc Grinder
    Deskripsi:
    Introducing the 180mm rechargeable grinder. It offers the same power as an AC grinder and a full range of safety features. It also comes with a battery guard to reduce shock to the battery if dropped.
    atribut:
    • Battery: Lithium ion (BL1860B)
    • Battery Capacity (AH): 6
    • Battery Voltage (V): 18V x 2
    • Grinding Wheel Dimension, Thickness (mm): 6 (mountable whetstone thickness 3-6)
    • Grinding wheel dimensions (mm) (inner diameter): 22
    • Height (mm): 158
    • Lamp: On ... in high torque mode, off ... in high speed mode
    • Length (mm): 499
    • Mass (kg): 5.7 (including battery)
    • Specification: Soft start, restart prevention, overload protection, heat generation protection
    • Wheel Diameter (DIAmm): 180
    • Width (mm): 200
    • Work Volume (Reference): Concrete (N300) streaks, approx. 7.2m (cut depth 20mm)
  11. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  12. KRISBOW Open Jaw Clamp Meter (Tang Ampere)
    Mulai

    Rp1.399.900

    KRISBOW Open Jaw Clamp Meter (Tang Ampere)
    Deskripsi:
    Alat ukur arus listrik AC sampai dengan 200A dengan bentuk rahang terbuka membuat pengukuran arus tegangan rendah dengan sangat cepat tanpa menekan pelatuk untuk membuka rahang
    atribut:
    • AC Current (A): 200 ±(0.5%+1)
    • AC Voltage (V): 4/ 40/ 400/ 600 ±(0.5%+2)
    • DC Voltage (V): 4/ 40/ 400/ 600 ±(2.5%+4)
    • Temperature (°C): -20 to 760 ±(3.0%+5)
    • Capacitance (F): 4n/40n/400n/4u/40u/100u ±(2.5%+5)
    • Continuity Check: Buzzer sounds at 50Ω
    • Diode (mA): Test current 0.3
    • Frequency (Hz): 40/400/4K/40K/400K/10M ±(1.2%+2)
    • Packing Dimensions (mm): 230x82x40
    • Power Supply: 2x1.5V AAA battery
    • Resistance (ohm): 400/ 4K/ 40K/ 400K/ 4M/ 40M ±(3.0%+5)
    • Unit Dimensions (mm): 200x60x34
  13. FLUKE Portable Clamp Meter
    Mulai

    Rp1.699.900

    FLUKE Portable Clamp Meter
    atribut:
    • AC Voltage (V): 600
    • DC Voltage (V): 600
    • Resistance (Ω): 60k
  14. TEKIRO Cable Cutter (Tang Potong Kabel)
    Mulai

    Rp129.900

    TEKIRO Cable Cutter (Tang Potong Kabel)
    Deskripsi:
    Tekiro pisau cutter pemotong kabel biasa digunakan untuk mengupas dan memotong kabelFungsi : untuk memotong dan mengupas kabelMaterial : Plastik ABSDimensi : 125mm
    atribut:
    • Material: Plastik Abs
    • Size (inch): 4.9
    • Dimension 1 (mm): 125
    • Cable Type: RG59/6/11/7 Coaxial Cable
    • Stripping Distance (mm): 6
    • Dimension 2 (mm): 37
    • Dimension 3 (mm): 28
    • Dimension 4 (mm): 17
Daftar Harga kyoritsu tang ampere Terbaru October 2026
KYORITSU Tang Ampere Digital ACRp1.699.900
KYORITSU Tang Ampere Digital AC/DCRp4.099.900
KYORITSU Digital Clamp Meter (Tang Ampere)Rp2.699.900
KYORITSU Tang AmpereRp5.699.900
KRISBOW Clamp Meter (Tang Ampere)Rp939.900
KYORITSU Tang Ampere DigitalRp12.999.900
Sanwa Instrument Tang AmpereRp2.299.900
Sanwa Instrument Tang Ampere DigitalRp1.199.900
KYORITSU Tang Ampere LeakageRp6.399.900
KYORITSU Multimeter Digital (Multitester)Rp1.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait