Beli kunci ratchet 1 4 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro 4 Size Ratchet Wrench (Kunci Ring Ratchet)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp71.900

    monotaro 4 Size Ratchet Wrench (Kunci Ring Ratchet)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Ring Ratchet
    atribut:
    • Overall Length (mm): 146.5
    • Number of Teeth: 18 (6 x 8 side), 20 (10 x 12 side)
    • Feed angle (°): 20 (6 x 8 side), 18 (10 x 12 side)
    • Nominal Size (mm): 6×8、10×12
    • Dimensions (mm): 6×8 , 10×12
  2. Kennedy 4in1 Ratchet Ring Reversible Spanner
    Mulai

    Rp609.900

    Kennedy 4in1 Ratchet Ring Reversible Spanner
    Deskripsi:
    Double ended ratchet spanners with four sizes each, saving space and weight in the toolbox. 72 teeth lever ratcheting system that requires only 5 Degrees movement to operate, making them ideal for use in tight areas. Made from high quality chrome vanadium steel with mirror polish finish to prevent oil and dirt from adhering to the spanner.
    atribut:
    • Material: Chrome Vanadium Steel
    • Handle Shape: Straight
    • Size System: Metric
    • Type: Ratchet Ring Spanner
  3. monotaro Ratchet Bit Set With Handle (Set Kunci Sok)
    Mulai

    Rp369.900

    monotaro Ratchet Bit Set With Handle (Set Kunci Sok)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Ratchet Set
    atribut:
    • Case Dimensions (mm): 125×80×33
    • Set Contents: T-shaped slide handle, ratchet adapter, socket: 5, 6, 8, 10, 12, 13, plus: PH1, PH2, PH3, minus SL4, SL6, hex lobe: T15, T20, T25, T27, hexagon: H4, H5, H6 ・ ・ Adapter (1/4) ・ Extension bar ・ Universal joint
    • Plug-In Angle (mm [inch]): 6.35[1/4]
    • Item Quantity per Set: 23
  4. Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp2.199.900

    Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    Chrome vanadium steel with mirror polish finish, preventing oil and dirt from adhering to the spanner, making for easier cleaning and preventing rust. 72-teeth ratcheting system which needs only 5 Degrees movement to operate ratchet. Thin wall design for greater access. Conform to ASME B107.6. Contents 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4 Degrees.
    atribut:
    • Standards Met: ASME B107.6
    • Material: Chrome Vanadium Steel
    • Size System: AF
    • Finish/Coating: Mirror Finish
    • Spanner Type: Ratchet Combination
    • Includes: (7) Spanners Wallet
    • Number of Pieces: 7
    • Size (inch): 3/8 to 3/4
  5. TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet)
    Deskripsi:
    TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet Flexible)-Material Chrome vanadium, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
  6. Kennedy 4in1 Ratchet Ring Reversible Spanner Set
    Mulai

    Rp1.899.900

    Kennedy 4in1 Ratchet Ring Reversible Spanner Set
    Deskripsi:
    Metric Double ended ratchet spanners with 4 sizes each, saving space and weight in the toolbox. 72 teeth lever ratcheting system that requires only 5 degree movement to operate, making them ideal for use in tight areas. Made from high quality Chrome Vanadium Steel with mirror polish finish to prevent oil and dirt from adhering to the spanner. 3 Piece Set The most commonly used 12 sizes in just three spanners, 8 - 19mm. Supplied with storage roll. Sizes (per spanner): 8, 10, 12 and 13mm. 9, 11, 14 and 15mm. 16, 17, 18 and 19mm.
    atribut:
    • Material: Chrome Vanadium Steel
    • Finish/Coating: Mirror Polish
    • Size: 10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 18mm 19mm 8mm 9mm
    • Size System: Metric
    • Spanner Type: Ring Spanner
    • Includes: (3) Spanners Wallet
    • Size Range: 8 - 19mm
    • Number of Pieces: 3
  7. Kennedy Ratcheting Combination Wrench & Socket Set (Kunci Ring Pas)
    Mulai

    Rp4.999.900

    Kennedy Ratcheting Combination Wrench & Socket Set (Kunci Ring Pas)
    Deskripsi:
    Quattro 4-in-1 - Q23M: This wrench set for 10 to 19mm applications comprises open ended wrenches, ratchet ring wrenches, Go-Thru single hex ratchet wrenches and 1/4inch, 3/8inch and 1/2inch square drive ratchets. All are made from chrome vanadium and are fully plated with a mirror finish. The benefits of having properly organised tool storage and control include: - The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use. - Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times. - Rapid tool location for instant use. - Protection of expensive kit. - Prevention of tools sliding around during transit. - Avoids loss or theft of tools. - Easy to see if tools are not replaced. - Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery
    atribut:
    • Set Contents: 1/4,3/8,1/2in Square Drives
    • Product Type: Ratchet Combination Spanner Set with Go-Thru™Sockets
    • Options: 2/3 Width
    • Material: Chrome Vanadium
  8. monotaro Angled Ratchet Wrench Set (Kunci Ring Ratchet)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp479.900

    monotaro Angled Ratchet Wrench Set (Kunci Ring Ratchet)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Ratchet
    atribut:
    • Overall Length (mm): 120(6×8) , 144(10×12) , 170(11×13) , 199(14×17) , 228(19×21)
    • Number of Teeth: 18 (6, 8, 10 side), 20 (11, 12, 14 side), 19 (13 side), 22 (17, 19 side), 24 (21 side)
    • Feed angle (°): 20 (6, 8, 10 side), 18 (11, 12, 14 side), 18.95 (13 side), 16.36 (17, 19 side), 15 (21 side)
    • Nominal Size (mm): 6×8、10×12、11×13、14×17、19×21
    • Offset Angle (°): 25
  9. TEKIRO Single Gear Wrench (Kunci Ring Pas Ratchet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    TEKIRO Single Gear Wrench (Kunci Ring Pas Ratchet)
    Deskripsi:
    Kunci yang berfungsi untuk membuka atau memasang mur baut ukuran 12 mm Model ratchet, dalam batang ini terdapat roda gigi yang bisa diatur putaran searah atau berlawanan jarum jam, jadi dalam penggunaan tidak perlu mengangkat kunci
  10. TEKIRO Stubby Gear Wrench (Kunci Ring Pas Ratchet)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp119.900

    TEKIRO Stubby Gear Wrench (Kunci Ring Pas Ratchet)
    Deskripsi:
    TEKIRO KUNCI RING PAS RATCHET PENDEK 08 MM / RING PAS RATCHET / TOOLS-Material Chrome vanadium, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
  11. Kennedy Ratcheting Double Box End Wrench Offset (Kunci Ring Ratchet)
    Mulai

    Rp229.900

    Kennedy Ratcheting Double Box End Wrench Offset (Kunci Ring Ratchet)
    atribut:
    • Handle Shape: Offset
    • Type: Reversible Ratchet Ring Spanner
  12. monotaro Driver Wrench Bit & Ratchet Wrench Set (Set Kunci Sok)
    Mulai

    Rp589.900

    monotaro Driver Wrench Bit & Ratchet Wrench Set (Set Kunci Sok)
    Deskripsi:
    A bargain set packed with various bits ranging from plus, minus to Torx, and anti-jamming type. -A 72-gear ratchet handle and a quick-release extension bar with a magnet are also very convenient.
    atribut:
    • Case Dimensions (mm): 166x85x31
    • Plug-In Angle (mm [inch]): 6.35[1/4]
    • Number of Set Items: 38
    • Set Contents: Ratchet wrench, Quick release extension bar with magnet, 1/4x25mm, bits: Torx (T10, T15, T20, T25x2, T30, T40), Tamper resistant (T10H, T15H, T20H, T25H, T30H), Minus (SL 3, SL 4, SL 5, SL 6), Adapter (1/4), Hexagon (H2, H2.5, H3, H4, H5, H6), Adapter (1/
  13. Kennedy Ratcheting Combination Wrench Short Set (Kunci Ring Pas)
    Mulai

    Rp1.999.900

    Kennedy Ratcheting Combination Wrench Short Set (Kunci Ring Pas)
    Deskripsi:
    Manufactured from hardened chrome vanadium steel with a polished mirror finish. Conform to: ANSI B107.6. Contents: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4 inch.
    atribut:
    • Standards Met: ANSI B107.6 ASME B107.6
    • Material: Chrome Vanadium Steel
    • Size System: AF
    • Finish/Coating: Mirror Finish
    • Spanner Type: Ratchet Combination
    • Includes: (7) Spanners Wallet
    • Number of Pieces: 7
    • Overall Length (mm): 108; 113; 114; 120; 127; 135; 97
    • Size (inch): 3/8 to 3/4
  14. TEKIRO Construction Wrench (Kunci Ring Ratchet)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp359.900

    TEKIRO Construction Wrench (Kunci Ring Ratchet)
    Deskripsi:
    TEKIRO KUNCI KONSTRUKSI / KUNCI RING DOUBLE RACHET / PERKAKASMaterial Chrome Molybdenum
Daftar Harga kunci ratchet 1 4 Terbaru October 2026
monotaro 4 Size Ratchet Wrench (Kunci Ring Ratchet)Rp71.900
Kennedy 4in1 Ratchet Ring Reversible SpannerRp609.900
monotaro Ratchet Bit Set With Handle (Set Kunci Sok)Rp369.900
Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)Rp2.199.900
TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet)Rp159.900
Kennedy 4in1 Ratchet Ring Reversible Spanner SetRp1.899.900
Kennedy Ratcheting Combination Wrench & Socket Set (Kunci Ring Pas)Rp4.999.900
monotaro Angled Ratchet Wrench Set (Kunci Ring Ratchet)Rp479.900
TEKIRO Single Gear Wrench (Kunci Ring Pas Ratchet)Rp119.900
TEKIRO Stubby Gear Wrench (Kunci Ring Pas Ratchet)Rp119.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)