Kennedy 4in1 Ratchet Ring Reversible Spanner Set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.899.900
Spesifikasi
MaterialChrome Vanadium Steel
Finish/CoatingMirror Polish
Size10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 18mm 19mm 8mm 9mm
Size SystemMetric
Spanner TypeRing Spanner
Includes(3) Spanners Wallet
Size Range8 - 19mm
Number of Pieces3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metric Double ended ratchet spanners with 4 sizes each, saving space and weight in the toolbox. 72 teeth lever ratcheting system that requires only 5 degree movement to operate, making them ideal for use in tight areas. Made from high quality Chrome Vanadium Steel with mirror polish finish to prevent oil and dirt from adhering to the spanner. 3 Piece Set The most commonly used 12 sizes in just three spanners, 8 - 19mm. Supplied with storage roll. Sizes (per spanner): 8, 10, 12 and 13mm. 9, 11, 14 and 15mm. 16, 17, 18 and 19mm.

Ulasan Produk

Tidak ada ulasan