Beli kunci miwa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AGENT Lever Handle Replacement Tablets
    Mulai

    Rp2.399.900

    AGENT Lever Handle Replacement Tablets
    atribut:
    • Color: Silver
    • Length (mm): 110
    • Material: Lever/Circle = Die-Cast Aluminium, Key = Brass (Nickel-Plated)
    • Round Seat Diameter (mm): 65
    • Width (mm): 26
  2. COMPX NATIONAL Gang Lock
    Mulai

    Rp1.199.900

    COMPX NATIONAL Gang Lock
    Deskripsi:
    Gang locks secure multiple drawers at the same time. With all drawers closed, a turn of the key engages a bar that prevents drawer movement. These locks are used with desk pedestals and other multiple-drawer furniture to prevent theft or unauthorized use of their contents.
    atribut:
    • UNSPSC: 46171513
    • Body Height (inch): 24
    • Body Width (inch): 1-3/4
    • Distance Between Mounting Holes (inch): 1-7/16
    • For Material: Wood
    • For Material Thickness (inch): 7/8
    • Head Dia. (inch): 7/8
    • Includes Mounting Hardware: Yes
    • Key Code: Varies
    • Key Retaining: No
    • Keying: Keyed Different
    • Lock Body Color: Silver
    • Lock Body Finish: Nickel
    • Lock Body Material: Steel
    • Lock Orientation: Vertical
    • Mounting Hardware Required: Yes
    • Mounting Hole Dia. (inch): 7/8
    • Number of Mounting Holes: 1
    • Series: Disc Tumbler Gang Lock
    • Standards: BIFMA
    • Throw Length (inch): 43/125
    • Unlock Turn Direction: Clockwise
    • Unlocking Radius: Quarter-turn
  3. Nobleza Body Roller Premiere
    Mulai

    Rp159.900

    Nobleza Body Roller Premiere
    Deskripsi:
    Lockcase Roller with Computer Key
    atribut:
    • Material: Zinc
  4. Miwa Lock Lever Handle Lock TRLA Type (Gagang Pintu)
    Mulai

    Rp2.499.900

    Miwa Lock Lever Handle Lock TRLA Type (Gagang Pintu)
    Deskripsi:
    Application :Entrance, office, hospital room, toilet, etc.
  5. MIWA (MIWA Lock) U9 LA Lever Lock
    Mulai

    Rp1.899.900

    MIWA (MIWA Lock) U9 LA Lever Lock
    Deskripsi:
    A lever handle lock that has both strength and durability. U9 cylinder, 20TYPE lever.
    atribut:
    • Color: SV
    • Included Accessories: With 3 Keys
    • Applicable Door Thickness (mm): 33 to 41
    • Right or Left Hand: Left and right shared
  6. Miwa Lock Deadbolt Mortise Locks (Kunci Mortise)
    Mulai

    Rp1.899.900

    Miwa Lock Deadbolt Mortise Locks (Kunci Mortise)
    Deskripsi:
    -Since the key operation is same as the LA lock, it is optimum for a supportive lock for these series.-Supportive lock for one-door/two-locks, inspection ports, doors without a knob. etc.
  7. MIWA (MIWA Lock) Integral Lock Blank Tablet TB-O
    Mulai

    Rp629.900

    MIWA (MIWA Lock) Integral Lock Blank Tablet TB-O
    Deskripsi:
    Indoor/passage doorknob lock replacement series
    atribut:
    • Type: Indoor lock
    • Handle: Nigiri Ball
    • Screw Pitch (mm): 80
    • Applicable Door Thickness (mm): 25
    • Back Set (mm): 100
    • Front Length (mm): 100
    • Front width (mm): 25
  8. MIWA Door Handle Grip Tablet U9 HMD (Knob Pintu)
    Mulai

    Rp1.499.900

    MIWA Door Handle Grip Tablet U9 HMD (Knob Pintu)
    atribut:
    • Accessories: With 3 keys
    • Color: ST
  9. Tyro Door Hasp (Pengunci Pintu Jepit)
    Mulai

    Rp15.900

    Tyro Door Hasp (Pengunci Pintu Jepit)
    atribut:
    • Size (inch): 4
  10. MIWA (MIWA Lock) U9 HMD Outer Throne Only
    Mulai

    Rp929.900

    MIWA (MIWA Lock) U9 HMD Outer Throne Only
    Deskripsi:
    HM type replacement D type grip ball equipped with U9 cylinder (key side only).
    atribut:
    • Color: ST
  11. MIWA Lever Handle Locks for Residence Interior Door
    Mulai

    Rp1.099.900

    MIWA Lever Handle Locks for Residence Interior Door
    atribut:
    • Applicable Door Thickness (mm): 28 to 40
    • Back Set (mm): 51
    • Material: Handle: Aluminium Die-Casting, Seat: Stainless Steel
  12. ABUS Hasp
    Mulai

    Rp449.900

    ABUS Hasp
    Deskripsi:
    Fixed staple hasp is for flush-closing doors, gates, and cabinets. Features include a concealed hinge pin and hidden screws.
    atribut:
    • UNSPSC: 31162402
    • Hasp Material: Steel
    • Includes: Mounting Hardware
  13. Matlock Hasp & Staple
    Mulai

    Rp259.900

    Matlock Hasp & Staple
    atribut:
    • Material: Steel
    • Product Number: HS617-PP0075BK
    • Product Type: Safety Hasp & Staple
    • Shackle Type: Horizontal
    • Finish: Black
    • Hinge Type: Single
    • Overall Length (mm): 75
    • Size (mm): 75
  14. Miwa Lock Emergency Opening Mechanism Cover
    Mulai

    Rp969.900

    Miwa Lock Emergency Opening Mechanism Cover
    Deskripsi:
    -Please use for an emergency door, etc.-A set of an emergency cover and an emergency cover frame.
    atribut:
    • Emergency Cover Materials: Methacrylic Resin
    • Emergency Cover Frame Materials: ABS Resin
Daftar Harga kunci miwa Terbaru October 2026
AGENT Lever Handle Replacement TabletsRp2.399.900
ORIS Overval KunciRp38.900
COMPX NATIONAL Gang LockRp1.199.900
Nobleza Body Roller PremiereRp159.900
Miwa Lock Lever Handle Lock TRLA Type (Gagang Pintu)Rp2.499.900
DORMAKABA Mortise LockRp159.900
MIWA (MIWA Lock) U9 LA Lever LockRp1.899.900
Miwa Lock Deadbolt Mortise Locks (Kunci Mortise)Rp1.899.900
MIWA (MIWA Lock) Integral Lock Blank Tablet TB-ORp629.900
SIMONDS Bi-Metal Holesaw (Gergaji Lubang)Rp35.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)