COMPX NATIONAL Gang Lock

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC46171513
Body Height (inch)24
Body Width (inch)1-3/4
Distance Between Mounting Holes (inch)1-7/16
For MaterialWood
For Material Thickness (inch)7/8
Head Dia. (inch)7/8
Includes Mounting HardwareYes
Key CodeVaries
Key RetainingNo
KeyingKeyed Different
Lock Body ColorSilver
Lock Body FinishNickel
Lock Body MaterialSteel
Lock OrientationVertical
Mounting Hardware RequiredYes
Mounting Hole Dia. (inch)7/8
Number of Mounting Holes1
SeriesDisc Tumbler Gang Lock
StandardsBIFMA
Throw Length (inch)43/125
Unlock Turn DirectionClockwise
Unlocking RadiusQuarter-turn

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gang locks secure multiple drawers at the same time. With all drawers closed, a turn of the key engages a bar that prevents drawer movement. These locks are used with desk pedestals and other multiple-drawer furniture to prevent theft or unauthorized use of their contents.
Feature
Gang Lock Keying Keyed Different Key Code Varies Mounting Hole Dia 7/8 in For Material Thickness 7/8 in Lock Body Dimensions 24 in H x 1 3/4 in W Distance Between Mounting Holes 1 7/16 in Head Dia 7/8 in Number of Mounting Holes 1 Lock Orientation Vertical For Material Wood Key Retaining No Unlock Turn Direction Clockwise Lock Body Material Steel Lock Body Finish Nickel Lock Brand COMPX Series Disc Tumbler Gang Lock Body Height 24 in Body Width 1 3/4 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait