Beli kunci locker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Huben Kunci Furniture Camlockatribut:
- Cylinder Diameter (mm): 19
- Material: Cylinder: Zinc Alloy, Framework: Plate Steel
- Artline Tinta Bantalan StempelDeskripsi:- British Standard- RoHS- Xylene Free- Untuk berbagai kebutuhan rumah, sekolah, kantor, art & craft- Pemakaian mudah- Acid Freeatribut:
- Size (ml): 50
- Huben Kunci Furniture Kerangka Padatatribut:
- Cylinder Diameter (mm): 19
- Material: Cylinder: Zinc Alloy, Framework: Plate Steel
- Huben Cylinder Central Lock Depanatribut:
- Cylinder Diameter (mm): 19
- Huben Kunci Furniture Push Lockatribut:
- Cylinder Diameter (mm): 19
- Material: Cylinder: Zinc Alloy, Framework: Zinc Alloy
- Huben Engsel Sendok MTatribut:
- Size (mm): 35
- Finish: Nickel
- Material: Besi Plat
- Huben Kunci Furnitureatribut:
- Cylinder Diameter (mm): 16
- Material: Cylinder: Zinc Alloy, Framework: Plate Steel
- Huben Tarikan Sabitatribut:
- Material: Zinc Alloy
- Huben Kunci Furniture Mekaratribut:
- Cylinder Diameter (mm): 19
- Huben Engsel Sendok Slowmotion APatribut:
- Size (mm): 35
- Huben Tiang Central Lock Depanatribut:
- Pole Length (cm): 60
- Material: Pole: Aluminium
- Huben Engsel Sendok HTatribut:
- Size (mm): 35
- TACO Hardware Laminates Layer PVC Woodgrain/Patternatribut:
- Thickness (mm): 0.2 ±0.02
- Width (mm): 1250 ± 5
- Printing Width (%): ±1-5
- Tensile Strength (MPa): 18
- Vicat Softening Point (°C): 180-200
- Density (g/cm³): 1.35-1.45
- Form Stability: No visual change of gloss in elevated temperature of 120°C within 30 seconds
- Gloss Level: +2.0 tolerance at 60° light angle
- Hardness: 95-100 based on Shore A test
- Light Stability: No change of appearance for at least 3years Pass (Interior use and under ideal condition)
- Stain Resistance: No change of surface after 24hr exposure Pass (Juice, vinegar, neutrality cleaner)
- Surface Defects: None or slight pin hole, flow mark or dark material
- Thermostability Emboss: No change of emboss with 100 ± 5°C Glycerin for 30 second
- Lenaga Kunci Laciatribut:
- Cylinder Diameter (mm): 16
- Material: Cylinder: Nylon, Framework: Steel Plate
- TEKIRO Open End Wrench (Kunci Pas)Deskripsi:TEKIRO Kunci Pas merupakan kunci pas yang didesain presisi untuk membuka atau memasang baut dan mur pada sebuah media. Cocok untuk perlengkapan perkakas rumah, kebutuhan buat motor, mobil dan juga para mekanik dan juga teknisi.
- Huben Kunci Furniture Kerangka Kosongatribut:
- Cylinder Length (mm): 22
- Cylinder Diameter (mm): 19
- Material: Cylinder: Zinc Alloy, Framework: Plate Steel
Daftar Harga kunci locker Terbaru October 2025
Huben Kunci Furniture Camlock | Rp9.000 |
Artline Tinta Bantalan Stempel | Rp28.000 |
Huben Kunci Furniture Kerangka Padat | Rp16.000 |
Huben Cylinder Central Lock Depan | Rp13.000 |
Huben Kunci Furniture Push Lock | Rp13.000 |
Huben Engsel Sendok MT | Rp11.000 |
Huben Kunci Furniture | Rp5.000 |
Huben Tarikan Sabit | Rp7.000 |
Huben Kunci Furniture Mekar | Rp8.000 |
Jordan Kunci Laci Jordan | Rp85.000 |
Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)