Chugoku Marine Paint Uny Marine HS

Sebelum PPN:
Rp1.899.900 - Rp12.999.900
Spesifikasi
TypeAcrylic aliphatic polyurethane paint (non yellowing), high solid
Mixing RatioBase : Hardener = 80 : 20 (by volume) , 5 : 1 (by weight)
ThinnerCMP-41
Drying Time Hard Dry (hour)10°C : 14; 20°C : 8; 30°C : 7; 40°C : 4
Drying Time Surface Dry (hour)10°C : 2; 20°C : 1; 30°C : 0.5; 40°C : 0.25
Film Thickness (microns)Wet : 66 - 123; Dry : 40 - 75
Flash Point (°C)Base = 23.5; Hardener = 29
Maximum Recommended Weather Humidity (%RH)85
Method of ApplicationAirless spray , Roller , Brush
Minimum Recommended Weather Temperature (°C)5
Painting Interval (hour)10°C : 6; 20°C : 4; 30°C : 2; 40°C : 1
Pot Life (hour)10°C : 8; 20°C : 7; 30°C : 6; 40°C : 4
Preceding CoatsEpicon HB-CL, Epicon HB-NP, Epicon Undercoat , Epicon F-HS , Umeguard HS , Umeguard HS Silver, Univan HS , etc
Solid By Volume (%)61.0 ± 2
Theoretical Coverage (L/m²)0.07-0.12
Theoretical Coverage (m²/L)15.3-8.1
VOC (g/L)430 (EPA method-24)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UNY MARINE HS, based on acrylic polyol and non-yellowing polyisocyanates resin , has excellent gloss retention, durability and chemical resistance, etc . It is suitable for protection of tank , tower, bridge and other steel structures.
Use
Recommended Use :
Finish coat of Epoxy system for bridge, chemical plant oil tank and steel structures, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait