Spesifikasi
| Head Shape | Ratchet type |
|---|---|
| Main application | Vehicle maintenance |
| Mass (kg) | 1.3 |
| Overall Length (mm) | 517 |
| Set Torque (N m) | 120 |
| Square drive size | 12.7 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
120 N m wheel mounting torque wrench that does not require torque setting. The set torque can be easily determined by the color of the cover. When the specified tightening torque is reached, you can feel a light shock or hear a "click" to confirm that the tightening has been completed. Uses a union mechanism that prevents the socket from coming off the torque wrench unless the push button is pressed. The measurement accuracy is ±3%, which meets the ISO standard.
Dedicated torque wrench for wheel bolts that require high tightening torque.
*Some models are not applicable. Please use after confirming the specified torque value specified by the manufacturer. *Please handle with care as this is a measuring tool. In particular, never drop, throw, hit, etc. * Do not disassemble anything other than the ratchet part. Torque value may go wrong. *It is recommended to calibrate and adjust when using the repair kit.
Dedicated torque wrench for wheel bolts that require high tightening torque.
*Some models are not applicable. Please use after confirming the specified torque value specified by the manufacturer. *Please handle with care as this is a measuring tool. In particular, never drop, throw, hit, etc. * Do not disassemble anything other than the ratchet part. Torque value may go wrong. *It is recommended to calibrate and adjust when using the repair kit.
Warning
*Some models are not applicable. Please use after confirming the specified torque value specified by the manufacturer. *Please handle with care as this is a measuring tool. In particular, never drop, throw, hit, etc. * Do not disassemble anything other than the ratchet part. Torque value may go wrong. *It is recommended to calibrate and adjust when using the repair kit.Feature
120 N m wheel mounting torque wrench that does not require torque setting. The set torque can be easily determined by the color of the cover. When the specified tightening torque is reached, you can feel a light shock or hear a "click" to confirm that the tightening has been completed. Uses a union mechanism that prevents the socket from coming off the torque wrench unless the push button is pressed. The measurement accuracy is ±3%, which meets the ISO standard.Use
Dedicated torque wrench for wheel bolts that require high tightening torque.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
