Beli ktc screwdriver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYOTO TOOL (KTC) Screwdriver Penetrating Plastic Grip (Obeng)
    Mulai

    Rp189.900

    KYOTO TOOL (KTC) Screwdriver Penetrating Plastic Grip (Obeng)
    atribut:
    • Insulated Uninsulated: Uninsulated
  2. KYOTO TOOL (KTC) Telescopic Screwdriver
    Mulai

    Rp309.900

    KYOTO TOOL (KTC) Telescopic Screwdriver
    Deskripsi:
    The magnet firmly catches the bolt. It is ideal for use in places where it is difficult for bolts to fall off, such as when attaching/detaching a car navigation system or car audio.Hexagonal 8mm, 10mm, Phillips No. 2 , compatible with the installation of car navigation systems and car audio systems for most Japanese cars * .When the lock ring is lifted, the lock is released, and the shaft length can be expanded and contracted in two stages of 100 mm and 160 mm. The bolt in the recessed part is 160mm in axial length, and in the car model that is stopped from the top of the instrument panel, the axial length is 100mm so as not to interfere with the front window. Axis length switching can be operated with one hand.By moving the tip magnet, bolts can be securely held with or without countersunk (AD601-08, 10).*Some models require special tools.Extendable shaft length of 100mm and 160mm, ideal for attaching/detaching car navigation systems and car audio systems.
    atribut:
    • Dimension D (mm): 6.3
    • Dimension L1 (mm): 270
    • Dimension L2 (mm): 210
    • Dimension E1 (mm): 160
    • Dimension E2 (mm): 100
  3. SHUTER Portable Hobby and Craft Container (Kotak Perkakas)
    Mulai

    Rp40.900

    SHUTER Portable Hobby and Craft Container (Kotak Perkakas)
    Deskripsi:
    Portable hobby and craft container. Want a case that will store all your craft, art, and hobby bits and bobs while on the move? livinbox has you covered with this sturdy portable project case in a practical 3-liter volume. Manufactured in Taiwan from child- and pet-friendly, long-lasting PP and PS plastic, this carryable bin has tons of nifty features: space dividers, a lift-out compartmentalized tray, a sit-flush handle, and a clip lock. See what is inside easily with a transparent exterior. Colors available are clear, pink, blue, and green.
    atribut:
    • Material: PP, PS
    • Load Capacity (kg): 3
  4. KYOTO TOOL (KTC) Go Thru Screwdriver Resin Handle (Obeng Tembus)
    Mulai

    Rp1.599.900

    KYOTO TOOL (KTC) Go Thru Screwdriver Resin Handle (Obeng Tembus)
    Deskripsi:
    Specification : 21st century versionSet Contents : Resin pattern driver through type (cross) (D1P2 over 1, 2, 3) / resin pattern driver through type (minus) (D1M2 over 5, 6, 8) / resin pattern Sutabbidoraiba (cross) (D1PS-2) / resin handle Sutabbidoraiba (minus) (D1MS over 6)
    atribut:
    • Blade Shape: +/-
    • Material (Shaft): Cr-V
    • Material (Handle): resin
    • Blade Edge With Magnet: Yes
    • Axis Penetration: Yes
  5. KYOTO TOOL (KTC) Go Thru Screwdriver Slotted with Resin Handle (Obeng Tembus)
    Mulai

    Rp109.900

    KYOTO TOOL (KTC) Go Thru Screwdriver Slotted with Resin Handle (Obeng Tembus)
    atribut:
    • Specification: A magnet is put in the tip
    • Overall Length: 160 mm
    • Tip Size: 8 mm
    • Blade Shape: Slotted
    • Shaft Material: Cr-V
  6. KTC Telescopic driver
    Mulai

    Rp309.900

    KTC Telescopic driver
    atribut:
    • Overall Length (mm): 210, 270 (telescopic)
    • Shaft Length (mm): 100, 160 (telescopic)
    • Shank Diameter (mm): 6.3
  7. KYOTO TOOL (KTC) Screwdriver Phillips Resin Handle (Obeng)
    Mulai

    Rp199.900

    KYOTO TOOL (KTC) Screwdriver Phillips Resin Handle (Obeng)
    atribut:
    • Specification: 21st Century Version
    • Blade Shape: Phillips
    • Shaft Material: Cr-V
  8. JTC Bit Screwdriver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    JTC Bit Screwdriver
    Deskripsi:
    Contents: 10pcs bits: TS08, TS10, TS15, TS20, TS25, TS27, TS30, TS40, TS45, TS50.Material: S2Size: 1/4inch x 25mmL
    atribut:
    • Insulated Uninsulated: Uninsulated
    • Bit Style: Torx
    • Number of Pieces: 10
    • Overall Length (mm): 25
  9. SHUTER Art, Hobby, and Craft Boxes
    Mulai

    Rp81.900

    SHUTER Art, Hobby, and Craft Boxes
    atribut:
    • Dimensions (WxDxH) (mm): 348x153x139
    • Dimensions (WxDxH) (inch): 13.7x6x5.5
    • Color: Blue
    • Capacity (L): 5.3
  10. ANEX Screwdriver Penetrating with Wooden Handle (Obeng)
    49%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp31.900

    ANEX Screwdriver Penetrating with Wooden Handle (Obeng)
    Deskripsi:
    Made in Japan with peace of mind. A wooden penetrating screwdriver of various sizes and at a low price.
    atribut:
    • Set Contents: Single item
    • Type: Grip screwdriver
    • Material (Grip): Beech wood
    • Cutting edge magnet: Yes
    • Shaft penetration: Yes
  11. KYOTO TOOL (KTC) Ratchet Screwdriver (Obeng Ratchet)
    Mulai

    Rp859.900

    KYOTO TOOL (KTC) Ratchet Screwdriver (Obeng Ratchet)
    atribut:
    • Shaft Length (mm): 80
    • Total Length (mm): 237
  12. Tenka Go Thru Screwdriver Set (Obeng Tembus)
    Mulai

    Rp169.900

    Tenka Go Thru Screwdriver Set (Obeng Tembus)
    atribut:
    • Material: Chrome Vanadium with Magnet
    • Packing: Plastic Pouch
    • Set Content: Plus= 1x75, 2x100, 3x125; Minus= 5x75, 6x100, 6x125, 8x150 (7pcs)
  13. BROWN(Hirai Tool) Screwdriver for Electric Work Cushion Grip (Obeng)
    23%
    Mulai

    Rp67.900

    BROWN(Hirai Tool) Screwdriver for Electric Work Cushion Grip (Obeng)
    Deskripsi:
    - Shaft is made of special high grade steel.- A strong ball cushion grip that produces powerful tightening force.- [[+]][[-]] are color coded and can also be checked by the grip end.
Daftar Harga ktc screwdriver Terbaru October 2026
KYOTO TOOL (KTC) Screwdriver Soft Grip (Obeng)Rp58.900
KYOTO TOOL (KTC) Screwdriver Penetrating Plastic Grip (Obeng)Rp189.900
KYOTO TOOL (KTC) Screwdriver Torx Resin Handle (Obeng)Rp309.900
KYOTO TOOL (KTC) Telescopic ScrewdriverRp309.900
SHUTER Portable Hobby and Craft Container (Kotak Perkakas)Rp40.900
KYOTO TOOL (KTC) Go Thru Screwdriver Resin Handle (Obeng Tembus)Rp1.599.900
KYOTO TOOL (KTC) Screwdriver Wooden Grip (Obeng)Rp53.900
KYOTO TOOL (KTC) Go Thru Screwdriver Slotted with Resin Handle (Obeng Tembus)Rp109.900
KTC Telescopic driverRp309.900
KYOTO TOOL (KTC) Screwdriver Phillips Resin Handle (Obeng)Rp199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)