KYOTO TOOL (KTC) Telescopic Screwdriver

Sebelum PPN:
Rp309.900 - Rp349.900
Spesifikasi
Dimension D (mm)6.3
Dimension L1 (mm)270
Dimension L2 (mm)210
Dimension E1 (mm)160
Dimension E2 (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The magnet firmly catches the bolt. It is ideal for use in places where it is difficult for bolts to fall off, such as when attaching/detaching a car navigation system or car audio.
Hexagonal 8mm, 10mm, Phillips No. 2 , compatible with the installation of car navigation systems and car audio systems for most Japanese cars * .
When the lock ring is lifted, the lock is released, and the shaft length can be expanded and contracted in two stages of 100 mm and 160 mm. The bolt in the recessed part is 160mm in axial length, and in the car model that is stopped from the top of the instrument panel, the axial length is 100mm so as not to interfere with the front window. Axis length switching can be operated with one hand.
By moving the tip magnet, bolts can be securely held with or without countersunk (AD601-08, 10).
*Some models require special tools.

Extendable shaft length of 100mm and 160mm, ideal for attaching/detaching car navigation systems and car audio systems.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait