Beli krisbow ultrasonic cleaner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Tire Pressure Gauge Stick Type (Alat Ukur Tekanan Angin Ban)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp89.900

    TEKIRO Tire Pressure Gauge Stick Type (Alat Ukur Tekanan Angin Ban)
    Deskripsi:
    TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm.Fungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
  2. HACH Portable Spectrophotometer
    Mulai

    Rp149.999.900

    HACH Portable Spectrophotometer
    Deskripsi:
    Lab methods in the palm of your handThe DR1900 is perfect for use in the field because it is the lightest and most compact portable spectrophotometer. It also can perform that largest number of tests of any portable instrument. Underneath the rugged exterior, the DR1900 has the largest number--over 220--of the most commonly tested preprogrammed methods already built in. You can also use the easy-to-use interface to create your own methods. Also, it is flexible because you can use the widest range of vial sizes of any other spectrophotometer.Portability - Easy to hold, and operate, the compact DR1900 is a valuable tool for your field technicians. This is lightest and smallest spec on the market.Accuracy - Tests are performed with a wavelength range of 340 to 800 nm, which make this a field instrument you can use to find results typically only seen in laboratory instruments.Ruggedness - The DR1900 is built for rugged conditions. Built as a hand-held spec the DR1900 has a large, clear screen and a simple user interface that makes testing easier than ever in even the most demanding conditions.Upgrade from your DR2800 or order a new DR1900 today!Please note: TNT plus vial test evaluation is possible, but it does not have the barcode identification & 10-fold measurement and outlier elimination options available.What's included?Includes: portable spectrophotometer, printed basic instrument manual, dust cover, 1-in. square matched glass sample cells, AA alkaline batteries 4/pk, and a four-type adapter set.
  3. Ariston Andris 2 R Electric Water Heater
    Mulai

    Rp2.099.900

    Ariston Andris 2 R Electric Water Heater
    Deskripsi:
    Perlindungan ganda terhadap karat denganteknologi Titan ShieldTerlindung dari resiko terbakar dengan ScaldingPreventionDesain Italia
    atribut:
    • Voltage (V): 230
    • Tank: Steel with Titanshield
    • Heat Element: Copper
    • Thermostat: TBSR (Mechanic)
    • Protection Level: IPX1
    • Joint Diameter (inch): 1/2
    • Maximum Pressure (bar): 7.5
    • Maximum Temperature (°C): 75
  4. Faithful Ultrasonic Cleaner
    Mulai

    Rp9.999.900

    Faithful Ultrasonic Cleaner
    Deskripsi:
    Stainless steel ultrasonic bath The ultrasonic bath has a stainless steel tank, It has wear resistance and long service life. Tank capacity 10 liters, with digital timer and heater control. With stainless steel basket. Use only tap water, or industrial alcohol and solvent cleaner for more cleaning. Industrial control chip microcontroller, flexible circuit board control, safer and more stable. Adjustable temperature 20°C to 80°C. With drainDigital time control up to 99 minutesInclude Basket
    atribut:
    • Ultrasound Frequency (kHz): 40
    • Ultrasonic Power (W): 180
    • Tank Dimensions: 300x240x150
    • External Dimensions (mm): 325x265x280
    • Voltage (V): 220
    • Heater Power (W): 450
    • Heating Temperature (°C): up to 80
  5. Velp Flocculators
    Mulai

    Rp37.999.900

    Velp Flocculators
    Deskripsi:
    Precise and Easy to use- Speed can be changed during the run- Illuminated back panel to simplify sample observation- Stirring rods adjustable in height without tools- Reliable and repeatable results from VELP stirring quality- Precise speed from an electronically controlled DC gear motor- Strong resistance to chemical and mechanical corrosion- Independently selectable speeds 10-15-30-45-60-90-120-150-200-300 rpm- Same product can be submitted to different conditions in parallel- Choice of 4- or 6-place modelsWhat is JAR TEST?Jar testing is a pilot-scale test of the treatment chemicals used in a particular water plant.It simulates the coagulation/flocculation process in a water treatment plant, helping the operator in the determination of the right amount of treatment chemicals, and, thus, in improving the plant’s performance.Jar testing entails adjusting the amount of chemicals and their sequence in which they are added. The sample requires to be stirred so that the formation, development, and settlement of floc can be watched just as it would be in the fullscale treatment plant.The operator then performs a series of tests to compare the effects of different amounts of flocculation agents at different pH values to determine the right size floc.
    atribut:
    • Construction Material: Epoxy Painted Metal Structure
  6. TEKIRO Tire Pressure Gauge (Alat Ukur Tekanan Angin Ban)
    Mulai

    Rp1.199.900

    TEKIRO Tire Pressure Gauge (Alat Ukur Tekanan Angin Ban)
    Deskripsi:
    TEKIRO Pengukur tekanan angin. Merupakan alat untuk mengisi angin sekaligus mengukur tekanan angin pada ban. Dengan handle ergonomis yang nyaman digunakan dan tidak mudah slip di tangan.untuk mengukur tekana angin pada ban kendaraan berbentuk bulat dan berukuran 170 psi dan berdimensi 222mmx10mmx27mmx14mmx8mmFungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
    • Size (psi): 170
    • Dimension 1 (mm): 160
    • Dimension 2 (mm): 106
    • Dimension 3 (mm): 96
    • Dimension 4 (mm): 13
    • Dimension 5 (mm): 670
  7. TEKIRO Alat Ukur Tekanan Angin Kompresor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp50.900

    TEKIRO Alat Ukur Tekanan Angin Kompresor
    Deskripsi:
    untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadium
    atribut:
    • Dimension 1 (mm): 61
    • Diameter (mm): 61
    • Material: Chrome Vanadium
  8. Jeken Ultrasonic Cleaner
    59%
    Mulai

    Rp2.599.900

    Jeken Ultrasonic Cleaner
    atribut:
    • Frequency (kHz): 40
  9. GT Sonic Ultrasonic Cleaner
    Mulai

    Rp2.699.900

    GT Sonic Ultrasonic Cleaner
    Deskripsi:
    Mesin pembersih dengan teknologi ultrasonik untuk alat lab, elektronik, spare part, alat kesehatan, perhiasan, dll
  10. TEKIRO Alat Pengisi Angin
    Mulai

    Rp52.900

    TEKIRO Alat Pengisi Angin
    Deskripsi:
    TEKIRO Air Chuck [6 inch] merupakan alat untuk mengukur tekanan angin pada ban mobil atau motor secara presisi serta membuang tekanan yang berlebih dan mengisi tekanan secara cepat. Alat ini terbuat dari bahan berkualitas yang kuat sehingga awet dan tahan lama dengan panjang 6 inch.sebagai mata pengisi udara dari kompressor ke otomotif atau kendaraan dengan ukuran 6 inchi yang berdimensi 170 mm, 9mm, 15 mmFungsi : sebagai mata pengisi udara dari kompressor ke otomotif atau kendaraan Material : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  11. TEKIRO Selang Kompresor Spiral AT Series
    Rating:
    100% of 100
    (7)
    Mulai

    Rp99.900

    TEKIRO Selang Kompresor Spiral AT Series
    Deskripsi:
    TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyurethene
    atribut:
    • Size (mm): 5x8
    • Dimension 2 (mm): 50
    • Dimension 3 (mm): 150
    • Dimension 4 (mm): 450
  12. TEKIRO Tire Pressure Gauge Digital (Alat Ukur Tekanan Angin Ban)
    Mulai

    Rp179.900

    TEKIRO Tire Pressure Gauge Digital (Alat Ukur Tekanan Angin Ban)
    Deskripsi:
    Tekiro Digital Tire Pressure Gauge 2 in 1 Pengukur Tekanan Angin Fungsi 2 in 1 : - Mengukur Tekanan Angin Ban - Mengukur Ketebalan Ban - Untuk satuan: PSI, BAR, kPa, kg/cm selectable - Otomatis turn off jika tidak dipakai - LCD Display with backlight free batre ( include ) - Alat ukur tekanan angin ban ini bentuknya kecil dan mudah disimpan di dalam kantong. - Layar display LCD yang cukup besar untuk memperjelas pembacaran ukuran. - Juga memiliki fungsi untuk mengukur ketebalan dari kembang ban dengan pin yang telah disediakan pada alat ini. - Sudah disedikan battery sebanyak 2 piece yang dapat langsung dipasangkan pada alat ini untuk digunakan. - Dapat memilih satuan PSI, BAR, kPa dan kg/cm2 sebagai satuan baca tekanan angin. - Alat ini akan secara otomotis non-aktif dengan sendirinya setelah 20 detik tidak dipergunakan. - Produk ini sangat berkualitas. 100% Original Produk Japanese Industrial Standard (JIS) Tekiro Corporation, Japan
  13. monotaro Double Tire Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    monotaro Double Tire Gauge
    Deskripsi:
    If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.
    atribut:
    • Normal Working Pressure (MPa): 0.1 to 0.5
    • Measuring Range (kPa): 0 to 800 (0 to 0.8 MPa)
    • Type: Double tire compatible
    • Connection Thread: Hose: Parallel thread for G1 / 4 pipe x Parallel thread for G1 / 4 pipe, plug: M11 x 1.0 mm
    • Compatible Fluid: air
    • Types of Hozardous Materials: Non-dangerous goods
    • Compatible: Rice valve
    • Material: Body: Aluminium Alloy, Hose: Synthetic rubber, Chuck: Brass
    • Hose Length (mm): About 420
    • Maximum Working Pressure (MPa): 0.8
    • Minimum Scale (MPa): 0.01
    • Gauge Diameter (Ø mm): 60
  14. RAYTECH Ultrasonic Cleaner
    Mulai

    Rp47.999.900

    RAYTECH Ultrasonic Cleaner
    Deskripsi:
    Heated Ultrasonic Cleaners with Analog Timers include models with selectable frequencies for coarse and fine cleaning. They are suitable for hard surfaces made of metal and glass in industrial, craft, and jewelry manufacturing applications.
    atribut:
    • UNSPSC: 42281712
    • Auto Shutoff: No
    • Cleaning Mode: Degas; Heat
    • Frequency (Hz): 50
    • Heated: Yes
    • Includes: Basket
    • Includes Timer: Yes
    • Maximum Temperature (°C): 176
    • Overall Depth (inch): 10-3/4
    • Overall Height (inch): 14
    • Overall Width (inch): 38-1/2
    • Special Features: 500W/40000Hz; Drain Function; Ultrasonic Frequency
    • Standards: CE
    • Tank Capacity (gal): 7
    • Tank Depth (inch): 8
    • Tank Height (inch): 6-1/4
    • Tank Material: Stainless Steel
    • Tank Width (inch): 35-3/4
    • Timer Range (minute): 1 to 20
    • Timer Style: Analog
    • Voltage (V): 115
  15. King Da Jeng (KDJ) Double Union Ball Valve
    Mulai

    Rp60.900

  16. SNDWAY Ultrasonic Thickness Gauge
    Mulai

    Rp2.299.900

    SNDWAY Ultrasonic Thickness Gauge
    Deskripsi:
    SNDWAY menghadirkan portable ultrasonic thickness gauge!Ingin mengetahui seberapa tebal besi yang digunakan pada suatu lemari? Tinggal gunakan alat ini!Pemakaian yang mudah dan cepat akan memberikan hasil yang akurat!Bisa digunakan untuk berbagai macam material seperti besi, aluminium, tembaga, dll.FULL ENGLISH VERSION! Terdapat menu dan manual bahasa Inggris sehingga akan sangat memudahkan pengoperasiannya. Apabila ada yang tidak dimengerti akan kami pandu.
    atribut:
    • Sound Velocity Range (m/s): 1000 - 9999
    • Degree of Accuracy: 1.0 Class
    • Dimension: Metric or Inch
    • LCD screen: 2.4 inch black and white dot matrix screen
    • Measuring Range (mm) : 1.00 - 300.00 (Steel)
    • Measuring Unit: 0.1mm/0.01mm/0.01in
    • Memory (sets): 300
    • Power Supply (mAh): 2000, 3.7V Li-ion battery
Daftar Harga krisbow ultrasonic cleaner Terbaru March 2026
TEKIRO Tire Pressure Gauge Stick Type (Alat Ukur Tekanan Angin Ban)Rp89.900
Nonaka Rikaki Jar TesterRp62.999.900
HACH Portable SpectrophotometerRp149.999.900
Ariston Andris 2 R Electric Water HeaterRp2.099.900
Faithful Ultrasonic CleanerRp9.999.900
Velp FlocculatorsRp37.999.900
DENKEN-HIGHDENTAL Muffle FurnaceRp99.999.900
TEKIRO Tire Pressure Gauge (Alat Ukur Tekanan Angin Ban)Rp1.199.900
TEKIRO Alat Ukur Tekanan Angin KompresorRp50.900
Jeken Ultrasonic CleanerRp2.599.900

Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)