Beli koshin pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Koshin Engine Pump for Clear WaterDeskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjir
- Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)Deskripsi:These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
- PISCO Rotary Vacuum PumpDeskripsi:High efficiency in the industry level in the pumping speed per motor rated output 1W.. The adoption of special rotor shape, space savings.. Employing a forced air-cooling type, realize low heat generation.. Thorough balance designed to rotating section, low operating noise, low-vibration.. Self-lubricating, excellent durability by adopting the wear resistance excellent super engineering plastics, and special surface treatment.. Low dust generation, using very good clean grease for the vacuum to low volatility, the oil supply is not required.. RoHS compliant, CE Marking.Useable: Adsorption transport, vacuum packing, deaeration, degassing, vacuum forming, etc. (various vacuum devices hating oil diffusion and abrasion powder scattered to the surroundings)atribut:
- Operating Temperature Range: (Indoor) 5 to 40°C
- Cycle: 50/60Hz
- KRISBOW Pompa VakumDeskripsi:Merupakan sebuah pompa serbaguna yang memiliki fungsi untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Biasanya vacuum pump ini digunakan sebagai kebutuhan reparasi ataupun peralatan reparasi pendingin ruangan.atribut:
- Input Voltage (V/Hz/Ph): 220/50/1
- Ultimate Vacuum (Pa): 5
- Packing Dimensions (mm): 450x200x310
- Koshin Hand-operated Drum Pump LP-32 PartsDeskripsi:Parts for Koshin High Litter Pump LP-32atribut:
- Standard: ADC
- Suitable For: LP-32-AAA-5 LP-32-AAC-0
- Engineering Drawing Part No.: 1
- Part Number: 3800101
- Koshin Pompa Celupatribut:
- Power (V): Single Phase 100
- Output (kW): 0.18
- Koshin Dirty Water Pump (Pompa Alkon/Irigasi Sedot Lumpur)Deskripsi:The Koshin STV-50X motor pump for moderately contaminated water is characterised by low fuel consumption and a low noise level; It is designed for processing water with a maximum particle size of 8 mm; It is suitable for water supply and construction. The mechanical seal is made of silicon carbide, which significantly increases the service life of the motor pump; The robust frame facilitates transportatribut:
- Connection Thread: Outer Pipe Thread
- Cubic Capacity (cm³): 179
- Impeller & Volute Casing: FCD450
- Maximum Power (PS): 4.8
- Maximum Power (kW): 3.5
- Maximum Power (rpm): 3600
- Maximum Suction Height (M): 8
- Mechanical Seal: SiC (silicon carbide) x SiC
- Motor: Koshin K180
- Motor Type: Air-cooled 4-stroke gasoline engine
- Rated Power (HP): 4.2
- Rated Power (kW): 3.1
- Rated Power (rpm): 3600
- Total Head (m): 26
- Honda Power Product Pompa Air IrigasiDeskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirSebagai salah satu pompa yang paling mengesankan diantara Pompa Honda, Volume Air yang dihasilkan oleh WB20XN telah dirancang sesuai dengan keinginan pelanggan, apa pun aplikasi yang anda ingin pakai. Mesin GX160 Honda 4-Stroke yang menggerakan WB20XN memastikannya mudah dihidupkan, mudah digunakan, hemat bahan bakar, emisi rendah dan daya tahan lebih lama. - Pompa Air 2 inch untuk Berbagai Kebutuhan. - Mudah dihidupkan. - Mesin Honda OHV. - Irit Bahan Bakar. - Garansi 1 Tahun & Bersertifikat SNI.atribut:
- Type: Self Priming, Centrifugal pump
- Max. Suction Head Lift (m): 7.5
- Air Cleaner: Semi Dry Type
- Bore and Stroke (mm): 68x45
- Compression Ratio: 8.5
- Displacement (cm³): 163
- Engine Type: 4-stroke, Overhead Valve Single Cylinder, inclined by 250
- Fuel Consumption (L/hour): 1.4
- Fuel Tank Capacity (L): 3.1
- Fuel Used: Unleaded Gasoline (Oktan 86 or Higher)
- Maximum Net Torque (N m): 10.3
- Net Power Output (kW): 3.6
- Oil Capacity (L): 0.58
- Southern Cross Centrifugal Pumpatribut:
- Material: CI/CI/SS
- Seal: Mechanical Seal
- Impeller: Closed
- TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)atribut:
- Material: Carbon Steel
- Outlet: M25 (3/4\")
- Inlet: M32 (1\")
- Pipe Length (m): 1
- Koshin Gear Pump For Oil GL Pump GLB SeriesDeskripsi:It has a built-in bypass valve with a relief function, so you can use it with confidence.A fuel transfer pump that can be used from kerosene, light oil, heavy fuel oil A to machine oil.Suitable for pushing up to high places and long-distance transportation.atribut:
- Normal Pressure (MPa): 0.1-0.5
- Motor: 4 Phase
- Koshin Hand-operated Drum Pump High Liter PumpDeskripsi:Discharges 1 liter per revolution! Sucks up one 200L drum in just 2 minutes. When using heavy oil A, it will vary depending on the manufacturer and additives, but as a guideline, it can be used when the oil temperature is 10°C or higher. Ideal for transferring and refueling low-viscosity oils such as kerosene, diesel, and heavy oil A. Low-viscosity oils such as kerosene, diesel, and heavy oil A. Suction strainer: 60 meshatribut:
- Solution used: Kerosene, diesel, heavy oil A, etc
- Maximum Discharge Amount: 1 rotation/1L (standard use 100L/min)
- Accessories: Discharge hose band
- Type: Manual Drum Pump
- Discharge Port Diameter (mm): 32
- Discharge Hose (mm): 32×1275
- Part Number: 112-2282 (1122282)
- Part Number 2: 64-6358-26
- Strainer: 60 mesh (polyethylene)
- Suction Pipe (mm x t): 32x1.6
- TRUSCO Number: 112-2282
- Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)atribut:
- Power (V): 220
- Rotation Per Minute (rpm): 1440
- Rotor Method: Two-stage
- Running Method: Direct
- Suction Port (Male Flare): 1/4, 5/16
- Ultimate Vacuum (micron): 15.0
- FINISH THOMPSON Electric Drum PumpDeskripsi:Acid, base, and solvent electric drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer moderate to large volumes of substances and solutions in laboratories and chemical processing plants.atribut:
- UNSPSC: 40151529
- Agency Compliance: CSA
- Display Qty: 1
- Display Sell UOM: EA
- Frequency (Hz): 60
- Includes Bung Adapter: No
- Includes Nozzle: No
- Includes Suction Tube: Yes
- Metered: No
- Nominal Voltage (V): 110 AC
- Number of Phases: 1
- Power Source: Electric
- Rated Voltage (V): 115 AC
- Loncin Pompa Air Irigasi DieselDeskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirPompa air menggunakan bahan bakar solar. Kuat dan tahan lama. Pompa air dengan diameter selang hisap dan buang besar dapat diandalkan untuk mengalirkan air ke lahan dan perkebunan Anda yang luas dan membutuhkan debit air yang extra. Tenaga dorongnya yang kuat, sangat cocok digunakan pada tempat yang jauh dari sumber airatribut:
- Fuel Type: Diesel
- BB Consumption per Hour (L/hour): 1.35 (Average Usage)
- Speed (rpm): 3600
- Lion Star Hand Drum Pumpatribut:
- Dimensions (mm): H 580
- Packing Dimensions (mm): 645 x 325 x 855
- Volume (m³): 0.179
- Wipro Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)atribut:
- Inlet (mm): M32x1.5
- Outlet (mm): M25x1.5
Daftar Harga koshin pump Terbaru March 2026
| Koshin Engine Pump for Clear Water | Rp5.799.900 |
| Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak) | Rp2.499.900 |
| PISCO Rotary Vacuum Pump | Rp56.999.900 |
| KRISBOW Pompa Vakum | Rp2.599.900 |
| Koshin Pompa Drum Listrik | Rp659.900 |
| Koshin Hand-operated Drum Pump LP-32 Parts | Rp289.900 |
| Koshin Pompa Celup | Rp3.099.900 |
| Koshin Dirty Water Pump (Pompa Alkon/Irigasi Sedot Lumpur) | Rp6.599.900 |
| Honda Power Product Pompa Air Irigasi | Rp4.699.900 |
| Southern Cross Centrifugal Pump | Rp19.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/6oP102027240-3.jpg)





/ioP111358672-1.jpg)


/1fP105716051-2.jpg)



%20(Pompa%20Vakum)/P103069311-1.jpg)



/3aP105703118-1.jpg)