Beli kontaktor schneider 32a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Altivar Easy 610 Variable Speed Drive
    Mulai

    Rp16.999.900

    Schneider Electric Altivar Easy 610 Variable Speed Drive
    atribut:
    • Frequency (Hz): 50-60 (+/-5%)
    • Number of Phases: 3 phases
    • Number of Preset Speeds: 16
    • Output Frequency (kHz): 0.0001-0.5
    • Rated Supply Voltage (V): 380-415 (-15 to 10%)
  2. Fuji Electric Kontaktor Magnet Tipe Standar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    Fuji Electric Kontaktor Magnet Tipe Standar
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  3. Schneider Electric TeSys LRD Thermal Overload Relays
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

  4. Schneider Electric TeSys B
    Mulai

    Rp7.199.900

    Schneider Electric TeSys B
    atribut:
    • Range: TeSys
  5. Schneider Electric TeSys D Control Relay
    Mulai

    Rp319.900

    Schneider Electric TeSys D Control Relay
    atribut:
    • Range: TeSys
    • Product Name: TeSys CAD
    • Device Short Name: CAD
    • Product or Component Type: Control Relay
    • Utilisation Category: AC-14
    • Contactor Application: Control Circuit
  6. Fuji Electric Thermal Overload Relay
    Mulai

    Rp229.900

    Fuji Electric Thermal Overload Relay
    Deskripsi:
    Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
  7. Schneider Electric Harmony XB5 Timer Panel Mounted
    Mulai

    Rp2.399.900

    Schneider Electric Harmony XB5 Timer Panel Mounted
    atribut:
    • SS: 2
    • Type: Monolitic Timer with one function
  8. Schneider Electric circuit breaker Easypact EZC100B
    Mulai

    Rp689.900

    Schneider Electric circuit breaker Easypact EZC100B
    atribut:
    • Dimensions (mm): 130x75x60
    • Number Of Poles (P): 3
  9. Schneider Electric EasyPact CVS400F
    Mulai

    Rp3.999.900

    Schneider Electric EasyPact CVS400F
    atribut:
    • Device Application: Distribution
    • Product or Component Type: Circuit Breaker
    • Range of Product: Easypact CVS400-630
  10. SIEMENS Kontaktor Magnet 3RT6016
    Mulai

    Rp239.900

    SIEMENS Kontaktor Magnet 3RT6016
    Deskripsi:
    Contactor DC 24 V AC3 4 kW 400 V AUX contacts: 1 NO 3-pole, size S00 screw terminal
    atribut:
    • Power Loss (kW): 4
  11. LARKIN Current Transformer CT Diameter 30
    Mulai

    Rp47.900

  12. Schneider Electric Easypact EZC250FN MCCB
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    Schneider Electric Easypact EZC250FN MCCB
    atribut:
    • Dimensions (mm): 165x105x60
    • Number Of Poles (P): 3
  13. SIEMENS Kontaktor Magnet 3RT6017
    Mulai

    Rp299.900

    SIEMENS Kontaktor Magnet 3RT6017
    Deskripsi:
    Contactor AC 24 V 50/60 HZ AC3 5.5 kW 400 V AUX contacts: 1 NO 3-pole, size S00 screw terminal
    atribut:
    • Power Loss (kW): 5.5
Daftar Harga kontaktor schneider 32a Terbaru January 2026
Schneider Electric Photoelectric sensors XU SeriesRp799.900
Schneider Electric TeSys Deca Contactors 3 Poles AC 3Rp289.900
Schneider Electric Altivar Easy 610 Variable Speed DriveRp16.999.900
Fuji Electric Kontaktor Magnet Tipe StandarRp219.900
Schneider Electric TeSys LRD Thermal Overload RelaysRp459.900
Schneider Electric Harmony XB4 SeriesRp37.900
Schneider Electric TeSys BRp7.199.900
Schneider Electric TeSys D Control RelayRp319.900
Fuji Electric Thermal Overload RelayRp229.900
Schneider Electric Harmony XB5 Timer Panel MountedRp2.399.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)