OMRON Solid State Timer H3Y-2 (Pewaktu)

Sebelum PPN:
Rp999.900 - Rp1.199.900
Spesifikasi
Ambient Humidity to Use (%RH)35~85
Control OutputAC250V 5A resistive load (cosΦ = 1), minimum applicable load: DC5V 1mA (P level, reference value)
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Noise resistanceSquare wave noise by noise simulator (pulse width 100ns / 1μs rising 1ns) ± 1.5kV
Number of Pins8
Operating Temperature Range (°C)-10 to 50 (no condensation or freezing)
Outer Dimensions (WxDxH) (mm)21.5 or less x 63 x 28 or less
Protection ClassIP40
Return Voltage10% or more of power supply voltage
Safety StandardUL 508, CSA C22.2 No.14, LR certified, CCC: GB/T 14048.5, EN 61812-1, IEC 60664-1 2.5kV/2 compliant
Static Resistance (kV)4 (malfunction), 8 (destruction)
Storage Temperature (°C)-25 to 65 (no condensation or freezing)
Timed Contacts2c
TypeMonofunction timer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
An ultra-compact timer for sequence control with a built-in dedicated IC.
High accuracy with repetition error of ± 1%. (Including initial value)
Easy time setting with large knobs shared by plus, minus, and driver.
Achieves semi-multi power supply voltage.
Obtained UL and CSA standards as a standard product. Compliant with EN61812-1 and compatible with CE mark.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait