Beli konektor listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fitok Male Connector (Outer Diameter 8mm) (Sambungan Lurus)
    Mulai

    Rp149.900

    Fitok Male Connector (Outer Diameter 8mm) (Sambungan Lurus)
    Deskripsi:
    Specification: 8mm O.D x M18X1.0 Male Metric Thread(MRS)
    atribut:
    • Body Material: 316 Stainless Steel
  2. ALDO Kabel Konektor Jepit
    Mulai

    Rp2.900

    ALDO Kabel Konektor Jepit
    atribut:
    • Maximum Current (A) : 32
    • Working Voltage (V): Max. 250
  3. KSP Crimp Terminal Ring Bare Type (Skun Bulat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

  4. KASUGA Terminal Block (Terminal Panel Listrik)
    38%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp33.900

  5. WEIDMULLER Terminal Block (Terminal Panel Listrik)
    Mulai

    Rp90.900

    WEIDMULLER Terminal Block (Terminal Panel Listrik)
    Deskripsi:
    -A small terminal block that can be mounted directly onto machines.-A clamp type that does not require a round terminal and can connect stripped wires as it is.-Contributes to space saving as a relay terminal block.-For relay terminal blocks in places with no space.
  6. DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)
    Mulai

    Rp1.900

    DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)
    Deskripsi:
    Terminal Block UK. DIN Rail Type (1 Function).
    atribut:
    • Voltage Rate (V): 600
    • Mounting: DIN Rail T (1 Fungsi)
  7. NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)
    Rating:
    98% of 100
    (19)
    Mulai

    Rp8.900

  8. DV Clamp Quick Connector
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    DV Clamp Quick Connector
    Deskripsi:
    Fuse & DIN Rail Socket. High Quality Material.
    atribut:
    • Current Rate (A): 32
    • Wire Size (mm): 0.08-4.00
    • Model : Wago
  9. monotaro Group Terminal Block
    Rating:
    100% of 100
    (2)
    Mulai

    Rp74.000

    monotaro Group Terminal Block
    Deskripsi:
    Produk ini juga sering disebut dengan Terminal Strip, Barrier Terminal
    atribut:
    • Material: [Terminal base] Phenol (black), [Cover] PC (transparent)/UL94-V0, [Conductive plate] Brass (nickel plating), [Terminal screw part] Iron (chromate), [Inscription seal] Fiber
    • Number of Poles: 6P
    • Type of Sign: Direct attachment
    • Rated Insulation Voltage (V) : 600
    • Terminal Connection: screw
    • Withstand Voltage (V) : 2500
  10. OMRON Terminal Block PCB Connector XW4B (Blok Terminal)
    Mulai

    Rp36.900

    OMRON Terminal Block PCB Connector XW4B (Blok Terminal)
    Deskripsi:
    Printed circuit board terminal block ideal for control equipment interface. Terminal block for miniaturization of control equipment. The connection terminal screw has a finger protection structure. Wires can be connected directly by a clamping method that does not require crimp terminals, greatly reducing man-hours. Adopting a unique wire crimp structure that does not apply direct force to the soldering part of the board. Compliant with VDE/IEC standards. UL standard certified products are standard products. For connector
    atribut:
    • Shape: Connector terminal block
    • Insulation Resistance (MΩ): 100 or more (DC500V)
    • Length (mm): Wire stripping length: 7 ± 1
    • Material (Housing): Polyamide resin (UL94V-0) / green
    • Operating Ambient Temperature (°C): -40 to +100
    • Terminal Shape: Power terminal block (socket)
  11. Phoenix Contact Terminal Block Feed-Through Spring-Cage (Terminal Panel Listrik)
    Mulai

    Rp69.900

    Phoenix Contact Terminal Block Feed-Through Spring-Cage (Terminal Panel Listrik)
    atribut:
    • Insulating Material: PA
    • Degree of Pollution: 3
    • Overvoltage Category: III
    • Insulating Material Group: I
    • Number of Rows: 2
  12. Fitok Male Connector (Outer Diameter 1/2inch) (Sambungan Lurus)
    Mulai

    Rp269.900

    Fitok Male Connector (Outer Diameter 1/2inch) (Sambungan Lurus)
    Deskripsi:
    Specification: 1/2inch O.D x M16X1.5 Male Metric Thread (MRS)
  13. DV Terminal Block Fixed TB Series (Terminal Panel Listrik)
    Mulai

    Rp209.900

    DV Terminal Block Fixed TB Series (Terminal Panel Listrik)
    Deskripsi:
    Terminal Block. Fixed Type.
    atribut:
    • Voltage Rate (V): 600
    • Mounting: Surface
  14. IDEC Terminal Block (Terminal Panel Listrik)
    Mulai

    Rp53.900

    IDEC Terminal Block (Terminal Panel Listrik)
    Deskripsi:
    BN-W / BNH-W Series Terminal BlocksUL recognized, CSA certified, and TÜV compliant.Touch-down terminals reduce wiring time.
    atribut:
    • Bus Bars Material: Brass (Nickel-plated)
    • Dielectric Strength (V): 2500 AC, 1 minute
    • Housing Material: Modified PPE
    • Insulation Resistance (MΩ): 100 minimum
    • Operating Humidity (%RH): 45 to 85 (no condensation)
    • Operating Temperature (°C): -25 to 55 (no freezing)
    • Spring: Stainless steel (touch-down type only)
    • Terminal screw: Steel (Zinc chrome-plated)
Daftar Harga konektor listrik Terbaru October 2026
Fitok Male Connector (Outer Diameter 8mm) (Sambungan Lurus)Rp149.900
ALDO Kabel Konektor JepitRp2.900
NICHIFU Solderless Terminal (Skun)Rp119.900
KSP Crimp Terminal Ring Bare Type (Skun Bulat)Rp31.900
KASUGA Terminal Block (Terminal Panel Listrik)Rp33.900
Phoenix Contact Terminal Block (Terminal Panel Listrik)Rp63.900
WEIDMULLER Terminal Block (Terminal Panel Listrik)Rp90.900
Fort Terminal Block TC Series (Blok Terminal)Rp21.900
DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)Rp1.900
NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)Rp8.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)