Beli konektor 510 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RS PRO RS PRO connection type terminal block 57.510.0155.0 WKN series
    Mulai

    Rp579.900

    RS PRO RS PRO connection type terminal block 57.510.0155.0 WKN series
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. Nippon Resibon Cutting Wheel
    Rating:
    100% of 100
    (7)
    Mulai

    Rp12.900

  3. D'Antenna Antenna Cable (Kabel Coaxial)
    Mulai

    Rp72.900

    D'Antenna Antenna Cable (Kabel Coaxial)
    Deskripsi:
    Cable D ANTENNA D-415 RG58 for antenna rig / car antenna / bracket And HT 4 meters.
  4. RS PRO RS PRO crimp butt splice terminal male-male
    Mulai

    Rp979.900

    RS PRO RS PRO crimp butt splice terminal male-male
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  5. Asus Motherboard
    Mulai

    Rp2.899.900

    Asus Motherboard
    Deskripsi:
    -Intel Socket LGA 1700 for 13th Gen Intel Core, and 12th Gen Intel Core, Pentium Gold, and Celeron Processors-1 x PCIe 5.0 x16 Safeslot (x16)​ [CPU]-2 x PCIe 4.0 x16 Slots (x4) [Chipset]-1 x PCIe 3.0 x1 Slot [Chipset]
  6. monotaro Support Bracket L Type Bracket (Made By Uniqlo)
    Mulai

    Rp53.900

    monotaro Support Bracket L Type Bracket (Made By Uniqlo)
    Deskripsi:
    Plumbing, air-conditioning duct, the support bracket, such as electrical wiring.
    atribut:
    • Dimensions (mm): 40 x 40 x 3 (angle)
    • Type: L-shaped bracket
    • Thickness (mm): 3
    • Material: steel
  7. Phoenix Contact Nut
    Mulai

    Rp77.900

    Phoenix Contact Nut
    Deskripsi:
    Nut, QUICKON connection, number of positions: 2+PE, 0.5 mm² to 1.5 mm², 690 V, 17.5 A, black, cable diameter range: 5 mm to 9.5 mm
    atribut:
    • Color: Black
    • Connection Method: QUICKON connection
    • Number of Connections: 10
  8. Phoenix Contact Connector QPD
    Mulai

    Rp219.900

    Phoenix Contact Connector QPD
    Deskripsi:
    Connector, QUICKON connection, number of positions: 2+PE, 0.5 mm² to 1.5 mm², 690 V, 17.5 A, black, with QUICKON nut, cable diameter range: 5 mm to 9.5 mm
    atribut:
    • Connection Method: QUICKON connection
    • Locking Type: Screw locking
  9. Phoenix Contact Power Cable (Kabel)
    Mulai

    Rp429.900

    Phoenix Contact Power Cable (Kabel)
    Deskripsi:
    Power cable, 4-position, Plug straight M12, coding: T, on free cable end, cable length: 1 m, For direct current up to 12 A/63 V
    atribut:
    • Flammability Rating According To Ul 94: V0
    • Contact Material: CuZn
    • Conductor Material: Bare Cu litz wires
    • No. of Cable Outlets: 1
  10. WEIDMULLER Board Connection
    Mulai

    Rp489.900

    WEIDMULLER Board Connection
    atribut:
    • Color: Black
    • Protection Degree: IP20
    • Contact Surface: Tinned
    • Insulating Material: PA 9T
    • Contact Material: CuMg
    • Type of Connection: Board connection
    • Number of Rows: 1
    • Color Chart (similar): RAL 9011
    • Maximum Storage Temperature (°C): 55
    • Minimum Storage Temperature (°C): -25
  11. TEKIRO Torque Wrench (Kunci Torsi)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    TEKIRO Torque Wrench (Kunci Torsi)
    Deskripsi:
    TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
Daftar Harga konektor 510 Terbaru October 2026
Phoenix Contact Panel Feed Connector (Konektor)Rp139.900
RS PRO RS PRO connection type terminal block 57.510.0155.0 WKN seriesRp579.900
PITHON Saddles Clamp for Pipe E TypeRp14.900
Nippon Resibon Cutting WheelRp12.900
NICHIFU Solderless Terminal (Skun)Rp119.900
D'Antenna Antenna Cable (Kabel Coaxial)Rp72.900
RS PRO RS PRO crimp butt splice terminal male-maleRp979.900
Asus MotherboardRp2.899.900
PITHON Coupling MetalRp15.900
WEIDMULLER Crimp ContactsRp769.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)