Spesifikasi
| Buffer Size (MB) | 1.5 |
|---|---|
| Dimensions (mm) | 328x169x43 |
| DoS Prevention | Yes |
| Dynamic VLAN Assignment | Yes |
| EEE | Yes |
| Gigabit Ports | 2 |
| Host ARP Table | 479 |
| Internal/External | Internal |
| MLD Reconnaissance | Yes |
| Max MAC Entries | 16K |
| Number of PoE Ports | 8 |
| PoE+ | 8 |
| SFP Ports | 2 |
| Static Routes | 32 |
| Total PoE Power Budget (W) | 190 |
| VLAN | 256 |
| VLAN Routing | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Smart Switch NETGEAR menawarkan fitur L2 dan L2+/Layer 3 Lite yang kuat, fungsionalitas PoE yang lebih baik, serta kinerja dan kegunaan yang ditingkatkan.
Feature
Great selection of PoE optionsSimple setup with no software or configuration required.
Power Over Ethernet
As a leading provider of networking equipment for SMEs, NETGEAR understands the importance of providing PoE options that can adapt to business needs, whether in hospitality, catering, education or retail.
IEEE 802.3at PoE+
PoE devices include VoIP phones, IP Security Cameras, wireless access points, proximity sensors, door locks, and other IoT devices. 802.11ac wave 2 access points and PTZ cameras increasingly require 30W PoE+.
Dedicated SFP Fiber Uplink
A dedicated SFP port provides fiber uplink without sacrificing downlink Gigabit ports. 4 SFP ports not only provide redundant uplinks, but can also build dual redundancy with trunked uplinks with link aggregation and failover.
8 PoE+ ports with a total PoE budget of 190W
Users purchasing infrastructure for the long term will prefer the GS510TPP and its 190W power budget across 8 Gigabit ports, compared to lower budget PoE models.
Dynamic VLAN Assignment
IP phones and PCs can authenticate on the same port but with different VLAN assignment policies. Users are free to move and enjoy the same level of network access regardless of their physical location in the network.
Static Routing
A simple way to provide network segmentation with internal routing via switches - reserving routers for external traffic routing only, so that the entire network becomes more efficient.
Comprehensive IPv6 Support for Management, ACLs and QoS
Build a network today with the future in mind. Ensures investment protection and smooth migration to IPv6-based networks without switch replacement.
Build a network today with the future in mind
Ensures investment protection and smooth migration to IPv6-based networks without switch replacement. Facilitates fast receiver joining and leaving for multicast streams. Save costs and increase network efficiency by ensuring multicast traffic only reaches designated recipients without the need for additional Multicast routers.
Strong Security Features
Build a secure, converged network with all types of traffic by preventing external attacks and blocking malware while allowing secure access for authorized users.
802.1x authentication.
DHCP filtering.
Port-based security with locked MAC.
ACL filtering to allow or deny traffic based on MAC and IP addresses.
Auto Sound and Auto Video
Automatic Voice over IP prioritization with Auto-VoIP simplifies most complex multi-vendor IP telephony deployments either based on SIP, H323 and SCCP protocols or based on default database OUI bytes and user-based OUI on the phone's source MAC address; provides the best class of service for VoIP flows of both data and signaling on top of regular traffic by classifying the traffic, and enabling proper configuration of outbound queues. When the IP phones used are LLDP-MED compliant, the Voice VLAN will use LLDP-MED to forward the VLAN ID, 802.1P priority, and DSCP values ??to the IP phones, thereby speeding up converged deployment.
Comprehensive QoS Features
Advanced controls for optimized network performance and better traffic delivery for mission-critical traffic like voice and video.
Port-based or 802.1p-based priority.
Layer 3 DSCP based prioritization.
Port-based inbound and outbound rate limiting.
DHCP snooping
Ensures the integrity of IP address allocation by allowing only clients with specific IP/MAC addresses to access the network.
Dual Firmware Image
Dual firmware images and dual configuration files for transparent firmware updates/configuration changes with minimum service disruption.
PoE Timer
Enables IT administrators to improve network security, better utilize network resources, and save energy by remotely scheduling or controlling POE port on/off.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
