Beli kompressor ac di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. iDIG Excavator Grade Control
    Mulai

    Rp319.999.900

    iDIG Excavator Grade Control
    Deskripsi:
    2D grade control for excavators-no more getting out of the cab to check grade. Your new grade checker is on time and ready to work day in, day out. iDig's advanced 2D excavator grade control system works with all makes and models of machine to deliver real-time depth, slope and distance to grade information straight to the cab. With second by second updates and consistent, accurate measurements you can be confident of getting to level faster, more efficiently and without any rework or wasted material. Get live updates on slope, depth and distance to grade. Quick install with solar powered sensors-swap between machines. Fits to all makes and models of excavator. - 1 Kit, IDIG XD610 for Excavator. - 1 IDIG Control Box 1D/2D Series 10 XD541. - 1 IDIG LED Display XD445. - 1 IDIG Mini Sensor NO Plate XD467. - 1 IDIG Mini Sensor NO Plate XD467. - 1 IDIG Combo (Laser/Angle) Sensor NO Plate XD461. - 1 IDIG 2D Sensor NO Plate XD466. - 1 IDIG Calibration Laser Pointer with L-BAR XB525.
    atribut:
    • System Power (V): 12/28
    • Battery Charging: Solar
    • Dimensions (mm): 70x100x25 (combo), 55x75x25 (Mini Sensor)
    • Screen Size (inch): Touch 7
    • Resolution (pixels): 800x480
    • Number of Machines: More than 100
    • Accuracy (cm): ± 1
    • Number of Buckets: More than 100
    • Operating Temperature (°C): -20 to +70
  2. PUMA Compressor High Pressure Switch (Tanpa Penggerak)
    Mulai

    Rp22.999.900

    PUMA Compressor High Pressure Switch (Tanpa Penggerak)
    Deskripsi:
    Tipe Kosongan dan hanya dirakit dengan mesin diesel/Bensin.
    atribut:
    • Compressor Type: Pressure Switch
    • Maximum Working Pressure (bar): 16
    • Oil Less: No
    • Working Pressure (Bar): 12
  3. Daikin Compressor AC Outdoor
    Mulai

    Rp2.899.900

    Daikin Compressor AC Outdoor
    Deskripsi:
    Compressor poutdoor AC daikin inverter
  4. LG Kompresor AC
    Mulai

    Rp44.999.900

    LG Kompresor AC
    Deskripsi:
    Scroll compressors are compact, quiet, and highly efficient. Due to their simple design and minimal number of moving parts, they are reliable and require minimal maintenance, but they have lower capacities than other compressor types.
    atribut:
    • UNSPSC: 31160000
  5. CENTURY Air Compressor AC Motor
    Mulai

    Rp10.999.900

    CENTURY Air Compressor AC Motor
    Deskripsi:
    Light-duty air compressor AC motors are commonly used to power portable and stationary air compressors used in residential and other light- to intermittent-duty applications. They have an open dripproof (ODP) enclosure to help protect motor from moisture.
    atribut:
    • UNSPSC: 26101602
    • Duty cycle: Continuous
    • Frequency (Hz): 60
    • HP: 5
    • Includes: Key
    • Ins. Class: B
    • Maximum Ambient Temperature (°C): 40
    • Motor Application: Air Compressor
    • Motor Bearings: Ball
    • Motor Design: Capacitor-Start
    • Motor Enclosure Design: Open Dripproof
    • Motor Frame Material: Steel
    • Motor Mounting Position: Horizontal
    • Motor Mounting Type: Rigid Base
    • Motor Shaft Design: Keyed
    • Motor Shaft Rotation: CCWSE
    • Motor Thermal Protection: Manual
    • Nameplate RPM: 3,600
    • No. of Speeds: 1
    • Phase: Single
    • Shaft Dia.: 7/8
    • Shaft Length (in): 2-1/4
    • Standards: CSA; UL
    • Usable @ 200V: No
  6. Panasonic Compressor R32
    Mulai

    Rp3.199.900

    Panasonic Compressor R32
    atribut:
    • Type: R32
  7. FURD Ride On Roller
    Mulai

    Rp209.999.900

    FURD Ride On Roller
    atribut:
    • Drive Type: Hydraulic Transmission
  8. PUMA Compressor Pressure Switch (Tanpa Penggerak)
    Mulai

    Rp8.199.900

    PUMA Compressor Pressure Switch (Tanpa Penggerak)
    Deskripsi:
    Puma PK-10-90 A adalah kompressor angin didesain badan katup single baru dapat meningkatkan efisiensi kompresi dan membuat perawatan sangat nyaman. Dengan mengadopsi bahan besi cor yang paling unggul, kompresor udara ini dirancang untuk digunakan industri sehingga super air resistant. Dengan kipas multi blade menurunkan panas berlebih pada kompressor. Cocok untuk digunakan untuk pengisian angin ban, sistem otomatis, layanan otomatis, finishing dan setiap karya yang membutuhkan udara terkompresi. Tipe Kosongan dan hanya dirakit dengan Motor Listrik.
    atribut:
    • Maximum Working Pressure (bar): 10
    • Oil Less: No
    • Working Pressure (Bar): 8
  9. PUMA Compressor High Pressure Unloading (Tanpa Penggerak)
    Mulai

    Rp20.999.900

    PUMA Compressor High Pressure Unloading (Tanpa Penggerak)
    Deskripsi:
    Tipe Kosongan dan hanya dirakit dengan mesin diesel/Bensin.
    atribut:
    • Compressor Type: Belt Driven
    • Maximum Working Pressure (bar): 16
    • Oil Less: No
    • Working Pressure (Bar): 12
  10. KRISBOW Kompresor Angin
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  11. Binder Dynamic Climate Chambers for Rapid Temperature Changes with Humidity Control and Extended Low Temperature Range
    Mulai

    Rp2.099.999.900

    Binder Dynamic Climate Chambers for Rapid Temperature Changes with Humidity Control and Extended Low Temperature Range
    Deskripsi:
    Benefits: - Homogeneous climate conditions thanks to APT.line technology- Automatic water and wastewater management- Pressure humidification with fast response times- Comprehensive programming and data acquisition- Large heated viewing windowImportant characteristics- Temperature range: -70 °C to 180 °C- Humidity Range: 10 % to 98 % RH- Integrated water-storage tank, 20 liters- 4 zero-voltage relay contacts- APT.line preheating chamber technology- Programmable condensation protection for test material- Intuitive touchscreen controller with time-segment and real-time programming- Internal data logger, measured values can be read out in open format via USB- Heated viewing window with LED interior lighting- Humidity regulation with capacitative humidity sensor and vapor humidification- BINDER Multi Management Software APT-COM Basic Edition- Troubleshooting system with visual and audible alarms- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm- Access port with silicone plug: 50 mm, left- 4 castors, two with brakes- Computer interface: Ethernet- 230 V power socket on the right-side control panel- Adjustable ramp function- Integrated chart recorder- Real-time clock- Door heating- Alarm notification in the event of insufficient water in fresh water tank- 1 stainless steel rack- Complete safety connection kit for water supply and drainage, up to 1 m in height- Inner chamber made of stainless steel- CFC-free refrigerants R-452A and R-23- Cooling with cascade compressor cooling unit
    atribut:
    • Option Model: Standard
    • Temperature Range (°C): 10-95
    • Dew Point Temperature Range (°C): 50-94
    • Humidity Range (% RH): 10-98
    • Phase (Nominal voltage): 3~
    • Power Frequency (Hz): 50
    • Rated Voltage (V): 400
    • Wall Clearance (mm): Back 300, Sidewise 200
  12. ebro Interface Set
    Mulai

    Rp74.999.900

    ebro Interface Set
    Deskripsi:
    • USB-connector• Colored LED signals programming, readout and faulty execution• Software Winlog.pro
  13. Phoenix Contact Software Add-on
    Mulai

    Rp42.999.900

    Phoenix Contact Software Add-on
    Deskripsi:
    Software add-on for integration and execution of MATLAB/Simulink models on Remote Field and Axioline controllers
    atribut:
    • Software: MATLAB and Simulink R2012 and higher
    • Type of License: Single-user license
    • Part Number: 2400041
  14. PUMA Compressor Unloading tanpa Penggerak
    Mulai

    Rp7.699.900

    PUMA Compressor Unloading tanpa Penggerak
    Deskripsi:
    Puma PUK-10-90 A adalah kompressor angin yang memiliki daya 1HP dan pressure 8bar, dan didukung dengan kecepatan pengisian angin 185 Liter dalam satu menit yang dijamin kompressor ini mengisi angi dengan cepat. Cocok untuk digunakan untuk pengisian ban, sistem otomatis, layanan otomatis, finishing dan setiap karya yang membutuhkan udara terkompresi. Tipe Kosongan dan hanya dirakit dengan Motor Listrik.
    atribut:
    • Compressor Type: Belt Driven
    • Maximum Working Pressure (bar): 10
    • Oil Less: No
    • Working Pressure (Bar): 8
  15. OMRON Support Software ZEN
    Mulai

    Rp1.099.900

    OMRON Support Software ZEN
    Deskripsi:
    Support software (CD-ROM) exclusively for ZEN.
    atribut:
    • Remark: Support software (CD-ROM) exclusively for ZEN.
  16. NAMI Truk Forklift Elektrik Counter Balance TK
    Mulai

    Rp419.999.900

    NAMI Truk Forklift Elektrik Counter Balance TK
    atribut:
    • Power Type: Battery
    • Operation Type: Seated
    • Load Center: 500mm
    • Rim Size Rear: 4.33R-8
    • Tyres No. Front/Rear (X=drive): 2X/2
  17. APC StruxureWare Data Center Expert Basic
    Mulai

    Rp50.999.900

    APC StruxureWare Data Center Expert Basic
    Deskripsi:
    StruxureWare Data Center Expert Basic scales up to 525 devices and 15 surveillance cameras. Includes: 1 Node Surveillance License Key, 25-Node license key, CD with software, Installation guide, Server appliance, User Manual
    atribut:
    • Rack Height: 1U
    • Number of Power Cords: 1
    • Input Power (W): 345
    • Maximum Height (mm): 44
    • Maximum Width (mm): 483
    • Maximum Depth (mm): 381
    • Color: Black
    • Operating Elevation (m): 0-3000
    • Operating Relative Humidity: 5 - 90 %
    • Operating Temperature (°C): 13058
    • Storage Elevation (m): 0-9000
    • Storage Relative Humidity: 5 - 95 %
    • Storage Temperature (°C): -35 to 60
  18. LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)
    Mulai

    Rp5.899.900

    LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)
    Deskripsi:
    LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.
    atribut:
    • Voltage (V): 220
    • Current Output (A): 20-200 (1-5mm Steel)
Daftar Harga kompressor ac Terbaru March 2026
iDIG Excavator Grade ControlRp319.999.900
PUMA Compressor High Pressure Switch (Tanpa Penggerak)Rp22.999.900
Daikin Compressor AC OutdoorRp2.899.900
LG Kompresor ACRp44.999.900
CENTURY Air Compressor AC MotorRp10.999.900
Panasonic Compressor R32Rp3.199.900
Copeland Scroll KompresorRp5.599.900
FURD Ride On RollerRp209.999.900
PUMA Compressor Pressure Switch (Tanpa Penggerak)Rp8.199.900
PUMA Compressor High Pressure Unloading (Tanpa Penggerak)Rp20.999.900

Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)

Halaman Terkait