iDIG Excavator Grade Control
#Grup produk P104971703
Spesifikasi
| System Power (V) | 12/28 |
|---|---|
| Battery Charging | Solar |
| Dimensions (mm) | 70x100x25 (combo), 55x75x25 (Mini Sensor) |
| Screen Size (inch) | Touch 7 |
| Resolution (pixels) | 800x480 |
| Number of Machines | More than 100 |
| Accuracy (cm) | ± 1 |
| Number of Buckets | More than 100 |
| Operating Temperature (°C) | -20 to +70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
2D grade control for excavators-no more getting out of the cab to check grade. Your new grade checker is on time and ready to work day in, day out.
iDig's advanced 2D excavator grade control system works with all makes and models of machine to deliver real-time depth, slope and distance to grade information straight to the cab. With second by second updates and consistent, accurate measurements you can be confident of getting to level faster, more efficiently and without any rework or wasted material.
Get live updates on slope, depth and distance to grade.
Quick install with solar powered sensors-swap between machines.
Fits to all makes and models of excavator.
- 1 Kit, IDIG XD610 for Excavator.
- 1 IDIG Control Box 1D/2D Series 10 XD541.
- 1 IDIG LED Display XD445.
- 1 IDIG Mini Sensor NO Plate XD467.
- 1 IDIG Mini Sensor NO Plate XD467.
- 1 IDIG Combo (Laser/Angle) Sensor NO Plate XD461.
- 1 IDIG 2D Sensor NO Plate XD466.
- 1 IDIG Calibration Laser Pointer with L-BAR XB525.
iDig's advanced 2D excavator grade control system works with all makes and models of machine to deliver real-time depth, slope and distance to grade information straight to the cab. With second by second updates and consistent, accurate measurements you can be confident of getting to level faster, more efficiently and without any rework or wasted material.
Get live updates on slope, depth and distance to grade.
Quick install with solar powered sensors-swap between machines.
Fits to all makes and models of excavator.
- 1 Kit, IDIG XD610 for Excavator.
- 1 IDIG Control Box 1D/2D Series 10 XD541.
- 1 IDIG LED Display XD445.
- 1 IDIG Mini Sensor NO Plate XD467.
- 1 IDIG Mini Sensor NO Plate XD467.
- 1 IDIG Combo (Laser/Angle) Sensor NO Plate XD461.
- 1 IDIG 2D Sensor NO Plate XD466.
- 1 IDIG Calibration Laser Pointer with L-BAR XB525.
Feature
2D Excavator Systems. Affordable Bucket Position Indication for ALL Excavating Equipment.
Product Advantages:
iDig is a technically advanced tool. It was designed and developed to enable easy installation, calibration, and use, to meet or exceed contractors stringent needs.
- Eliminate Waste fuel and machine downtime waiting for a grade check, and the need for a grade rod: autolevel or laser. Get needed information right in your cab.
- Easily handles tough jobsite conditions.
- Compact, heavy duty, water and dirt proof.
- Solar charging means no extra work at day's end.
- Radio communication means no cable breakage to worry about.
- Transfer points when moving the machine with a ground or laser reference.
- Easily calculate slopes.
- Software updates via USB connector on control box.
ONE System for all:
Move your iDig system in minutes from one machine to another.
Real-time depth indication.
- Enter your desired depth.
- iDig guides you there.
Real-time slope indication.
- Enter your slope, positive (+) or negative (-)°, %, on x:y.
- iDig guides you there.
- iDig can also calculate the relative slope.
Real-time distance indication.
- Place the bucket teeth on the start point.
- Enter your desired digging distance.
- Follow iDig’s horizontal LEDS to get there.
BOOST YOUR PERFORMANCE.
- No Cables.
No risk of tearing off. Grade Control has never been so easy.
- Control Your Bucket From Your Cabin.
You have your bucket and LED displayed in the same field of vision. You ensure maximum speed and accuracy.
- Productivity and Savings.
Precision, safety and professionalism = more jobs won.
- Fewer machine stops.
- Fewer reworkings.
- Fewer overdigging operations = time and fuel savings.
- Multi-Machinse.
A single iDig system can be installed on several excavators. The iDig is mobile from one machine to another in a few minutes.
- Tilt Bucket & Tiltrotator.
The iDig supports some tiltrotators. Your bucket tilts and rotates, the iDig shows you its position in real time.
- Offset Boom.
Thanks to the management of the UR connection, the iDig already manages deported arm machines to allow you to work precisely in complex axes.
- Solar Charging.
No need to worry about charging the sensors.
- Angle and Laser.
Combo sensor options that manages both laser reception and angle calculation.
- Work with Confidence.
No grade checker in the trench, less risk of accident. Stop getting out of the cabin and protect your knees.
- Easy to Use.
Simple and intuitive, the iDig will quickly become your daily tool.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
