Binder Dynamic Climate Chambers for Rapid Temperature Changes with Humidity Control and Extended Low Temperature Range

Sebelum PPN:
Rp2.499.999.900 - Rp3.399.999.900
Spesifikasi
Option ModelStandard
Temperature Range (°C)10-95
Dew Point Temperature Range (°C)50-94
Humidity Range (% RH)10-98
Phase (Nominal voltage)3~
Power Frequency (Hz)50
Rated Voltage (V)400
Wall Clearance (mm)Back 300, Sidewise 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Benefits:
- Homogeneous climate conditions thanks to APT.line technology
- Automatic water and wastewater management
- Pressure humidification with fast response times
- Comprehensive programming and data acquisition
- Large heated viewing window

Important characteristics
- Temperature range: -70 °C to 180 °C
- Humidity Range: 10 % to 98 % RH
- Integrated water-storage tank, 20 liters
- 4 zero-voltage relay contacts
- APT.line preheating chamber technology
- Programmable condensation protection for test material
- Intuitive touchscreen controller with time-segment and real-time programming
- Internal data logger, measured values can be read out in open format via USB
- Heated viewing window with LED interior lighting
- Humidity regulation with capacitative humidity sensor and vapor humidification
- BINDER Multi Management Software APT-COM Basic Edition
- Troubleshooting system with visual and audible alarms
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
- Access port with silicone plug: 50 mm, left
- 4 castors, two with brakes
- Computer interface: Ethernet
- 230 V power socket on the right-side control panel
- Adjustable ramp function
- Integrated chart recorder
- Real-time clock
- Door heating
- Alarm notification in the event of insufficient water in fresh water tank
- 1 stainless steel rack
- Complete safety connection kit for water supply and drainage, up to 1 m in height
- Inner chamber made of stainless steel
- CFC-free refrigerants R-452A and R-23
- Cooling with cascade compressor cooling unit

Ulasan Produk

Tidak ada ulasan

Halaman Terkait