Beli kompresor screw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Kompresor Screw
    Mulai

    Rp99.999.900

    KRISBOW Kompresor Screw
    atribut:
    • Working Pressure (Bar): 10
  2. Future Star Kompresor Screw
    Mulai

    Rp26.999.900

    Future Star Kompresor Screw
    atribut:
    • Pressure (MPa): 0.8
  3. FINI Screw Compressor
    Mulai

    Rp179.999.900

    FINI Screw Compressor
    atribut:
    • Pressure (bar): 8
    • Noise Level (dBa): 68
    • Pressure (psi): 116
  4. Swan TS Series Screw Air Compressor
    Mulai

    Rp139.999.900

    Swan TS Series Screw Air Compressor
    Deskripsi:
    Swan Screw Compressor TS Series are equipped with high efficient Airend, robust electric motor, precise oil filter, modular air suction system, and friendly control panel, etc, to make the whole unit performance outstanding and remarkable.
    atribut:
    • Power (kW): 22
    • Power (HP): 30
    • Pressure (Kg/Cm²): 7 / 10 / 13
    • F.A.D (m³/minute): 3.5 / 2.85 / 2.4
    • Voltage and Frequency (Hz): 50
    • Cooling Method: Air-Cooled
    • Drive System: Belt-drive
    • Air Delivery Connection (inch): 1
    • Dimension LxWxH (mm): 780x950x1100
    • Weight (kg): 410
    • Discharge Temperature: Enviromental Temp +13 degree C
  5. Baldor Air Compressor 2 Stages EPM Series VSD Permanent Magnet With Touch Screen Controller
    Mulai

    Rp259.999.900

    Baldor Air Compressor 2 Stages EPM Series VSD Permanent Magnet With Touch Screen Controller
    Deskripsi:
    Two-Stage Rotary Screw Air CompressorPM-II SeriesLow noise and high-efficient with 2 stages compressing screw, no gear and with separated PM(Permanent Magnet) motor.
  6. Baldor Water Injected Oil Free Air Compressor GS Series VSD Permanent Magnet With Touch Screen Controller
    Mulai

    Rp229.999.900

    Baldor Water Injected Oil Free Air Compressor GS Series VSD Permanent Magnet With Touch Screen Controller
    Deskripsi:
    Water Injected Oil-Free Screw CompressorGS SeriesB&D Water-Injected Oil-Free Rotary Screw Air Compressor provides class 0 food grade air for various industries.
    atribut:
    • Pressure (bar): 5-10
    • Outlet Air Temperature (°C): +25
  7. Mitsubishi Forklift Diesel
    Mulai

    Rp289.999.900

    Mitsubishi Forklift Diesel
    Deskripsi:
    The latest generation of GRENDiA continues to set the very highest standards for IC engine counter­balance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.
    atribut:
    • Power Source: Diesel
    • Lift Height (mm): 3000
  8. ALDO Screw Compressor 4 In 1
    Mulai

    Rp63.999.900

    ALDO Screw Compressor 4 In 1
    Deskripsi:
    - Compressor- Air Dryer- Precision Filter- Air Tank
    atribut:
    • Frequency (Hz): 50
    • Material: Frequency conversion, copper
    • Pressure (bar): 8
    • Tank Volume (L): 350
    • Voltage (V): 380
  9. Baldor Air Compressor DHF Eco Series VSD Permanent Magnet With Touchscreen Controller
    Mulai

    Rp51.999.900

    Baldor Air Compressor DHF Eco Series VSD Permanent Magnet With Touchscreen Controller
    Deskripsi:
    VSD Screw Air CompressorDHF Series
    atribut:
    • Pressure (bar): 8
    • Driven Mode: Permanent Magnet Synchoronous
  10. INGERSOLL RAND Rotary Screw Electric Air Compressor
    Mulai

    Rp469.999.900

    INGERSOLL RAND Rotary Screw Electric Air Compressor
    Deskripsi:
    These rotary screw air compressors mount to the top of a horizontally oriented air tank. Air tanks are used for temporary storage of compressed air and to supply additional air to tools and equipment during periods of high demand.
    atribut:
    • UNSPSC: 40151601
    • Air Dryer Included: Yes
    • Control Type: Automatic On/Off
    • Duty cycle: Continuous
    • Enclosure Type: Totally Enclosed
    • Frequency (Hz): 60
    • Lubrication Type: Synthetic Oil
    • Maximum Operating Pressure (psi): 145
    • Outlet Gender: Female
    • Outlet Size (inch): 3/4
    • Outlet Type: NPT
    • Overall Depth (inch): 29
    • Phase: Three
    • Pump Type : Rotary Screw
    • Series: UP6 TAS
    • Standards: ASME Approved
    • Tank Style: Horizontal
  11. Mark Screw Air Compressor Compressor Integrated with Dryer and Air Receiver Tank
    Mulai

    Rp149.999.900

    Mark Screw Air Compressor Compressor Integrated with Dryer and Air Receiver Tank
    atribut:
    • Pressure (bar): 10
    • Voltage (V): 380
    • Phase (Ph): 3
    • Frequency (Hz): 50
  12. HELI Truk Forklift
    Mulai

    Rp309.999.900

    HELI Truk Forklift
    atribut:
    • Lifting Height (mm): 3000
  13. Atlas Copco Piston Kompresor (Kompresor Angin)
    Mulai

    Rp13.999.900

    Atlas Copco Piston Kompresor (Kompresor Angin)
    atribut:
    • Frequency (Hz): 50
    • Pressure (bar): 10
  14. Mark Oil-Injected Screw Air Compressor
    Mulai

    Rp87.999.900

    Mark Oil-Injected Screw Air Compressor
    atribut:
    • Pressure (bar): 10
    • Voltage (V): 380
    • Phase (Ph): 3
    • Frequency (Hz): 50
  15. KRISBOW Forklift Electric
    Mulai

    Rp419.999.900

    KRISBOW Forklift Electric
    Deskripsi:
    -Fast battery charging process, efficient, and long-term use-Increase productivity and reduce time wasted on maintenance-Operators are easy to operate the unit as needed and safety when operating
    atribut:
    • Power: Electric
Daftar Harga kompresor screw Terbaru March 2026
KRISBOW Kompresor ScrewRp99.999.900
Future Star Kompresor ScrewRp26.999.900
FINI Screw CompressorRp179.999.900
FS CURTIS Screw Air Compressor 22KWRp189.999.900
Swan TS Series Screw Air CompressorRp139.999.900
Baldor Air Compressor 2 Stages EPM Series VSD Permanent Magnet With Touch Screen ControllerRp259.999.900
Baldor Water Injected Oil Free Air Compressor GS Series VSD Permanent Magnet With Touch Screen ControllerRp229.999.900
Mitsubishi Forklift DieselRp289.999.900
FS CURTIS Screw Air Compressor 55KWRp309.999.900
ALDO Screw Compressor 4 In 1Rp63.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait