Beli kompresor hitachi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)atribut:
- Maximum Pressure (kg/cm²): 9.5
- HITACHI Kompresor Angin Oil Flooded Bebicon - KepalaDeskripsi:The Hitachi lubricated ( oil-flooded ) Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries, automotive service workshops, spray painting and pneumatic tools.
- HITACHI Kompresor Angin Oil Free Bebicon - KepalaDeskripsi:The Hitachi oil free Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries that range from electronics to food and beverage.
- Hitachi Industrial Equipment Systems Compressor Air Oil-free Scroll Babycon (Kompresor Angin)Deskripsi:Equipped with Bluetooth communication capabilities and compatible with the dedicated app "Bebicon Monitor," the oil-free scroll compressor can be monitored using a smart device. When an error occurs, the cause and solution are displayed. When maintenance is due, a notification is sent to the smart device and replacement parts are displayed. Up to four units can be monitored simultaneously. An electronic auto-drain trap for the air tank is standard equipment (only for models with built-in air tanks). Discharge time and discharge can also be changed from the operation panel. The operation panel has been completely redesigned for improved usability.If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without a house name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery is made using a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their items from the truck. *The driver will not assist with unloading. *Items will be delivered to the vehicle. Please prepare a forklift. *If redelivery is required due to absence at the time of delivery, additional shipping charges may apply. Please be especially careful with heavy items.atribut:
- Control Pressure (MPa): 0.65~0.8
- Lubrication System: Oil-free type
- Maximum Pressure (MPa): 0.8
- Starting Method: Direct entry
- Type: Without air dryer
- Hitachi Industrial Equipment Systems Oil-Integrated Screw Compressor (Fixed Speed Air Compressor with Dryer) (Kompresor Screw)Deskripsi:Hitachi Oil-Lubricated Air Compressor HISCREW G Series [11/15kW Class] Introducing the Hitachi G Series, a compressor built to meet the demands of your workplace. It offers improved basic performance, control functions, environmental resistance, and reliability. Today's demands for stable operation, energy savings, and increased efficiency demand a system that's easy to use and eliminates the need for complex adjustments. Customers want to minimize the hassle of daily maintenance and emergency response, while reducing management burdens through timely maintenance and improvements. The G Series was born from a sincere response to these diverse customer needs. The development of a new airend increases discharge air volume compared to previous models. The cloud-based monitoring service "FitLive" is standard, enabling IoT integration. An emergency stop switch is standard on all models, enhancing safety.If the delivery address is a private residence (single-family home or apartment building), a business name is required. Please note that delivery may not be possible without a business name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *Due to deliveries made using large vehicles of 4 tons or more, depending on the delivery location, customers may be asked to collect their packages from the truck. *The driver will not assist with unloading. *Products will be delivered to the truck. Please prepare a forklift. *We recommend installing a receiver tank with a capacity of 0.15 m3 or more / 0.28 m3 or more (11/15 kW). *All features of the remote monitoring IoT FitLive service are available free of charge for one year (separate registration required). *From the second year onwards, email notifications and some services can be continued with the free plan, but to use all features, you will need to sign up for a paid plan.atribut:
- Control Pressure (MPa): 0.83
- Cooling Method: Air cooling
- Driving System: Belt acceleration
- Lubrication System: Refueling type
- HITACHI Kompresor Angin Oil Flooded Bebicon - Penguras OtomatisDeskripsi:The Hitachi lubricated ( oil-flooded ) Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries, automotive service workshops, spray painting and pneumatic tools.atribut:
- Motor Power: 15 kw
- Compressor Speed: 1000 rpm
- Free Air Delivery at Max Press: 1650 L/Min
- Air Tank Capacity: 280 L
- Power Source: Three Phase
- Maximum Pressure: 9.5 kg/cm2G
- Hitachi Industrial Equipment Systems Oil-Integrated Screw Compressor (Fixed Speed, No Dryer) (Kompresor Screw)Deskripsi:Hitachi Oil-Lubricated Air Compressor HISCREW G Series [11/15kW Class] Introducing the Hitachi G Series, a compressor built to meet the demands of your workplace. It offers improved basic performance, control functions, environmental resistance, and reliability. Today's demands for stable operation, energy savings, and increased efficiency demand a system that's easy to use and eliminates the need for complex adjustments. Customers want to minimize the hassle of daily maintenance and emergency response, while reducing management burdens through timely maintenance and improvements. The G Series was born from a sincere response to these diverse customer needs. The development of a new airend increases discharge air volume compared to previous models. The cloud-based monitoring service "FitLive" is standard, enabling IoT integration. An emergency stop switch is standard on all models, enhancing safety.If the delivery address is a private residence (single-family home or apartment building), a business name is required. Please note that delivery may not be possible without a business name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *Due to deliveries made using large vehicles of 4 tons or more, depending on the delivery location, customers may be asked to collect their packages from the truck. *The driver will not assist with unloading. *Products will be delivered to the truck. Please prepare a forklift. *We recommend installing a receiver tank with a capacity of 0.15 m3 or more / 0.28 m3 or more (11/15 kW). *All features of the remote monitoring IoT FitLive service are available free of charge for one year (separate registration required). *From the second year onwards, email notifications and some services can be continued with the free plan, but to use all features, you will need to sign up for a paid plan.atribut:
- Control Pressure (MPa): 0.83
- Cooling Method: Air cooling
- Driving System: Belt acceleration
- Height (mm): 1250
- Length (mm): 780
- Lubrication System: Refueling type
- Width (mm): 950
- Hitachi Industrial Equipment Systems Electronic Automatic Drain Trap For Bebicon (Hitachi Electric Trap)Deskripsi:Adopted a new electronic twin timer system !! Efficiently and reliably automatically drains the drain accumulated in the air compressor tank.atribut:
- Ambient Temperature (°C): 0 to 40 (no drain freeze)
- Drain Discharge: Filter (80 mesh) + solenoid valve
- Draining Type: Electronic (timer method)
- Mass (kg): 1.5
- Maximum Pressure (MPa): 1.37
- Outer Dimensions, Width W x Depth D x Height H (mm): 181x81x116
- Suitable Model: Bebicon Super Oil-Free Bebicon Oil-Free Bebicon Package Bebicon Package Oil-Free Bebicon Oil-Free Scroll Compressor
- Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)Deskripsi:Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksiatribut:
- Working Pressure (kg/cm²): 8
- Kabel: Without cable
- Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin)Deskripsi:Shark Medium Pressure MWP-8005 5HP merupakan jenis kompresor 2 stage dengan 3 silinder berdaya 5HP/3,7 kW. dengan tekanan kerja 12 bar. Diperuntukkan untuk pengisian angin ban armada pertambangan dan aplikasi industri yang membutuhkan tekanan sampai dengan 12 bar
- Mitsubishi Electric Geared Motor GM-SB Series (Motor Listrik)Deskripsi:Installation locationIndoors (no corrosive gas, oil mist, flammable gas, dust, etc.)atribut:
- Output (kW): 0.4
- Power Supply: Three-phase
- Voltage (V): 200/200/220
- Reduction Ratio: 50
- Frequency (Hz): 50/60/60
- Shape of Shaft: Shaft With Keyway
- Accessories: Shaft End Key
- Altitude (m): Below 1,000m above sea level
- Ambient Humidity: 90%RH or less
- Brake: With Brake
- Motor Type: Geared Motor
- Mounting Method: Flange Mounting
- Number of Poles: 4P
- Operating Ambient Temperature (°C): -15 to +40℃ (no freezing)
- Output Shaft Rotation Speed at 50/60Hz (rpm): 30/36
- Protective Structure: Indoor Type (IP44 Equivalent)
- Rating: Continuous
- Rotation Speed at 50/60Hz (rpm): 30/36
- Safety Ratio: 1
- usage environment: Indoor
- Shark Air Compressor Auto+Motor (Kompresor Angin)Deskripsi:Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
- ARTIX Compressor Oil Less (Kompresor Angin)Deskripsi:ARTIX Compressor Oil-Less (Kompresor Angin) sangat cocok digunakan pada bengkel , perawatan, industri, pekerjaan proyek dan Konstruksi.atribut:
- Voltage (V/Hz): 220/50
- Insulation class: B
- KRISBOW Kompresor Screwatribut:
- Working Pressure (Bar): 10
- Shark Air Compressor Auto (Kompresor Angin)Deskripsi:Kompresor Shark LVP-8003 merupakan jenis kompresor sistem otomatis 3HP jenis piston bertekanan kerja maksimal 8 bar dan berkecepatan pengisian mencapai 353 (12.5) liter/menit dengan kapasitas tangki penyimpanan udara sebanyak 103 liter. Prinsip kerjanya yaitu pada saat terjadi pengisapan, tekanan udara di dalam silinder mengecil akan tetapi pada saat gerak kompresi torak bergerak dari titik mati bawah ke titik mati atas, tekanan udara akan meningkat. Selanjutnya di masukkan ke dalam tangki penyimpan udara yang dilengkapi dengan katup satu arah sehingga udara yang berada dalam tangki tidak akan kembali ke silinder.atribut:
- Working Pressure (Bar): 8
- Oiless: No
- Compressor Type: Belt Driven
- Motor/Without Motor: Without Motor
- Tank Position: Horizontal
Daftar Harga kompresor hitachi Terbaru October 2026
| HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin) | Rp14.999.900 |
| HITACHI Kompresor Angin Oil Flooded Bebicon - Kepala | Rp8.599.900 |
| HITACHI Kompresor Angin Oil Free Bebicon - Kepala | Rp14.999.900 |
| HITACHI Bebicon Air Compressor (Kompresor Angin) | Rp55.999.900 |
| HITACHI Kompresor Angin Oil Free Bebicon - Otomatis | Rp25.999.900 |
| Hitachi Industrial Equipment Systems Compressor Air Oil-free Scroll Babycon (Kompresor Angin) | Rp94.999.900 |
| Hitachi Industrial Equipment Systems Oil-Integrated Screw Compressor (Fixed Speed Air Compressor with Dryer) (Kompresor Screw) | Rp259.999.900 |
| HITACHI Kompresor Angin Oil Flooded Bebicon - Penguras Otomatis | Rp159.999.900 |
| HITACHI Bebicon Oil Free Compressors (Kompresor Angin) | Rp16.999.900 |
| KRISBOW Air Compressor (Kompresor Angin) | Rp2.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/r4P114752976-1.jpg)
%20(Kompresor%20Screw)/rmP114752994-1.jpg)
/e7P104565511-4.jpg)
%20(Kompresor%20Screw)/0iP114753018-1.jpg)
/fwP102540572-2.jpg)
/qbP104618947-2.jpg)
/q8P109159944-1.jpg)
/paP104618910-2.jpg)
/lsP105146784-1.jpg)

/P102540590-1.jpg)
/p1P104618901-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)