Mitsubishi Electric Geared Motor GM-SB Series (Motor Listrik)

Sebelum PPN:
Rp16.999.900
Spesifikasi
Output (kW)0.4
Power SupplyThree-phase
Voltage (V)200/200/220
Reduction Ratio50
Frequency (Hz)50/60/60
Shape of ShaftShaft With Keyway
AccessoriesShaft End Key
Altitude (m)Below 1,000m above sea level
Ambient Humidity90%RH or less
BrakeWith Brake
Motor TypeGeared Motor
Mounting MethodFlange Mounting
Number of Poles4P
Operating Ambient Temperature (°C)-15 to +40℃ (no freezing)
Output Shaft Rotation Speed at 50/60Hz (rpm)30/36
Protective StructureIndoor Type (IP44 Equivalent)
RatingContinuous
Rotation Speed at 50/60Hz (rpm)30/36
Safety Ratio1
usage environmentIndoor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Installation location
Indoors (no corrosive gas, oil mist, flammable gas, dust, etc.)

Ulasan Produk

Tidak ada ulasan