Hitachi Industrial Equipment Systems Electronic Automatic Drain Trap For Bebicon (Hitachi Electric Trap)

Sebelum PPN:
Rp8.599.900
Spesifikasi
Ambient Temperature (°C)0 to 40 (no drain freeze)
Drain DischargeFilter (80 mesh) + solenoid valve
Draining TypeElectronic (timer method)
Mass (kg)1.5
Maximum Pressure (MPa)1.37
Outer Dimensions, Width W x Depth D x Height H (mm)181x81x116
Suitable ModelBebicon Super Oil-Free Bebicon Oil-Free Bebicon Package Bebicon Package Oil-Free Bebicon Oil-Free Scroll Compressor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopted a new electronic twin timer system !!
Efficiently and reliably automatically drains the drain accumulated in the air compressor tank.
Feature
Adopted a new electronic twin timer system !!
Efficiently and reliably automatically drains the drain accumulated in the air compressor tank.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait