Beli kompor gas freestanding di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Rinnai Gas Water Heater (Pemanas Air Gas)
    Mulai

    Rp1.599.900

    Rinnai Gas Water Heater (Pemanas Air Gas)
    Deskripsi:
    Fungsi Direct Shower dapat menghasilkan air hangat secara langsung tanpa harus dicampur dengan air dingin. Ekstra aman anti kebocoran gas, anti over heating, anti tekanan berlebihan, dan memiliki safety timer. Keamanan dalam kualitas percayakan pada Rinnai Instant Water Heater REU-5 series.
  2. Ariston Gas Water Heater Instant (Pemanas Air Gas)
    Mulai

    Rp1.799.900

    Ariston Gas Water Heater Instant (Pemanas Air Gas)
    Deskripsi:
    Ariston FAST-R - Water Heater Gas merupakan pemanas air merk ARISTON yang memanfaatkan tenaga gas untuk pembakaran air sehingga mampu memperoleh air panas yang sesuai dengan kebutuhan konsumen. Kapasitas 5 Liter/Menit. Anda dapat menggunakan gas LPG sebagai bahan bakar pemanasan.Kapasitas : 5 Liter/Menit
  3. Ariston Gas Water Heater Instant FAST R (Pemanas Air Gas)
    Mulai

    Rp2.899.900

    Ariston Gas Water Heater Instant FAST R (Pemanas Air Gas)
    Deskripsi:
    Waktu pemanasan lebih cepatKeamanan lebih baikDengan 2 tipe instalasi:- Tanpa keran pencampur (Direct)- Dengan keran pencampur (Indirect)
    atribut:
    • Lighter Technology: Direct Mechanic
    • Gas Type: LPG
    • Battery Type: 2x1.5 Volt LR 20
  4. Ariston Electric Water Heater Instant (Pemanas Air Elektrik)
    Mulai

    Rp1.999.900

    Ariston Electric Water Heater Instant (Pemanas Air Elektrik)
    atribut:
    • Frequency (Hz): 50/60
    • Voltage (V): 220-230
    • Power (W): 2400
    • Water Flow (L/minute): 2 (Min); 8 (Max)
    • Index Protection: IP25
  5. MIDEA Gas Water Heater (Pemanas Air Gas)
    Mulai

    Rp1.099.900

    MIDEA Gas Water Heater (Pemanas Air Gas)
    Deskripsi:
    Midea Water Heater 5L - JSD10-5DHS1- Flue Exhaust- Optional LED Display- Electronic ignition
    atribut:
    • Dimensions (WxDxH) (mm): 492x320x140
    • Color: White
  6. Tajima Measuring Tape (Meteran)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp359.900

    Tajima Measuring Tape (Meteran)
    Deskripsi:
    - A strong tape that is 1.5 times stiffer than that of a standard tape is adopted to extend the measuring distance.- Double magnet specification for the main body that allows you to make a pitch adjustment by yourself.- With a belt holder to prevent from falling that can be attached/detached with one hand.- A magnet hook that firmly attaches on iron is adopted.
  7. Tajima Measuring Tape HI LOCK (Meteran)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

  8. Paloma Gas Water Heater (Pemanas Air Gas)
    Mulai

    Rp4.399.900

    Paloma Gas Water Heater (Pemanas Air Gas)
    Deskripsi:
    Paloma offers a complete range of tankless water heaters suitable for both residential and commercial use. Our tankless water heater line includes products for indoor and outdoor installation, natural and bottled gases, and maximum flow rates from 5 to 32 liters per minute. Paloma's range satisfies all water-heating needs.
    atribut:
    • Capacity (L): 5
    • Installation: Indoor
  9. Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)
    Mulai

    Rp5.499.900

    Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)
    Deskripsi:
    Maximum performance with ease TECH-IN-BRIEF> Exclusive design> The best quantity of hot water mix> A powerful new thermometer> Thermostat with bipolar safety device> Magnesium anode is larger> High efficiency with additional polyurethane insulation> Pressure valves are tested at 8 bar> The products are tested to the highest quality standards> The Titanium Tank is tested at 16 bar> Available for vertical and horizontal models
    atribut:
    • Capacity (L): 100
    • Power Consumption Electrical (W): 1500
    • Voltage (V): 220-240
  10. IDEC Selector Switch (Saklar Selektor)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp67.900

  11. Ariston Electric Water Heater Andris 2 R (Pemanas Air Elektrik)
    Mulai

    Rp2.199.900

    Ariston Electric Water Heater Andris 2 R (Pemanas Air Elektrik)
    Deskripsi:
    Perlindungan ganda terhadap karat denganteknologi Titan ShieldTerlindung dari resiko terbakar dengan ScaldingPreventionDesain Italia
    atribut:
    • Voltage (V): 230
    • Tank: Steel with Titanshield
    • Heat Element: Copper
    • Thermostat: TBSR (Mechanic)
    • Protection Level: IPX1
    • Joint Diameter (inch): 1/2
    • Maximum Pressure (bar): 7.5
    • Maximum Temperature (°C): 75
Daftar Harga kompor gas freestanding Terbaru October 2026
Rinnai Gas Water Heater (Pemanas Air Gas)Rp1.599.900
Ariston Gas Water Heater Instant (Pemanas Air Gas)Rp1.799.900
Ariston Gas Water Heater Instant FAST R (Pemanas Air Gas)Rp2.899.900
Wasser Gas Water Heater (Pemanas Air Gas)Rp3.399.900
Ariston Electric Water Heater Instant (Pemanas Air Elektrik)Rp1.999.900
Ariston Electric Water Heater Andris 2 B (Pemanas Air Elektrik)Rp1.999.900
MIDEA Gas Water Heater (Pemanas Air Gas)Rp1.099.900
MODENA Electric Water Heater (Pemanas Air Elektrik)Rp1.999.900
Tajima Measuring Tape (Meteran)Rp359.900
Tajima Measuring Tape HI LOCK (Meteran)Rp169.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)