Beli kokuyo pencil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOKUYO Sharp Pencil (Fit Curve) 0.5 MmDeskripsi:Fit curve scientifically "writing" motion, it is hard to get tired even if you hold it long. Writing instrument produced by ergonomics. Replacement core of replacement core is large, so the core is easy to replenish. Since we adopt the 1mm remnant mechanism, it can be used without waste. Remaining core 1 mm mechanism will not be demonstrated unless two or more leads penetrate. Also, depending on how it is used, the length of the remaining core may vary. With long eraseratribut:
- Core Diameter (mm): 0.5
- Length (mm): 145
- Product Type: Body
- Material: Recycled material compounding ratio / shaft: R-PMMA 100%, grip: regenerated elastomer 100%, knock part: R-ABS 100%
- Shaft Diameter (mm): phi 12
- uni Mechanical PencilDeskripsi:-It is a mechanical pencil whose core turns and keeps sharpening.-Always write character with the same core thickness.
- SEED EraserDeskripsi:
- maruman Map Dokumen Kurufit (Map File)atribut:
- Number of Holes: 26
- Ring inner diameter (mm): 9
- KOKUYO Campus Binder Note Slim B5 (Map File)Deskripsi:Clear pockets convenient for storage of prints and inner papers are attached. . Adopt soft PP cover that you can carry with rolling with one hand. It is slim & compact size convenient to carry.atribut:
- Number of Holes: 26
- Across Back (mm): 16
- Type: Vertical type. Multi-hole ring file
- Storage Number of Sheets: 30
- Accessories: 10 inner pages, index, 1 clear pocket
- Dimensions (Width W x Height H) (mm): 194 x 264
- Material: R-PP
- Size: B5 Vertical
- SEED EraserDeskripsi:-Holder type super thin eraser that can carry by clipping on a notebook.atribut:
- L x W: 45x24 (mm)
- Zebra Mechanical Pencil DelguardDeskripsi:-Click once, twice, three times, unbreakable!, -DelGuard’s double spring mechanism ensures lead is secure adding protection from breakage with all writing styles, both vertically or on an angle, -Built-in eraser, -Refillable with DelGuard Lead Refills, -Barrel Colour: Blue, Black, White, Light Green, Light Blue, Pink.atribut:
- Tip Size (mm): 0.5
- Pilot Mechanic Pencil (Pensil Mekanik)atribut:
- Color: Assorted Color
- KOKUYO Binder Note B5 Slim Carry All dengan Kantong (Map File)Deskripsi:Easy to use B5 size, we adopted a 26-hole plastic slide binder binding tool. It is with a back pocket that can organize and classify titles on the back paper.atribut:
- Storage Number of Sheets: 65
- Outer Width (mm): 215
- Number of Holes: 26
- Height (mm): 272
- Set Contents: 4 clear headers
- Material: Cover / R-PP
- Size: B5-S
- Spine Width (mm): 20
- Type: Vertical type
- SEED EraserDeskripsi:-Scale stains, scale, etc. on mirror surface are easily removed as when using an eraser.
- uni Mechanical Pencil for Architect UseDeskripsi:
- Faber Castell Mechanical Pencil Grip Matic (Pensil Mekanik)Deskripsi:Pensil Mekanik ini berbeda dengan pensil mekanik pada umumnya. Fungsi Matic dalam pensil ini membuat isi pensil keluar sendiri sedikit demi sedikit setiap kali kita menggerakan pensil. Ini membuat kita tidak perlu mengklik pensil untuk mengeluarkan isi. Slogan"Klik sekali, menulis tanpa henti" sangat tepat menggambarkan produk ini. -Pensil Mekanik Grip-Matic, 0.5mm lead, dengan pegerakan lead automatis, -Lead dapat keluar sendiri selama pensil digerakan, -Barrel dari bahan plastik dengan gengaman karet yang nyaman, -Dengan penghapus yang dapat diputar keluar di ujung pensil, -Warna: hitam.atribut:
- Tip Size (mm): 0.5
- Pentel Mechanic Pencil Caplet (Pensil Mekanik)atribut:
- Tip Size: 0.5mm
- Color: Assorted Color
- Stabilo Highlighter/Stabilo Boss 70Deskripsi:Stabilo Boss : - Berfungsi untuk menandai bagian yang penting. - Tidak berbau dan ramah lingkungan. - Pigmen - water based ink yang dapat digunakan secara universal untuk kertas biasam fax & fotocopy dengan efek maksimum dan tahan lama. - 9 pilihan warna
- ABC (Battery) Baterai Alkaline AA (A2)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AA
- Diameter (mm): 13.7-14.5
- Total Height (mm): 49.5-50.5
- Voltage (V): 1.5
- SEED EraserDeskripsi:-Rust, scale, etc. in sink are easily removed as when using an eraser.atribut:
- Color: White
- LxWxThickness (mm): 66x52x14
- Material: Synthetic Rubber
- SAKURA COLOR PRODUCTS All Sand For InkDeskripsi:All sand rubber hard type.atribut:
- Dimensions (mm): 17x68x7
Daftar Harga kokuyo pencil Terbaru March 2026
| KOKUYO Sharp Pencil (Fit Curve) 0.5 Mm | Rp49.900 |
| uni Mechanical Pencil | Rp21.900 |
| SEED Eraser | Rp12.900 |
| maruman Map Dokumen Kurufit (Map File) | Rp77.900 |
| KOKUYO Campus Binder Note Slim B5 (Map File) | Rp109.900 |
| SEED Eraser | Rp40.900 |
| Zebra Mechanical Pencil Delguard | Rp44.900 |
| Pilot Mechanic Pencil (Pensil Mekanik) | Rp19.900 |
| KOKUYO Binder Note B5 Slim Carry All dengan Kantong (Map File) | Rp119.900 |
| SEED Eraser | Rp99.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%200_5%20Mm/P103012748-1.jpg)


/68P103754224-1.jpg)
/hqP103009638-2.jpg)


/P101523644-1.jpg)
/P102984226-1.jpg)




/P103057592-1.jpg)
/P101574349-1.jpg)

%20Baterai%20Alkaline%20AA%20(A2)/P102267219-1.jpg)