Beli kokuyo loose leaf di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOKUYO Campus Loose-Leaf Dotted Line
    Mulai

    Rp55.900

    KOKUYO Campus Loose-Leaf Dotted Line
    Deskripsi:
    "Dot" arranged at equal intervals on the ruled line and "dotted line" in the line. By making good use of these two, we support writing sentences that are easy to read and beautiful. By aligning the characters along the dotted line, a margin is created, making the text easier to read. You can use the margins to write small letters. If you write okurigana or furigana in the margin, you can write in a well-balanced and easy-to-read manner. The beginnings of sentences can be neatly aligned in both vertical and horizontal writing. It can be used as a marker for the vertices of figures and the borders of tables. Even a short ruler can draw a straight line to the end. You can paste the material neatly using the dots as a mark.
    atribut:
    • Size: B5
    • Number of Holes: 26
    • Number of Sheets: 100
  2. KOKUYO Pens For Memorization Checkle Bright Color (Pulpen)
    Mulai

    Rp30.900

    KOKUYO Pens For Memorization Checkle Bright Color (Pulpen)
    Deskripsi:
    Blue marker to paint from the top of the letters and orange pen to write letters. For memorization learning
  3. KOKUYO Clipboard H (Papan Jalan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    KOKUYO Clipboard H (Papan Jalan)
    Deskripsi:
    It can also open and close the clip lightly by operation with a lever, and also supports the conventional opening / closing operation which pushes the top end of the clip by opening it.  . With a lever lock mechanism, the clip is fixed as it is when opening the lever to the maximum. You can insert and remove documents with one hand. . You can open a string through hole (A4, B5 / 2, A3, B4 / 4).  . Corresponding pen holder with thick shaft up to 7.5 to 11 mm in shaft diameter.  .Hook hangs are attached.
    atribut:
    • Material: R-ABS, POM, EVA
  4. maruman File Note A5
    Mulai

    Rp169.900

    maruman File Note A5
    Deskripsi:
    File Note Maruman a5 f091 green.file note maruman dengan ukuran a5 dan terdapat berbagai macam pilihan warna. panjang = 22,5 cm, lebar = 16,5 cm, tinggi = 1,5 cm, diameter = - cm
    atribut:
    • Size: A5
  5. KOKUYO Campus Loose-Leaf Write Smoothly
    Rating:
    100% of 100
    (2)
    Mulai

    Rp41.900

    KOKUYO Campus Loose-Leaf Write Smoothly
    Deskripsi:
    Smooth, smooth, flowing writing comfort. I want to write out with a light touch.I want to write it even smoothly and quickly, even when the desk is hard. I want to write without getting stuck with a thin pen ... I'd recommend it to you like this.
    atribut:
    • Paper Quality: High-quality paper
    • Hole Shape: Round hole
    • Paper Thickness (g/m²): 75
  6. KOKUYO Three-Color Printed Loose-Leaf (B5 Size)
    Mulai

    Rp219.900

    KOKUYO Three-Color Printed Loose-Leaf (B5 Size)
    Deskripsi:
    It is the contents of the ruling that you can fill in the consumption tax amount.
    atribut:
    • Number of Holes: 26 holes
    • Number of Lines: 30 rows
    • Size: B5
    • Paper Thickness (g/m²): 100
    • Size (mm): Vertical 257 x width 187
    • Type: 3 Color
  7. KOKUYO Clipboard (Papan Jalan)
    Mulai

    Rp68.900

    KOKUYO Clipboard (Papan Jalan)
    Deskripsi:
    I added a slip stop cover to the clip. Fix the paper firmly. Added convenient penholder to clip part. I got a pen to be caught as well. It corresponds also to the thick axis. (This corresponds to a pen with a shaft diameter of 7.5 to 11 mm). The rugged total cross-pasted board has clip of rusty PP copper plate and angular gold.
  8. KOKUYO Loose Leaf Biz
    Mulai

    Rp65.900

    KOKUYO Loose Leaf Biz
    Deskripsi:
    Campus loose leaf now has a design for adults that is easy to use in business situations!A loose leaf with a design that is easy to use in business situations.The grid-ruled loose leaf has new date and title columns.
    atribut:
    • Paper Quality: High-quality paper
    • Paper Thickness (g/m²): About 75, 0.10 mm
    • Type: Round hole
  9. KOKUYO Notebook Campus Dotted Ruled Line 5 Color Cover Pack (Buku Tulis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    KOKUYO Notebook Campus Dotted Ruled Line 5 Color Cover Pack (Buku Tulis)
    Deskripsi:
    Dot ruled lines that support "writing beautifully" / By utilizing the dots arranged at equal intervals on the ruled lines, you can write notes beautifully, and you can easily look back after writing and learn efficiently.
    atribut:
    • Number of Sheets: 30 sheets x 5 books
    • Bookbinding: Wireless binding
    • Length (mm): 252
    • Paper Quality: Inner Paper - High Quality Paper (Forest Certified Paper)
    • Size: No. 6 (Semi B5)
    • Width (mm): 179
  10. KOKUYO Key File
    Mulai

    Rp1.299.900

    KOKUYO Key File
    Deskripsi:
    To the management and storage of desk keys and master key etc. It fits snugly in the cabinet and drawer, so it is ideal for office use. You can lock it by just sliding the key, it will not drop out even if you carry it. Handles that can be put in and taken out are convenient to carry. Bottom of desk (A4) It fits perfectly for drawers.
    atribut:
    • Material: Body, lock part / ABS, hinge part / PP, clip / POM, key holder / PP
  11. Bantex A4 Clipboard with Cover (Papan Jalan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp43.900

    Bantex A4 Clipboard with Cover (Papan Jalan)
    Deskripsi:
    Clipboard yang dilengkapi dengan cover / penutup, kantong pada bagian dalam, dan tempat pen.
  12. KOKUYO Notebook Campus Medium Horizontal Ruled (Buku Tulis)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp20.900

    KOKUYO Notebook Campus Medium Horizontal Ruled (Buku Tulis)
    Deskripsi:
    Uses a cloth laminated with a special film. Not only is it hard to tear the back, but it is also a specification that allows you to write with a ballpoint pen.A highly functional cover design with a space for writing titles and names.Triangular memory points are placed at the center and both ends so that vertical lines can be drawn accurately. We also provided a mark in the center of the ruled line so that you can draw a line even with a short ruler.It is an environmentally friendly product that uses forest certified paper for the inner paper.
    atribut:
    • Paper Quality: High-quality paper
    • Bookbinding: Wireless binding
    • Standard: JIS standard item
  13. Joyko Isi Binder
    31%
    Rating:
    60% of 100
    (1)
    Mulai

    Rp4.900

  14. Pentel Sliccies Refill 03 (Isi Pulpen / Refill Pulpen)
    Mulai

    Rp13.900

    Pentel Sliccies Refill 03 (Isi Pulpen / Refill Pulpen)
    Deskripsi:
    A refill exclusively for Eye Plus and Slitches, which allows you to choose your favorite color and refill and customize it into one. Smooth writing with clear and vivid colors.
    atribut:
    • Product Type: Refill
    • Quantity: 1 piece
    • Repeated and Refillable: Correspondence
    • Suitable Model (Main Unit): Eye Plus, Slitches
    • Tip ball diameter (mm): 0.3
Daftar Harga kokuyo loose leaf Terbaru October 2026
KOKUYO Campus Loose-Leaf Dotted LineRp55.900
KOKUYO Pens For Memorization Checkle Bright Color (Pulpen)Rp30.900
KOKUYO Clipboard H (Papan Jalan)Rp149.900
maruman File Note A5Rp169.900
KOKUYO Campus Loose-Leaf Write SmoothlyRp41.900
KOKUYO Three-Color Printed Loose-Leaf (B5 Size)Rp219.900
KOKUYO Clipboard (Papan Jalan)Rp68.900
KOKUYO Loose Leaf BizRp65.900
KOKUYO Notebook Campus Dotted Ruled Line 5 Color Cover Pack (Buku Tulis)Rp129.900
KOKUYO Loose Leaf GarisRp36.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait