KOKUYO Notebook Campus Dotted Ruled Line 5 Color Cover Pack (Buku Tulis)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp129.900
Spesifikasi
Number of Sheets30 sheets x 5 books
BookbindingWireless binding
Length (mm)252
Paper QualityInner Paper - High Quality Paper (Forest Certified Paper)
SizeNo. 6 (Semi B5)
Width (mm)179

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dot ruled lines that support "writing beautifully" / By utilizing the dots arranged at equal intervals on the ruled lines, you can write notes beautifully, and you can easily look back after writing and learn efficiently.
Fitur
1. The beginning of the sentence is neatly aligned.
2. It can be used as a marker for the vertices of figures and the borders of tables.
3. Even a short ruler can draw a straight line to the end.
4. You can paste the material neatly using the dots as a mark.
5. Characters can be neatly aligned even in vertical writing.
A 5-color pack that is easy to color-code according to subject and purpose.

Ulasan Produk