Beli knipex set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HOLEX Circlip Pliers (Tang Jepit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    HOLEX Circlip Pliers (Tang Jepit)
    Deskripsi:
    Version: Drop forged from a single piece of steel, plastic coated handles. Standard: DIN 5256 C − straight jaws, for internal circlips. Supplied with: 1 each circlip pliers No. 719805 size J1 − J2 − J3 − J4.
  2. KNIPEX Circlip Pliers (Tang Jepit)
    Mulai

    Rp679.900

    KNIPEX Circlip Pliers (Tang Jepit)
    atribut:
    • Compatible Body: 4610-A5
  3. KNIPEX Pliers Retaining-Ring & Set (Tang Jepit Snap Ring)
    Mulai

    Rp839.900

    KNIPEX Pliers Retaining-Ring & Set (Tang Jepit Snap Ring)
    Deskripsi:
    These retaining-ring pliers apply external rings onto shafts. Also known as outer snap ring pliers, they provide greater strength for more squeezing force than convertible pliers. Their tips slide into matching grip holes in a ring's lugs (ears) for a secure hold when pulling apart the ends of the ring.
    atribut:
    • UNSPSC: 27112110
    • Plier Material: Steel
  4. KNIPEX Circlip Pliers Precision for Internal Circlips in Bore Holes (Tang Jepit)
    Mulai

    Rp619.900

    KNIPEX Circlip Pliers Precision for Internal Circlips in Bore Holes (Tang Jepit)
    Deskripsi:
    - Heavy duty in continuous operation: up to 10 times longer service life compared to turned tips- With inserted tips for reliable work- Bolted joint: precise, zero backlash operation of pliers- Non-slip plastic coating on the handles- Straight tips- Inserted tips: spring steel wire, drawn- Pliers body: chrome vanadium electric steel, forged, oil-hardened
    atribut:
    • Handles: with non-slip plastic coating
    • Pliers: grey atramentized
    • REACH Compliant: no
    • RohS Compliant: no
  5. KNIPEX Combination Pliers (Tang Jepit Kombinasi)
    Mulai

    Rp729.900

    KNIPEX Combination Pliers (Tang Jepit Kombinasi)
    Deskripsi:
    -European standard EN60900 compliant product, 1000V insulation specification.-With a cutting edge for soft and hard wires.-The hardness of the cutter part that was subjected to elaborate quenching treatment is about HRC60.
  6. KNIPEX Circlip Pliers Set (Tang Jepit)
    Mulai

    Rp4.699.900

    KNIPEX Circlip Pliers Set (Tang Jepit)
    Deskripsi:
    -A set of 4 pairs of precision snap ring pliers for shaft/hole that are frequently used.-The package is a foam tray in which pliers can be stored neatly.
    atribut:
    • Set Contents: 4811-J1, 4811-J2, 4821-J21, 4911-A1, 4911-A2, 4921-A21
  7. KNIPEX Diagonal Cutting Pliers (Tang Potong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

  8. KNIPEX Circlip Pliers Precision for External Circlips on Shafts (Tang Jepit)
    Mulai

    Rp669.900

    KNIPEX Circlip Pliers Precision for External Circlips on Shafts (Tang Jepit)
    Deskripsi:
    - Heavy duty in continuous operation: up to 10 times longer service life compared to turned tips- With inserted tips for reliable work- Large contact faces on the tips: no distortion of circlips, easy fitting- Bolted joint: precise, zero backlash operation of pliers- Internal opening spring, protected and captive- Non-slip plastic coating on the handles- Straight tips- Inserted tips: spring steel wire, drawn- Pliers body: chrome vanadium electric steel, forged, oil-hardened
    atribut:
    • Handles: with non-slip plastic coating
    • Pliers: grey atramentized
    • REACH Compliant: no
    • RohS Compliant: no
  9. KNIPEX Combination Pliers (Tang Jepit Kombinasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

    KNIPEX Combination Pliers (Tang Jepit Kombinasi)
    Deskripsi:
    -Having gripping zones for flat and round material, it can be used for various purposes.-With a cutting blade for soft and hard wires.-The hardness of the cutting part to which an elaborate quenching treatment has been processed is about HRC60.
  10. TEKIRO Snap Ring Pliers (Tang Jepit Snap Ring)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp48.900

    TEKIRO Snap Ring Pliers (Tang Jepit Snap Ring)
    Deskripsi:
    Tekiro Tang Snap Ring EB [5 Inch] merupakan tang berbahan berkualitas tinggi yang dapat digunakan untuk memudahkan Anda dalam pekerjaan otomotif, untuk memegang, memotong, melepas dan memasang komponen. Tang ini dirancang awet, kuat, dan tahan lama. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman Tang tidak sekuat cengkrama Kunci Pas dan kunci kunci yang lainnya. Tang terbuat dari baja tensil tinggi sehingga Tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa Tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO TANG SNAP RING 5 INCH EB merupakan tang berkualitas tinggi yang dapat digunakan untuk memudahkan dalam pekerjaan otomotif, untuk memegang, memotong serta melepas komponen. Tang ini juga dapat digunakan untuk melonggarkan dan mengencangkan mur dan baut. terbuat dari baja tensil tinggi sehingga tang sangat kuat.Fungsi : untuk menarik bantalan kecilMaterial : highh carbon steelDimensi : 125mm 70mm 20mm
  11. Kennedy Spring Type Inside Caliper-Solid Nut (Jangka Sorong)
    Mulai

    Rp199.900

    Kennedy Spring Type Inside Caliper-Solid Nut (Jangka Sorong)
    Deskripsi:
    Manufactured from high quality polished steel with ground finished points. A circular spring bow joins the legs and a fine adjusting screw is mounted across the legs and is used for setting the distance between the two points.
    atribut:
    • System of Measurement: Imperial
    • Material: Steel
    • Type: Spring Calipers
  12. PFERD Machinist File Set
    Mulai

    Rp1.799.900

    PFERD Machinist File Set
    Deskripsi:
    Quality files for industry and trade in a protective and climate-resistant PVC pouch for storage in a toolbox or on a workbench. Each file comes with an ergonomic file handle.Cross cut for general filing work.Advantages :Suitable for a wide range of applications.Includes matching plastic pouch to save space when stored.Consistently high stock removal rate from the tip to the tang.Long tool life.Recommendations for use :Use the files generally for various applications in the workshop.Materials that can be worked :AluminiumBrassBronzeCast steelCopperGrey/nodular cast iron (GG/GJL, GGG/GJS)Steel, cast steelSteels up to 1,200 N/mm² (< 38 HRC)ZincApplications :ChamferingDeburringFinishingRoundingSurface workWorking on edges (chamfering, rounding)Drive types :Manual application
    atribut:
    • Length (mm): 200
    • Length (inch): 8
    • PFERD Type: 532
    • Version: WR
  13. Toptul Straight Retaining Ring Pliers (Internal Ring)
    Mulai

    Rp189.900

    Toptul Straight Retaining Ring Pliers (Internal Ring)
    Deskripsi:
    - Chrome Vanadium Steel Material. - Spring-assisted opening for inside circlip. - Anti-slip, turned tips. - Comfort non-slip grip handle.
  14. KSTOOLS Circlip Pliers for Internal Circlips Angled (Tang Jepit)
    Mulai

    Rp989.900

    KSTOOLS Circlip Pliers for Internal Circlips Angled (Tang Jepit)
    Deskripsi:
    In accordance to DIN 5256. Durable, rolled precision tips. 90degree angled tips. Self opening. With PVC dipped handle. Chrome vanadium.
    atribut:
    • Capacity for Shaft Diameter (phi mm): 40-100
    • Safety Pliers Version: J31
    • Diameter D1: 23
    • Total Length L1 (mm): 230
    • Part Length L2 (mm): 30
Daftar Harga knipex set Terbaru October 2026
KNIPEX Circlip Pliers Set (Tang Jepit)Rp2.299.900
HOLEX Circlip Pliers (Tang Jepit)Rp139.900
KNIPEX Circlip Pliers (Tang Jepit)Rp679.900
KNIPEX Pliers Retaining-Ring & Set (Tang Jepit Snap Ring)Rp839.900
KNIPEX Insulated Screwdriver Set (Obeng Isolasi)Rp1.399.900
DEWALT Angle GrinderRp669.900
KNIPEX Circlip Pliers Precision for Internal Circlips in Bore Holes (Tang Jepit)Rp619.900
KNIPEX Combination Pliers (Tang Jepit Kombinasi)Rp729.900
KNIPEX Circlip Pliers Set (Tang Jepit)Rp4.699.900
KNIPEX Diagonal Cutting Pliers (Tang Potong)Rp589.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)