KNIPEX Pliers Retaining-Ring & Set (Tang Jepit Snap Ring)

Sebelum PPN:
Rp839.900 - Rp7.699.900
Spesifikasi
UNSPSC27112110
Plier MaterialSteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These retaining-ring pliers apply external rings onto shafts. Also known as outer snap ring pliers, they provide greater strength for more squeezing force than convertible pliers. Their tips slide into matching grip holes in a ring's lugs (ears) for a secure hold when pulling apart the ends of the ring.
Feature
Retaining Ring Plier Plier Type Retaining Ring Pliers For Ring Type External Non-Sparking No Grip Style Plain Overall Length 22 7/8 in Tip Diameter 0.177 in Tip Angle 90 Degrees For Minimum Shaft Diameter 252 mm For Maximum Shaft Diameter 400 mm Jaw Opening Type Manual Includes Locking Feature Yes Tether Ready No Replaceable Tips Yes ESD-Safe No Features Locking Device Finish Powder Coated For Use With External Circlips Handle Color Red Handle Style Plastic Dipped

Ulasan Produk

Tidak ada ulasan