Beli knipex plier wrenches di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KNIPEX Pliers Wrenches (Tang Pipa)
    Mulai

    Rp1.799.900

    KNIPEX Pliers Wrenches (Tang Pipa)
    Deskripsi:
    - Replaces the need for sets of metric and imperial spanners- Smooth jaws for damage free installation of plated fittings - working directly on chrome!- Adjustable tightening tool- Also excellent for gripping, holding, pressing and bending workpieces- Push the button for adjustment on the workpiece- Zero backlash jaw pressure prevents damage to edges of sensitive components- Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size- Reliable catching of the hinge bolt: no unintentional shifting- The ratchet type principle allows quick and easy tightening and release of all bolted connections- Lever transmission greater than 10 : 1 for strong gripping power- Chrome vanadium electric steel, forged, oil-hardened- Avaiable for the other size- Ideal multi-purpose wrench in pocket size- Indispensable companion in emergency tool kit
    atribut:
    • Pliers: chrome plated
    • Adjustment Positions: 14
    • Capacities for Nuts (mm): 27
    • Dimension B1 (mm): 4.7
    • Dimension B2 (mm): 7
    • Dimension B3 (mm): 10.5
    • Capacities for Nuts (inch): 1
    • Handles: plastic coated
    • Length (mm): 150
  2. KNIPEX Set of Pliers Wrenches
    Mulai

    Rp5.999.900

    KNIPEX Set of Pliers Wrenches
    Deskripsi:
    - Pliers wrenches from KNIPEX are ideally suited for the gentle gripping, holding, pressing and bending of workpieces, each one replacing an entire set of wrenches- The practical, hard-wearing polyester fabric tool roll protects your tools and the hook-and-loop fastener keeps them within easy reach!- Tool roll made of hard-wearing polyester fabric- With hook-and-loop fastener- Equipped with pliers wrenches in five different length from 125 to 300 mm- Dimensions, open (L x H): 430 x 325 mm
  3. KNIPEX Pliers Wrench Pliers and a Wrench in a Single Tool (Tang Pipa)
    Mulai

    Rp1.699.900

    KNIPEX Pliers Wrench Pliers and a Wrench in a Single Tool (Tang Pipa)
    Deskripsi:
    - Replaces the need for sets of metric and imperial spanners- Smooth jaws for damage free installation of plated fittings - working directly on chrome!- Also excellent for gripping, holding, pressing and bending workpieces- Zero backlash jaw pressure prevents damage to edges of sensitive components- Fast adjustment by pushing a button directly on the workpiece- No unintentional shift of the gripping jaws and no slipping of the joint- Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size- The ratchet type principle allows quick and easy tightening and release of all bolted connections- Lever transmission greater than 10 : 1 for strong gripping power- Chrome vanadium electric steel, forged, oil-hardened
    atribut:
    • RohS Compliant: no
    • Head: chrome-plated
    • Pliers: chrome-plated
    • REACH Compliant: no
  4. KNIPEX Assembly Pack
    Mulai

    Rp2.899.900

    KNIPEX Assembly Pack
    Deskripsi:
    A set of pliers, nippers and needle-nose pliers with a comfort handle. Highly visual packaging design (with wide holes for hooks).
    atribut:
    • Set Contents: Pliers (0302-180), Leading radio pliers (2612-200), Slanting nippers (7002-160)
    • Dimensions (WxHxD) (mm): 170x370x40
  5. KNIPEX Cobra High-Tech Water Pump Pliers (Tang Pipa)
    Mulai

    Rp879.900

    KNIPEX Cobra High-Tech Water Pump Pliers (Tang Pipa)
    Deskripsi:
    - Push the button for adjustment on the workpiece- Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width- Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required- Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping- Box-joint design for high stability due to double guide- Reliable catching of the hinge bolt: no unintentional shifting- Pinch guard prevents operators' fingers being pinched- Chrome vanadium electric steel, forged, multi stage oil-hardened
    atribut:
    • Handles: with non-slip plastic coating
    • Head: polished
    • Pliers: grey atramentized
    • REACH Compliant: no
    • RohS Compliant: no
    • Standard: DIN ISO 8976
  6. KNIPEX Pliers Wrenches Pliers and a Wrench in a Single Tool (Tang Pipa)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    KNIPEX Pliers Wrenches Pliers and a Wrench in a Single Tool (Tang Pipa)
    Deskripsi:
    - Replaces the need for sets of metric and imperial spanners- Smooth jaws for damage free installation of plated fittings - working directly on chrome!- With scaling for presetting the width apart from the workpiece- Adjustable tightening tool- Also excellent for gripping, holding, pressing and bending workpieces- Push the button for adjustment on the workpiece- Zero backlash jaw pressure prevents damage to edges of sensitive components- Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size- Reliable catching of the hinge bolt: no unintentional shifting- The ratchet type principle allows quick and easy tightening and release of all bolted connections- Lever transmission greater than 10 : 1 for strong gripping power- Chrome vanadium electric steel, forged, oil-hardened
    atribut:
    • Adjustment Positions: 19
    • Jaw Thickness (joint) (B2) (mm): 8
    • Joint Thickness (B3) (mm): 14
    • Tips Thickness (B1) (mm): 8
    • RohS Compliant: no
    • Handles: with multi-component grips
    • Capacities for Nuts (mm): 52
    • Capacities for Nuts (inch): Ø 2
    • Head: polished
    • Pliers: black atramentized
    • Dimensions (mm): 250x55x18
    • REACH Compliant: no
  7. ABC (Battery) Blue Battery AA (Baterai AA)
    Rating:
    98% of 100
    (10)
    Mulai

    Rp4.900

    ABC (Battery) Blue Battery AA (Baterai AA)
    atribut:
    • Size: AA
    • SNI License: Yes
    • SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
  8. KNIPEX Diagonal Cutting Pliers Insulated (Tang Potong)
    Mulai

    Rp949.900

    KNIPEX Diagonal Cutting Pliers Insulated (Tang Potong)
    Deskripsi:
    -European standard EN60900 compliant product, 1000V insulation specification.
  9. KNIPEX Cobra Pipe Wrench and Water Pump Pliers
    Mulai

    Rp839.900

    KNIPEX Cobra Pipe Wrench and Water Pump Pliers
    Deskripsi:
    - Optimum accessibility, even in confined spaces: particularly compact design, very slim head- One-handed fine adjustment by pushing for the simplest adjustment to different workpiece sizes- Long-lasting secure grip ensured by high wear resistance- Gripping capacity Ø 28 mm, width across flats up to 24 mm - at only 100 mm length- Box joint: high quality and durability provided by dual guide- Gripping surfaces with specially hardened teeth, hardness approx. 60 HRC- Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required- Pinch guard prevents operators' fingers being pinched- Fine adjustment with 11 adjustment positions
    atribut:
    • Capacities for Pipes (diameter) (mm): Ø 28
    • Adjustment Positions: 11
    • Capacities for Nuts (mm): 24
    • Capacities for Nuts (inch): Ø 1
    • Dimensions (mm): 100x30x10
    • Handles: embossed, rough surface
    • Head: polished
    • Pliers: grey atramentized
    • REACH Compliant: no
    • RohS Compliant: no
    • Standard: DIN ISO 8976
  10. KNIPEX Pliers Wrench (Tang Pipa)
    Mulai

    Rp1.599.900

    KNIPEX Pliers Wrench (Tang Pipa)
    Deskripsi:
    Version:Parallel guided, smooth jaws; chrome-plated version. Ratchet adjustment at the push of a button and clamping lever for high contact pressure at the jaws. The travel between the gripping faces is large enough to permit release and grip on a ratchet basis.Pliers wrench, nickel-plated, plastic coated handles.Application:Grips screws, nuts, chrome-plated fittings etc. without damaging them.
    atribut:
    • Adjustment Positions: 10
    • Capacities for Nuts (inch): Ø 3/4
    • Capacities for Nuts (mm): 21
    • Dimensions (mm): 100x31x10
    • Handles: Embossed, Rough Surface
    • Head: Chrome-plated
    • Pliers: Chrome-plated
    • REACH Compliant: Does Not Contain SVHC
    • RohS Compliant: Not Applicable
  11. OLFA Hook Cutter L Type (Pisau Kait)
    Mulai

    Rp149.900

    OLFA Hook Cutter L Type (Pisau Kait)
    Deskripsi:
    A cutter suitable for cutting of cord, rope, PP band, etc. Because it hooks and cuts, it does not hurt the ground and load.
    atribut:
    • Total Length (mm): 124.5
    • Compatible Replacement Blade: XB107
    • Blade Thickness (mm): 0.8
    • Main Body Materials: ABS Resin
    • Blade Materials: Alloy Tool Steel
  12. KNIPEX Mini Pliers Set in Belt Tool Pouch (Tang Pipa)
    Mulai

    Rp1.999.900

    KNIPEX Mini Pliers Set in Belt Tool Pouch (Tang Pipa)
    Deskripsi:
    - Tool bag made from durable polyester fabric, with hook-and-loop fastener and belt clip- Dimensions (W x H x D): 75 x 180 x 55 mm
    atribut:
    • REACH Compliant: no
    • RohS Compliant: no
  13. KNIPEX Plier Wrench
    Mulai

    Rp1.999.900

    KNIPEX Plier Wrench
    Deskripsi:
    - Replaces the need for sets of metric and imperial spanners- Smooth jaws for damage free installation of plated fittings - working directly on chrome!- Adjustable tightening tool- Also excellent for gripping, holding, pressing and bending workpieces- Push the button for adjustment on the workpiece- Zero backlash jaw pressure prevents damage to edges of sensitive components- Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size- Reliable catching of the hinge bolt: no unintentional shifting- The ratchet type principle allows quick and easy tightening and release of all bolted connections- Lever transmission greater than 10 : 1 for strong gripping power- Chrome vanadium electric steel, forged, oil-hardened- Ideal multi-purpose wrench in pocket size- Indispensable companion in emergency tool kit
    atribut:
    • Pliers: chrome plated
    • Adjustment Positions: 14
    • Capacities for Nuts (mm): 27
    • Dimension B1 (mm): 4.7
    • Dimension B2 (mm): 7
    • Dimension B3 (mm): 10.5
    • Capacities for Nuts (inch): 1
    • Handles: plastic coated
    • Length (mm): 150
  14. KNIPEX Diagonal Cutting Pliers (Tang Potong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

  15. ABC (Battery) Alkaline Battery AA (Baterai AA)
    Rating:
    99% of 100
    (141)
    Mulai

    Rp14.900

    ABC (Battery) Alkaline Battery AA (Baterai AA)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AA
    • Diameter (mm): 13.7-14.5
    • Total Height (mm): 49.5-50.5
    • Voltage (V): 1.5
  16. KNIPEX Combination Pliers (Tang Jepit Kombinasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

    KNIPEX Combination Pliers (Tang Jepit Kombinasi)
    Deskripsi:
    -Having gripping zones for flat and round material, it can be used for various purposes.-With a cutting blade for soft and hard wires.-The hardness of the cutting part to which an elaborate quenching treatment has been processed is about HRC60.
  17. KNIPEX Pliers Wrench Pliers and a Wrench in a Single Tool (Tang Pipa)
    Mulai

    Rp1.599.900

    KNIPEX Pliers Wrench Pliers and a Wrench in a Single Tool (Tang Pipa)
    Deskripsi:
    - Replaces the need for sets of metric and imperial spanners- Smooth jaws for damage free installation of plated fittings - working directly on chrome!- Increased gripping capacity thanks to two additional setting positions: variable gripping of all widths across flats up to 40 mm- 10 % less weight with the same stability- Practical adjustment scale: a laser-cut scale allows the wrench opening to be set before gripping- Also excellent for gripping, holding, pressing and bending workpieces- Zero backlash jaw pressure prevents damage to edges of sensitive components- Fast adjustment by pushing a button directly on the workpiece- No unintentional shift of the gripping jaws and no slipping of the joint- Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size- The ratchet type principle allows quick and easy tightening and release of all bolted connections- Chrome vanadium electric steel, forged, oil-hardened
    atribut:
    • RohS Compliant: no
    • Head: polished
    • REACH Compliant: no
  18. KNIPEX Pliers Wrench Pliers and a Wrench in a Single Tool
    Mulai

    Rp2.199.900

    KNIPEX Pliers Wrench Pliers and a Wrench in a Single Tool
    Deskripsi:
    - Replaces the need for sets of metric and imperial spanners- Smooth jaws for damage free installation of plated fittings - working directly on chrome!- Pliers with tether attachment point for mounting a fall protection system- Also excellent for gripping, holding, pressing and bending workpieces- Zero backlash jaw pressure prevents damage to edges of sensitive components- Fast adjustment by pushing a button directly on the workpiece- No unintentional shift of the gripping jaws and no slipping of the joint- Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size- The ratchet type principle allows quick and easy tightening and release of all bolted connections- Lever transmission greater than 10 : 1 for strong gripping power- Chrome vanadium electric steel, forged, oil-hardened
    atribut:
    • Jaw Thickness (joint) (B2) (mm): 8
    • RohS Compliant: no
    • Head: chrome-plated
    • Pliers: chrome-plated
    • REACH Compliant: no
  19. KNIPEX Combination Pliers (Tang Jepit Kombinasi)
    Mulai

    Rp729.900

    KNIPEX Combination Pliers (Tang Jepit Kombinasi)
    Deskripsi:
    -European standard EN60900 compliant product, 1000V insulation specification.-With a cutting edge for soft and hard wires.-The hardness of the cutter part that was subjected to elaborate quenching treatment is about HRC60.
  20. KNIPEX Combination Pliers (Tang Jepit Kombinasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    KNIPEX Combination Pliers (Tang Jepit Kombinasi)
    Deskripsi:
    - With gripping zones for flat and round material, suitable for versatile use- With cutting edges for soft and hard wire- Long cutting edges for thicker cables- Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC- Special tool steel, forged, multi stage oil-hardened
    atribut:
    • Cutting Capacity Copper Cable Multiple Stranded (mm²): 16
    • REACH Compliant: no
    • RohS Compliant: no
Daftar Harga knipex plier wrenches Terbaru October 2026
KNIPEX Pliers Wrenches (Tang Pipa)Rp1.799.900
KNIPEX Set of Pliers WrenchesRp5.999.900
KNIPEX Pliers Wrench Pliers and a Wrench in a Single Tool (Tang Pipa)Rp1.699.900
KNIPEX Assembly PackRp2.899.900
KNIPEX Cobra High-Tech Water Pump Pliers (Tang Pipa)Rp879.900
KNIPEX Pliers Wrenches Pliers and a Wrench in a Single Tool (Tang Pipa)Rp1.899.900
ABC (Battery) Blue Battery AA (Baterai AA)Rp4.900
KNIPEX Diagonal Cutting Pliers Insulated (Tang Potong)Rp949.900
KNIPEX Cobra Pipe Wrench and Water Pump PliersRp839.900
KNIPEX Pliers Wrench (Tang Pipa)Rp1.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)