KNIPEX Pliers Wrench Pliers and a Wrench in a Single Tool (Tang Pipa)

Sebelum PPN:
Rp1.599.900 - Rp2.299.900
Spesifikasi
RohS Compliantno
Headpolished
REACH Compliantno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Replaces the need for sets of metric and imperial spanners
- Smooth jaws for damage free installation of plated fittings - working directly on chrome!
- Increased gripping capacity thanks to two additional setting positions: variable gripping of all widths across flats up to 40 mm
- 10 % less weight with the same stability
- Practical adjustment scale: a laser-cut scale allows the wrench opening to be set before gripping
- Also excellent for gripping, holding, pressing and bending workpieces
- Zero backlash jaw pressure prevents damage to edges of sensitive components
- Fast adjustment by pushing a button directly on the workpiece
- No unintentional shift of the gripping jaws and no slipping of the joint
- Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size
- The ratchet type principle allows quick and easy tightening and release of all bolted connections
- Chrome vanadium electric steel, forged, oil-hardened

Ulasan Produk

Tidak ada ulasan