Beli klein tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KLEIN TOOLS Multi-Bit ScrewdriverDeskripsi:These general purpose multi-bit screwdrivers are for use in tightening and loosening fasteners in applications from industrial maintenance to household repairs. They come with an assortment of tip sizes and styles that avoid the need to carry a set of screwdrivers each with a single tip size or tip style.
- KLEIN TOOLS Data Cable Crimper & Compression ToolDeskripsi:These crimpers attach modular plugs that terminate data and telephone cable. They operate like pliers to squeeze modular plugs between their jaws and onto the cable. Slots in the jaws are shaped to cradle the connectors and press them on for a tight bond.atribut:
- Insulated: No
- KLEIN TOOLS Precision Screwdriver (Obeng Presisi)atribut:
- UNSPSC: 31160000
- KLEIN TOOLS MODbox Tool ToteDeskripsi:Klein MODbox tool totes have open-top pockets for organizing tools while keeping them visible to ease access and selection. They have a molded top handle for carrying to the jobsite.atribut:
- Dimensions (inch): 17x16x9
- Item: MODbox Tool Tote
- Maximum Storage Capacity (cu ft): 0.88
- UNSPSC: 31160000
- KLEIN TOOLS Flip Socket Set Impactatribut:
- UNSPSC: 31160000
- KLEIN Cable Stripperatribut:
- Material: High carbon steel
- Applicable Body: VDV100-801-SEN
- KLEIN TOOLS Ratcheting Double Box End Wrenchatribut:
- UNSPSC: 27111705
- KLEIN TOOLS Fish TapDeskripsi:Non-conductive fish tapes reduce the risk of electrical arcing and electrical shock when working near live circuits. Their tape is made of non-metal material that doesn't conduct electricity. These tapes don't carry a specific rating for voltage protection.
- KLEIN TOOLS Scissor & ShearDeskripsi:The short blades of compact scissors press together to make precise cuts in paper, string, and other lightweight materials. Also called thread clips or thread snips, they have a single ring that slips over the user's finger.
- KLEIN TOOLS Cable Pulling Jaw GripDeskripsi:Jaw grips clamp onto wire rope or cable and provide an eye that connects to a cable puller or lever hoist, which tensions the rope for installation. Also known as cable grips, their jaws lock open for placement on the wire rope and lock closed to grip onto the wire rope.atribut:
- Material: Steel
- KLEIN TOOLS Ratcheting Double Box End Wrench SetDeskripsi:These ratcheting box-end wrench sets have a 6-pt. box end design that allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. Double-end wrenches have a different SAE (inch) size on each end for use on two different size fasteners. The ratcheting box ends have a gear mechanism that allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the wrench.atribut:
- Container Color: Gray
- Container Type: Wrench Roll
- Corrosion Resistant: Yes
- Finish: Chrome
- Grip Style: Plain
- Handle Color: Silver
- Handle Type: One Piece
- Head Offset Angle: 25°
- Head Type: Offset
- Insulated: No
- Material: Alloy Steel
- Measurement Type: SAE
- Non-Magnetic: Yes
- Non-Sparking: No
- Ratcheting: Yes
- Reversing: Yes
- Single End/Double End: Double End
- Tether Style: Tether Capable
- Wrench Length Style: Standard
- Wrench Shape: Straight
- KLEIN Racheting Pass-Thru Modular Crimperatribut:
- Adaptive Modular Plugs: VDV826728A, VDV826729A
- Applicable Connectors: KLEIN TOOLS Pass-Thru [[TM]] RJ45, standard RJ11, RJ12
- Material: Steel
- Overall Length (mm): 154.8
- KLEIN TOOLS Punchdown ToolDeskripsi:Multi-bit punchdown screwdrivers provide a single tool to perform cable termination and wall jack installation or repair. Their reversible shaft has a punchdown tip on one end and a bit holder on the other end. They include multiple, interchangeable screwdriver bits, which store inside the handle when not in use.
- KLEIN TOOLS Safety Helmetatribut:
- UNSPSC: 31160000
- KLEIN Wide Opening Straight-Wall Bucketatribut:
- Color: White
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- KLEIN TOOLS Infrared Thermometer Dual-Laseratribut:
- UNSPSC: 31160000
- Brand: KLEIN TOOLS
- Calibration Certificate Included: No
- Display - IR Camera: 0
- Environmental Applications [MERCH]: Non-Medical
- Item [MERCH]: Infrared Thermometer
- Temp. Accuracy (C) - Infrared: 0
- Temp. Range (C) - Infrared: 0
- KLEIN TOOLS Screwdriver (Obeng)atribut:
- UNSPSC: 31160000
Daftar Harga klein tools Terbaru April 2026
| KLEIN TOOLS Multi-Bit Screwdriver | Rp379.900 |
| KLEIN TOOLS Data Cable Crimper & Compression Tool | Rp729.900 |
| KLEIN TOOLS Precision Screwdriver (Obeng Presisi) | Rp249.900 |
| KLEIN TOOLS MODbox Tool Tote | Rp3.499.900 |
| KLEIN TOOLS Flip Socket Set Impact | Rp359.900 |
| KLEIN Cable Stripper | Rp459.900 |
| KLEIN TOOLS Ratcheting Double Box End Wrench | Rp429.900 |
| KLEIN TOOLS Ratcheting Double Box End Wrench | Rp759.900 |
| KLEIN TOOLS Fish Tap | Rp569.900 |
| KLEIN TOOLS Scissor & Shear | Rp439.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)





















































































































































/1nP109860059-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/KLEIN%20TOOLS%20MODbox%20Tool%20Tote/e1P112116505-2.jpg)










%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/KLEIN%20TOOLS%20Safety%20Helmet/e9P111622513-1.jpg)

/aiP103059378-5.jpg)

/lrP109886783-3.jpg)