KLEIN TOOLS Scissor & Shear (Gunting Serbaguna)

Sebelum PPN:
Rp489.900 - Rp2.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The short blades of compact scissors press together to make precise cuts in paper, string, and other lightweight materials. Also called thread clips or thread snips, they have a single ring that slips over the user's finger.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Thread Clip Snip Adjustable No Application Carpet Cutting Blade Finish Chrome Plated Blade Length 1 1/2 in Blade Material Steel Cutting Edge Type Straight Hand Orientation Right-Hand Handle Color Silver Handle Design Single Ring Handle Material Metal Handle Style Straight

Ulasan Produk

Tidak ada ulasan