KLEIN TOOLS Ratcheting Double Box End Wrench Set (Kunci Ring Ratchet)

Sebelum PPN:
Rp3.399.900 - Rp5.399.900
Spesifikasi
Container ColorGray
Container TypeWrench Roll
Corrosion ResistantYes
FinishChrome
Grip StylePlain
Handle ColorSilver
Handle TypeOne Piece
Head Offset Angle25°
Head TypeOffset
InsulatedNo
MaterialAlloy Steel
Measurement TypeSAE
Non-MagneticYes
Non-SparkingNo
RatchetingYes
ReversingYes
Single End/Double EndDouble End
Tether StyleTether Capable
Wrench Length StyleStandard
Wrench ShapeStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These ratcheting box-end wrench sets have a 6-pt. box end design that allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. Double-end wrenches have a different SAE (inch) size on each end for use on two different size fasteners. The ratcheting box ends have a gear mechanism that allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the wrench.
Feature
Box End Wrench Set Alloy Steel Chrome Insulated No Number of Tools 5 1/4 in to 3/4 in 25 Degrees Wrench Roll SAE Offset 12-Point Box End 6-Point Box End

Ulasan Produk

Tidak ada ulasan