Ohm Electric Led A Type E26 Dimmer Compatible

Sebelum PPN:
Rp279.900
Spesifikasi
Overall Length (mm)107.5
Mass (g)85
Light ColorNeutral white
Power Consumption Rated (W)8.1
Average Color Rendering IndexRa80
Maximum Diameter (Φmm)60
Power Consumption Efficiency (Lm/W)108.6
Rated Current (mA) 84
Rated Lifetime (hour)40000
Total Luminous Flux (Lm)880

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brightness equivalent to a general light bulb 60W Brightness can be adjusted with a dimmer compatible Omni-directional type with a light distribution angle of 280⁰ Lunch white base: E26

Ulasan Produk

Tidak ada ulasan

Halaman Terkait