Beli kimia laboratorium di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OSAKA CHEMICAL Portable Tablets Crusher for LaboratoryDeskripsi:-A crusher that is suitable for crushing tablets with a variety of sizes to address different needs. A large glass container (handling capacity 200ml), small glass container (handling capacity 50ml), and a plastic container (handling capacity 30ml)are provided as standard equipment.-The crush tank and the container can be washed in water easily after use, minimizing the danger of contamination.-Equipped with a safety device (reset switch)that prevents motor seizure. -For crushing tablets and grains such as rice and beans.-Glass cup (with lid)large and small-Plastic container (with lid)-Crush tank (with cutter)-Special brushatribut:
- Content Set: Large/small mill cup, tea cup, cup holder (with cutter), special brush
- Depth (mm): 145
- Height (mm): 285
- Material: Cutter blade = Stainless steel; Glass container = Soda glass; Plastic container = AS resin
- Power Consumption (W): 235
- Power Cord Length (m): 1.7
- Power Supply (V): Single phase 100
- Processing Capacity (ml): 200
- Rated Time (minute): 5 operation, 30 rest
- Width (mm): 180
- Non Brand Spatula Micro Stainless (Sendok Spatel)Deskripsi:Nama Barang: Spatula Logam / Spatel Sendok Logam / Sendok Metal Laboratorium / sendok stainless farmasiSpatula jenis ini biasanya digunakan untuk pengambilan objek sangat kecil yang sudah melalui proses pengirisan dan disiapkan untuk diamati pada mikroskop.atribut:
- Length (mm): 250
- Material: Metal/Stainless Steel
- Edumedia Spatula Stainlessatribut:
- Size (mm): 180
- OSAKA CHEMICAL FilterDeskripsi:-It is a product with excellent cost performance that realized reasonable price without dropping quality. -Filtration of non aqueous sample solution.-Hydrophobicity.-This has resistance against organic solvents, acid, or alkali. Non-Pyrogenic, DNA-free.-For filtration of strong chemical corrosive organic solvents, or filtration of strong acid solutions, alkali solvents, and alcohol.-Autoclave sterilization is possible.atribut:
- Housing Materials: Polypropylene (PP)
- monotaro Pipette Filler (Pipet)atribut:
- Color: Red
- Connection Part Diameter: (entrance) phi 6mm, (ball side) phi 5mm
- Compatible capacity (ml): Up to 50
- ISOLAB Spatula Micro Spoon Stainless SteelDeskripsi:ISOLAB SPATULA MICRO SPOON - STAINLESS STEEL- Diproduksi dari baja tahan karat grade AISI 304 berkualitas tinggi, tahan bahan kimia dan tahan korosi.- Cocok untuk benda berukuran kecil. - Dilengkapi dengan sendok mikro untuk partikel ukuran kecil di satu ujung dan spatula lurus/datar di ujung lainnya.- Konstruksi yang kokoh dan mulus menjamin siklus hidup yang panjang. - Permukaan halus yang dipoles memberikan pembersihan yang cepat dan mudah.
- AS ONE Spatula Micro Stainless Steel (Spatula Ganda)atribut:
- Precautions for Use: Please note that chlorine-based detergents and chemicals are highly likely to cause rust.
- Material: Stainless steel (SUS304)
- Non Brand Spatula Lab (Sendok Spatel)Deskripsi:Sendok takar atau spatula adalah alat untuk mengambil objek.Sendok takar atau spatula yang sering di gunakan di laboratorium biologi atau kimia berbentuk sendok kecil, pipih, dan bertangkai.alat ini juga dapat di gunakan untuk mengaduk dalam pembuatan larutan kecuali larutan asam.
- Merck Millipore Direct-Q Pure Water Generation Unit Directly Connected To The Tap Wateratribut:
- Size (mm): 290x420x540
- Specific Resistance Value (MΩ/cm): 18
- Volume of Collecting Water (L/minute): 0.5
- Connecting Supply Water (inch): 1/2 stop valve, 1/2 PT tube connections or chemical water plug (tap water faucet)
- Supply Water Pressure (MPa): 0.1 - 0.3
- Package Size (mm): 435x570x730
- Power Supply: 100 - 230V 50/60Hz 0.7A
- Tank Capacity (L) : 6
- AS ONE Wadah Bahan Kimia dengan HandleDeskripsi:- Stackable. - It has a handle for easy carrying. - There are card holders on the left, right, front and back. - Excellent chemical resistance. - It can be subdivided with a partition plate.atribut:
- Material: PP (polypropylene)
- KLEENGUARD Nitrile Chemical Resistant Gloves (Sarung Tangan)atribut:
- Color: Green
- Length: 13 Inch
- Thickness: 15mm
- Kimia Market Glutathione MurniDeskripsi:Glutathione 5 GramGlutathione merupakan antioksidan alami yang terdiri dari tiga asam amino yakni sistein, glutamat, dan glisin.Glutathione terbuat dari apa?Glutathione (GSH) adalah suatu tripeptide protein yang terdiri dari tiga Asam Amino Utama (L-Glutamic Acid, L-Cysteine, L-Glycine). Glutathione (GSH) secara alami sudah terdapat di dalam tubuh sejak lahir, yaitu di dalam dan di luar sel tubuh dan di seluruh organ tubuh (70-100 triliun sel tubuh manusia).atribut:
- Size (g): 5
- CAS: 70-18-8
- OneMed Pipette Glass Dropper (Pipet pasteur)Deskripsi:Pipet tetes Kaca dengan bahan pemompa karet merah, ukuran panjang. Kemasan terpisah, pipet kaca dalam box dan pemompa dibungkus plastik NOMOR IZIN EDAR: TU.02.02/5/2730/2017
- JK CARE Alcohol TeknisDeskripsi:ALKOHOL 70% Ethanol/ Teknis/ Non-Food Grade merupakan cairan yang digunakan sebagai antiseptik (membunuh atau menghambat pertumbuhan mikroorganisme),Keuntungan JK Care Alkohol 70%:- Kualitas Alkohol Terbaik- Ampuh Membunuh Kuman dan BakteriKegunaan:- Sebagai Antiseptic dan Disinfektan- Sebagai Cairan Untuk Menstrilkan Alat-alatCara Penggunaan:- Semprotkan Pada Permukaan / Alat-alat Yang Perlu Distrilkan- Lapkan Pada Benda Yang Sering Dipegang
- LAB SAFETY SUPPLY Wash Bottle (Botol Cuci Lab)Deskripsi:Wide-mouth wash bottles that have an integrated spout pull liquid from the bottom of the bottle, which allows liquid to be dispensed without tipping the bottle. Wide-mouth bottles are easier to fill than narrow mouth bottles and fit larger cleaning brushes for more complete cleaning.atribut:
- UNSPSC: 52151644
- Autoclavable: No
- Basic Material: Plastic
- Body Color: White
- Body Diameter (mm): 76
- Body Material: LDPE
- Capacity (fl oz): 16
- Capacity (ml): 500
- Clarity: Translucent
- Closure Color: Red
- Closure Included: Yes
- Closure Material: Polypropylene
- Imprinting: Acetone
- Imprinting Group: Specific Chemicals
- Manufacturer Part Number: 24J877
- Mouth Size: Wide
- Overall Height (mm): 174
- Product Type: Wash Bottle
- Spout Style: Integrated Spout
- Vented/Nonvented: Vented
Daftar Harga kimia laboratorium Terbaru November 2026
| OSAKA CHEMICAL Portable Tablets Crusher for Laboratory | Rp9.199.900 |
| Non Brand Spatula Micro Stainless (Sendok Spatel) | Rp50.900 |
| Edumedia Spatula Stainless | Rp41.900 |
| OSAKA CHEMICAL Filter | Rp1.599.900 |
| monotaro Pipette Filler (Pipet) | Rp149.900 |
| ISOLAB Spatula Micro Spoon Stainless Steel | Rp129.900 |
| AS ONE Spatula Micro Stainless Steel (Spatula Ganda) | Rp43.900 |
| Bestarilab Pipette Dropper Red Rubber (Pipet Tetes) | Rp189.900 |
| Non Brand Spatula Lab (Sendok Spatel) | Rp40.900 |
| Merck Millipore Direct-Q Pure Water Generation Unit Directly Connected To The Tap Water | Rp229.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/igP111289664-1.jpg)


%20%26%20Ladle%20for%20Experiments%20%26%20Research/monotaro%20Pipette%20Filler%20(Pipet)/l7P101563763-4.jpg)

/nnP102254851-10.jpg)
/j4P110460688-2.jpg)
/jfP107345699-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/KLEENGUARD%20Nitrile%20Chemical%20Resistant%20Gloves%20(Sarung%20Tangan)/2cP102144084-2.jpg)

/93P105707327-2.jpg)

/9qP109525350-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)