Beli key di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Steel Key Box
    71%
    Rating:
    60% of 100
    (1)
    Mulai

    Rp77.900

  2. monotaro Half Moon Key (S 45 C)
    Mulai

    Rp7.900

    monotaro Half Moon Key (S 45 C)
    Deskripsi:
    Pulley, gear, etc. as a key material to fix the rotating shaft.
    atribut:
    • Length (mm): 10
    • Width (mm): 3.7
    • Material: S45C
    • Shape: Half moon key
  3. KRISBOW Lemari Kunci
    Rating:
    100% of 100
    (1)
    Mulai

    Rp409.900

  4. KRISBOW Lemari 20 Kunci
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

  5. Vessel Plastic Head Hammer (Martil / Palu Plastik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp129.900

  6. Matlock Key Cabinet
    Mulai

    Rp499.900

    Matlock Key Cabinet
    atribut:
    • Color: Grey
    • Type: Key Cabinet
    • Finish: Powder Coated
    • Includes: Includes (2) Keys
    • Lock Type: Keyed
    • Material: Steel
    • Overall Depth: 80mm
    • Overall Height: 80mm
    • Special Features: Weather-resistant
  7. TONATA Flow Switch Johnson (Sakelar Aliran)
    Mulai

    Rp419.900

    TONATA Flow Switch Johnson (Sakelar Aliran)
    Deskripsi:
    PN: F61KB-11CPaddle: 4 piece
    atribut:
    • Connection (inch): Screw 1
    • Maximum Liquid Pressure (PSIG): 150
    • Maximum Liquid Pressure (kPa): 1034
    • Maximum Liquid Temperature (°C): 121
    • Maximum Liquid Temperature (°F): 250
    • Minimum Liquid Temperature (°C): Zero
    • Minimum Liquid Temperature (°F): 32
  8. KENSI Key Box (Kotak Kunci)
    Mulai

    Rp489.900

    KENSI Key Box (Kotak Kunci)
    Deskripsi:
    Key Box Sebagai tempat penyimpanan kunci anda, agar lebih mudah dan tidak berserakan.Desain simple yang mudah di letakkan di dinding kantor atau rumah anda.Dengan Key Box anda tidak akan kesulitan meletakkan kunci rumah, kunci motor, mobil maupun kunci yang lainnya, mudah dalam pencarian, ringkas dan aman.
  9. OMRON Timer H3YN-4 AC100-120 (Pengatur Waktu Otomatis)
    Mulai

    Rp729.900

    OMRON Timer H3YN-4 AC100-120 (Pengatur Waktu Otomatis)
    atribut:
    • Product Code: H3YN8017C
    • Family Type: H3YN
  10. MasterLock Heave Duty Key Cabinets (Lemari Penyimpan Kunci)
    Mulai

    Rp1.299.900

    MasterLock Heave Duty Key Cabinets (Lemari Penyimpan Kunci)
    Deskripsi:
    The Master Lock No. 7126D Key Cabinet features heavy duty steel construction with powder coating for durability. The cabinet includes a full length, hinged door and built-in slotted key racks. The key cabinet measures 17in (43.2cm) H x 13inch (33cm) W x 3
  11. Joyko Key Holder (Gantungan Kunci)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp6.900

  12. OMRON Solid State/Timer H3YN
    Mulai

    Rp1.099.900

    OMRON Solid State/Timer H3YN
    atribut:
    • Ambient Humidity to Use (%RH): 35~85
    • Influence of Temperature: ± 2% or less (at maximum scale time)
    • Influence of Voltage: ± 2% or less (at maximum scale time)
    • Insulation Resistance (MΩ): 100 or more (measured with DC500V mega)
    • Noise resistance: Square wave noise by noise simulator (pulse width 100ns / 1μs rising 1ns) ± 1.5kV
    • Operating Time Variation: ± 1% or less (at maximum scale time) (± 1% ± 10 ms or less for 1s range)
    • Outer Dimensions (WxDxH) (mm): 21.5 or less x 63 x 28 or less
    • Protection Class: IP40
    • Return Voltage: 10% or less of power supply voltage
    • Shock Resistance Malfunction (m/s²): 100, 6 directions 3 times each
    • Static Resistance (kV): 4 (malfunction), 8 (destruction)
    • Storage Temperature (°C): -25~+65 (no freezing)
    • Timer Function: Multifunctional
    • Type: Multi Timer
    • Vibration Resistance (Destruction) Frequency (Hz): 10 to 55, single amplitude 0.75mm, 3 directions, 1h each
    • Vibration Resistance (Malfunction) Frequency (Hz): 10~55, single amplitude 0.5 mm, 3 directions, 10 min each
  13. Maspion Wall Cabinet Key Box Security
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    Maspion Wall Cabinet Key Box Security
    atribut:
    • Material: Atom berlapis plastik tebal
    • Color: Abu Abu
    • Dimensions (cm): 29.9x7.7x40
    • Number of Hooks: 23
  14. Kenko Key RIng (Gantungan Kunci)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.900

    Kenko Key RIng (Gantungan Kunci)
    atribut:
    • Color: Mix Color
  15. KENSI Combination Keybox
    Mulai

    Rp319.900

    KENSI Combination Keybox
    atribut:
    • Number of Keys: 48
    • Color: Black
  16. Subaru Caster Wheel PU Ball Bearing Red (Roda PU)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp109.900

  17. XAV Deep Groove Ball Bearing Double Sealed (Laher)
    20%
    Mulai

    Rp3.900

    XAV Deep Groove Ball Bearing Double Sealed (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  18. KOKUYO Key Box Keysys Cylinder Type
    Mulai

    Rp4.199.900

    KOKUYO Key Box Keysys Cylinder Type
    Deskripsi:
    It is cylinder lock type with security consideration. It is a compact design that fit into storage furniture as well as fixing on the wall. It is a simple and stylish design. Key hanger and key holder can be added according to the size and the number of keys, it is possible to extend the accommodation flexibly. Since the handle is attached, it is also possible to move from the storage location. It is a hook shape that keeps the key holder firmly, and it also suppresses the fall of the key at the time of movement.
    atribut:
    • Material: Body: steel, top cover, key panel, key hanger: R-ABS, key holder: PP
Daftar Harga key Terbaru October 2026
TRUSCO Steel Key BoxRp77.900
monotaro Half Moon Key (S 45 C)Rp7.900
KRISBOW Lemari KunciRp409.900
KRISBOW Lemari 20 KunciRp219.900
Vessel Plastic Head Hammer (Martil / Palu Plastik)Rp129.900
Matlock Key CabinetRp499.900
TONATA Flow Switch Johnson (Sakelar Aliran)Rp419.900
KENSI Key Box (Kotak Kunci)Rp489.900
OMRON Timer H3YN-4 AC100-120 (Pengatur Waktu Otomatis)Rp729.900
MasterLock Heave Duty Key Cabinets (Lemari Penyimpan Kunci)Rp1.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)