Beli ketam listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WISON Mesin Planner (Mesin Serut)
    Mulai

    Rp20.999.900

    WISON Mesin Planner (Mesin Serut)
    atribut:
    • Feedling Speed per minute: 10.2
    • Max Planning Depth (mm): 4
    • Max Planning Width (mm): 400
    • Motor Power (HP): 3
    • Thickness of Workpiece (mm): 150
    • Spindle Speed (rpm): 5270
  2. Wipro Mesin Ketam Duduk
    Mulai

    Rp18.999.900

    Wipro Mesin Ketam Duduk
    atribut:
    • Thickness of Workpiece (mm): 150
    • Feeding Speed (m/minute): 10.2
    • Max. Planing Depth (mm): 4
    • Motor Power (HP): 3
    • Number of Knives (pcs): 3
    • Spindle Speed (rpm): 5270
  3. DEWALT Thickness Planner
    Mulai

    Rp29.999.900

    DEWALT Thickness Planner
    atribut:
    • Color: Orange-Black
    • Dimensions (DxWxH) (cm): 61.5x56x48.5
    • AMPS: 15
    • Max Depth of Cut (inch): 1/8
    • Planer Type: Stationary
    • Tool Weight (lbs): 92
    • Depth Capacity (inch): 6
    • Power Tool Type: Corded
    • Width Capacity (inch): 13
    • No. Load Speed: 20.000 (Motor)/10.000 (Cutterhead) RPM
  4. KRISBOW Mesin Serut Kayu
    Mulai

    Rp31.999.900

    KRISBOW Mesin Serut Kayu
    atribut:
    • Thicknessing Table Size (mm): 310 x 600
    • Cutter Block Diameter (mm): 75
    • Cutter Block Speed (rpm): 2900
    • Cutting Knife (pcs): 3
    • Dimensions (mm): 1300x580x960
    • Fence Tilt (°): 0-45
    • Max. Depth of Cut (mm): 2.5
    • Max. Thicknessing Height (mm): 180
    • Max. Thicknessing Width (mm): 310
    • Max. Width Workpiece (mm (inch)): 310 (12)
    • Motor (V/Hz/W): 380/ 50/ 2200
    • Planing Table Size (mm): Planing Table Size (mm)
  5. BOSCH Planer (Mesin Serut Kayu)
    Mulai

    Rp1.399.900

    BOSCH Planer (Mesin Serut Kayu)
    atribut:
    • Uncertainty K (dB): 3
    • Adjustable Rebating Depth (mm): 0 – 9
    • Planing Width (mm): 82
    • K3L License: Yes
    • No Load Speed (rpm): 16500
    • Part Number: 0 601 596 0K0
    • Rated Input Power (W): 650
    • Sound Level (dBA): 97
    • Sound Pressure Level (dBA): 86
  6. Makita Mesin Serut Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  7. KRISBOW Mesin Serut Kayu Duduk
    Mulai

    Rp6.299.900

    KRISBOW Mesin Serut Kayu Duduk
    Deskripsi:
    Bench Router Machine 1500W
    atribut:
    • Motor (W/PH): 1500/1
    • Speed (rpm): 11500-24000
    • Spindle height (mm): 40
    • Extention Table (mm): 210x360
    • Router Cutter Shank Diameter (mm): 41068
    • Dimensions (mm): 1030x360x311
    • Max. Cutter Block Diameter (mm): 50
    • Table Size (mm): 610x360
  8. DEWALT Thickness Planer
    Mulai

    Rp15.999.900

    DEWALT Thickness Planer
    atribut:
    • Max. Depth of Cut (mm): 3
    • Depth Capacity (mm): 150
    • Width Capacity (mm): 330
    • Cuts Per Inch: 96 or 179
    • Input Power (W): 2000-2200
    • No Load Speed (rpm): 10000
  9. Mesin HL Planner
    Mulai

    Rp359.900

    Mesin HL Planner
    atribut:
    • Width of Planning (mm): 82
    • Rated Voltage (V): 220
  10. DEWALT Table Saw
    Mulai

    Rp7.099.900

    DEWALT Table Saw
    Deskripsi:
    These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
  11. FUJIYAMA Portable Planer
    Mulai

    Rp8.499.900

    FUJIYAMA Portable Planer
    atribut:
    • Size (mm): 525x360x435
    • Cutting Width (mm): 304
    • Feed rate per min (mm): 8.5
    • Input Power (W): 1650
    • Maximum Cutting Depth (mm): 3 (of Stock Width less than 150mm), 1.5 (of Stock Width from 150 to 240mm)
    • No Load Speed (rpm): 8500
  12. Victaulic Upright Post Indicator (Indikator Katup Tegak)
    Mulai

    Rp24.999.900

  13. ALDO Meja Auto Planner
    Mulai

    Rp12.999.900

  14. STANLEY Thickness Planer (Mesin Serut Kayu)
    Mulai

    Rp8.799.900

    STANLEY Thickness Planer (Mesin Serut Kayu)
    Deskripsi:
    Stanley STP18-B1 thickness planner merupakan mesin serut kayu yang sudah memiliki daya 1800 watt sehingga memberikan solusi produktif untuk kontrol ketebalan . Pengaturan pemotongan sangat presisi dengan penyesuaian kedalaman 0,4 mm - 1,6 mm untuk akurasi yang sangat baik .
    atribut:
    • Power (W): 1800
    • Voltage (V): 220-240
    • Electrical Input Power (W): 1800
    • Frequency (Hz): 50/60
    • Cutting Height (mm): 152
    • Feeding Speed (m/minute): 7.9
    • K3L License: Yes
    • Maximum Cutting Depth (mm): 3.2
    • No Load Speed (rpm): 10000
    • Planning Width (mm): 318
  15. RYOBI Jig Saws
    Mulai

    Rp709.900

  16. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  17. MODERN Mesin Planer Duduk
    Mulai

    Rp6.999.900

    MODERN Mesin Planer Duduk
    atribut:
    • Planing Width (mm): 304
    • Planing Depth (mm): <150 3; 150-230 1.5; >240 1
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Power (W): 1650
    • No Load Speed (rpm): 8500
  18. TRUSCO Round Type Rubber Vibration Isolator, One Side Washer Type
    21%
    Mulai

    Rp149.900

    TRUSCO Round Type Rubber Vibration Isolator, One Side Washer Type
    atribut:
    • Specification: Single washer type
    • Weight (g): 100
    • Length L(mm): 30
    • Bolt Length (mm): 28
    • Bolt: M8
    • Maximum Load (N): 735
    • Bolt Hole Diameter (Ø mm): 9
    • Outer Diameter d (mm): 32
    • Purpose of Use: Pumps, various machine tools, centrifugal separators, crushers, motors, and other standard industrial machinery.
Daftar Harga ketam listrik Terbaru October 2026
WISON Mesin Planner (Mesin Serut)Rp20.999.900
Wipro Mesin Ketam DudukRp18.999.900
DEWALT Thickness PlannerRp29.999.900
KRISBOW Mesin Serut KayuRp31.999.900
BOSCH Planer (Mesin Serut Kayu)Rp1.399.900
Makita Mesin Serut KayuRp1.699.900
KRISBOW Mesin Serut Kayu DudukRp6.299.900
RYOBI Planner (Mesin Serut)Rp1.099.900
DEWALT Thickness PlanerRp15.999.900
Mesin HL PlannerRp359.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)