Beli kertas merang di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Whatman Qualitative Filter Paper No. 42 Circleatribut:
- Filter Paper: 42
- Whatman Quantitative Filter Paper Ashless Grade 42atribut:
- Material: circles , cotton filters (high-quality cotton linters)
- Parameter: 0.40 psi wet burst, 1870 sec/100 mL speed (Herzberg)
- Ash: ≤0.007%
- Basis Weight (g/m²): 100
- Pore Size (µm): 2.5 (Particle retention)
- Thickness (µm): 200
- Whatman Qualitative Filter Paper No. 41 (Circle)atribut:
- Filter Paper: 41
- Whatman Qualitative Filter Paper Grade 1atribut:
- Parameter: 0.25 psi wet burst, 150 sec/100 mL speed (Herzberg)
- Ash: ≤0.06%
- Basis Weight (g/m²): 87
- Pore Size (µm): 11 (Particle retention)
- Thickness (µm): 180
- Whatman Qualitative Filter-Paper #1 (Filter Paper)Deskripsi:Specification : JIS standard: Class 1, Domestic filter-paper equivalent: No.1, Particle maintenance ability (micrometer):11, thickness (micrometer):0.18, ash-content (%):0.06, weight (g/m2):87, initial rate-of-filtration (second):40atribut:
- Basis Weight: 88g/m²
- Porosity: Circular
- Thickness: 0.18mm
- Filtration Rate: Medium speed (40 s/100ml)
- Ash Content (%): 0.06
- Compatible Products: Domestic filter paper : No.1
- Diameter (phi cm): 9
- Diameter (phi mm): 90
- Grade: #1
- JIS Standard: equivalent toCLASS 1 (JISP3801)
- Load Capacity: Medium
- Particle Maintenance Ability: 11µ
- TGK Product Number: 996-41-01-04
- Whatman Quantitative Filter Paperatribut:
- TGK Part No.: 996-41-03-35
- Space: A modification of ASTM's D981-56 test method in which a 15 cm diameter filter paper is folded in four and 100 ml of water is filtered in seconds.
- Diameter (Φcm): 12.5Φ
- AS ONE Part Number: 2-8306-05
- Quantity (sheets): 100
- Whatman Qualitative Filter Paper No. 4 (Circle) (Kertas Saring)atribut:
- Filter Paper: 4
- Whatman Quantitative Filter Paper Ashless Grade 41atribut:
- Material: circles , cotton filters (high-quality cotton linters)
- Parameter: 0.22 psi wet burst, 54 sec/100 mL speed (Herzberg)
- Ash: ≤0.007%
- Basis Weight (g/m²): 85
- Pore Size (µm): 20-25 (Particle retention)
- Thickness (µm): 220
- Whatman Qualitative Filter PaperDeskripsi:Suitable for filtering fine particles. It is about twice as thick as Grade 1. Due to its large load capacity, it does not easily clog even if it holds a large amount of precipitate, and it has strong wettability and is used for filtration with a Büchner funnel. It has high absorbency and is suitable as a sample carrier.atribut:
- Space: A modification of ASTM's D981-56 test method in which a 15 cm diameter filter paper is folded in four and 100 ml of water is filtered in seconds.
- Sedaap Mi InstanDeskripsi:Mie Sedaap adalah salah satu merek mie instan terkemuka yang terbuat dari bahan-bahan berkualitas dan rempah-rempah alami serta dilengkapi dengan formulasi bumbu yang tepat. Sejak pertama kali diluncurkan pada tahun 2003, Mie Sedaap terus mendapatkan respon yang positif oleh seluruh penikmat mie instan untuk kualitas mie dengan tekstur kenyal dan rasa yang lezat.Mie Sedaap terus berinovasi dalam memberikan yang terbaik terhadap para penikmat mie instan. Anda dapat mencicipi 14 varian rasa Mie Sedaap yang jelas terasa sedapnya dan telah tersebar ke seluruh pelosok di Indonesia.- Mie Sedaap Goreng- Mie Sedaap Soto- Mie Sedaap Ayam Bawang- Mie Sedaap Kari Spesial- Mie Sedaap Goreng Mi Ayam Istimewa- Mie Sedaap Baso Spesial- Mie Sedaap Kari Ayam- Mie Sedaap Ayam Spesial- Mie Sedaap Goreng Krispi- Mie Sedaap Sambal Goreng- Mie Sedaap White Curry- Mie Sedaap Ayam Bawang Telur- Mie Sedaap Selection Korean Spicy Chicken- Mie Sedaap Selection Korean Spicy Soup- Mie Sedaap Selection Singapore Spicy Laksa- Mie Sedaap Salero Padang- Mie Sedaap Nikmat HQQ Ayam Bakar Limau
- Whatman Qualitative Circular Filter Paperatribut:
- Type: Circular
- Whatman Glass Microfiber FilterDeskripsi:The filters feature fine particle retention for a range of liquid and air filtration applications. These have a nominal particle retention of 1.6µm at 98% efficiency and are suited for a variety of applications involving large sample volumes such as:Water and air pollution monitoring and wastewater filteringFoodstuff analysisFiltering of algae and bacteria culturesProtein filtrationRadioimmunoassay of weak β emittersGravimetric determination of airborne particulatesGrade GF/A binder-free Whatman glass microfiber filters are available in a wide range of sizes in circles and sheets.Find the right particle retention rating and thickness for your analysis in the Whatman binder-free glass microfiber range.Looking for a filter paper, membrane filter, or syringe filter? Let Cytiva help you find the optimal filter for your needs to ensure reliable analysis.atribut:
- Maximum Recommended Temperature (°C): 550
- Whatman Glass Fiber Filter Paper GF/C (circle) (Filter Paper)atribut:
- Filter Paper: GF/C
- Whatman Qualitative Filter Paper No. 40 (Circle)atribut:
- Filter Paper: 40
- Whatman Quantitative Filter Paper Ashless Grade 40atribut:
- Material: circles , cotton filters (high-quality cotton linters)
- Parameter: 0.29 psi wet burst, 340 sec/100 mL speed (Herzberg)
- Ash: ≤0.007%
- Basis Weight (g/m²): 95
- Pore Size (µm): 8 (Particle retention)
- Thickness (µm): 210
- ADVANTEC Glass Filter PaperDeskripsi:Compared to cellulose filter paper, the filtration speed is faster and the precipitate retention is excellent, so highly efficient filtration is possible in a short time.Those with a high maximum operating temperature and no binder can withstand high temperatures up to 500°C.Demonstrates excellent resistance to chemicals other than strong acids and strong alkalis.It has low hygroscopicity, tends to become constant when dried, and has excellent dimensional stability.It is inert to biochemical liquids and can be autoclaved.It is a thin glass filter paper with high particle capture performance.Generally used for liquid clarification.It is also used for collecting suspended particulate matter in the atmosphere (high volume/low volume air sampler).
- Whatman Qualitative Filter Paper Grade 4atribut:
- Material: cellulose filters, circles
- Parameter: 0.22 psi wet burst, 37 sec/100 mL speed (Herzberg)
- Ash: ≤0.06%
- Basis Weight (g/m²): 92
- Pore Size (µm): 20-25 (Particle retention)
- Thickness (µm): 205
- Whatman Qualitative Filter Paper Grade 3atribut:
- Parameter: 0.40 psi wet burst, 325 sec/100 mL speed (Herzberg)
- Ash: ≤0.06%
- Basis Weight (g/m²): 185
- Pore Size (µm): 6 (Particle retention)
- Thickness (µm): 390
Daftar Harga kertas merang Terbaru April 2026
| Whatman Qualitative Filter Paper No. 42 Circle | Rp629.900 |
| Whatman Kertas Saring | Rp249.900 |
| Whatman Quantitative Filter Paper Ashless Grade 42 | Rp1.099.900 |
| Whatman Qualitative Filter Paper No. 41 (Circle) | Rp459.900 |
| Whatman Qualitative Filter Paper Grade 1 | Rp399.900 |
| Whatman Qualitative Filter-Paper #1 (Filter Paper) | Rp279.900 |
| Whatman Quantitative Filter Paper | Rp1.099.900 |
| Whatman Qualitative Filter Paper No. 4 (Circle) (Kertas Saring) | Rp249.900 |
| Whatman Quantitative Filter Paper Ashless Grade 41 | Rp1.099.900 |
| Whatman Qualitative Filter Paper | Rp279.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/Glass%20Fiber%20Filter%20Paper/Whatman%20Qualitative%20Filter%20Paper%20No_%2042%20Circle/0pP103490025-2.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Kertas%20Saring/d8P105397476-1.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Quantitative%20Filter%20Paper%20Ashless%20Grade%2042/1vP106457067-1.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Qualitative%20Filter%20Paper%20No_%2041%20(Circle)/0gP103490016-1.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Qualitative%20Filter%20Paper%20Grade%201/n0P106456828-1.jpg)
/Whatman%20Qualitative%20Filter-Paper%20%231%20(Filter%20Paper)/P102254417-1.jpg)
/Qualitative%20Filter%20Paper/Whatman%20Quantitative%20Filter%20Paper/ilP110034669-1.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Qualitative%20Filter%20Paper%20No_%204%20(Circle)%20(Kertas%20Saring)/rnP103489995-1.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Quantitative%20Filter%20Paper%20Ashless%20Grade%2041/1dP106457049-1.jpg)
/Whatman%20Qualitative%20Filter%20Paper/htP110034641-1.jpg)

/Qualitative%20Filter%20Paper/Whatman%20Qualitative%20Circular%20Filter%20Paper/k0P108215720-1.jpg)

/Glass%20Fiber%20Filter%20Paper/Whatman%20Glass%20Fiber%20Filter%20Paper%20GF%2FC%20(circle)%20(Filter%20Paper)/P102260579-1.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Qualitative%20Filter%20Paper%20No_%2040%20(Circle)/07P103490007-1.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Quantitative%20Filter%20Paper%20Ashless%20Grade%2040/0lP106457021-1.jpg)
/Glass%20Fiber%20Filter%20Paper/ADVANTEC%20Glass%20Filter%20Paper/rcP105607984-1.jpg)

/Glass%20Fiber%20Filter%20Paper/Whatman%20Qualitative%20Filter%20Paper%20Grade%204/q7P106456943-1.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Qualitative%20Filter%20Paper%20Grade%203/ppP106456925-1.jpg)