Beli kertas lakmus merah biru di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hanna Instruments edge Dedicated pH/ORP MeterDeskripsi:Hanna Instruments is proud to introduce the world's most innovative pH/ORP meter: edge.
- Hanna Instruments Portable pH MeterDeskripsi:The HI8010 is a compact, rugged and portable pH meter that is supplied with a PEI plastic body pH electrode. This meter uses a BNC connector for the pH electrode input allowing for a wide selection of pH electrodes to be used.Compact rugged designTwo-point calibration0.01 resolution with 0.01 accuracyatribut:
- pH Resolution (pH): 0.01
- Hanna Instruments pH MeterDeskripsi:It is an economical, water resistant, portable meter that measures pH, conductivity (EC), total dissolved solids (TDS) and temperature with a single probe. The meter operation is simplified with dedicated buttons for measurement modes to be displayed on the LCD and knobs for single point calibration of pH and EC/TDS.atribut:
- Resolution (pH): 0.1
- Accuracy (pH): ±0.1
- SHINWA pH MeterDeskripsi:Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.atribut:
- Accuracy (pH): ±0.5
- Resolution (pH): 0.2
- Range (pH): 4 to 7
- WxDxH (mm): 47x47x160
- NomoyPet Tongkat Penangkap/Penjepit UlarDeskripsi:Bahan stainless steel, antikarat. Bagian handle terbuat dari material plastik, sehingga tidak membuat tangan sakit.atribut:
- Material: Stainless Steel and Plastic (handle)
- Size (cm): 70
- KRISBOW Alat Ukur pH & Suhuatribut:
- Temperature Range (°C): -5 to 50
- Temperature Accuracy (°C): ± 0.8
- Index Protection: IP65
- Temperature Resolution: 0.1
- pH Accuracy: ± 0.03
- pH Range: 0 to 14
- pH Resolution: 0.01
- Shinwa Rules Digital pH Meteratribut:
- Operating Temperature Range: 5-35°C
- Measuring Range: 1.0 to 14.0pH
- Minimum: (Resolution) pH0.1
- Precision: ± pH0.1
- Body Material: ABS resin
- Material (measuring section): Glass
- Power: Three silver oxide batteries LR44
- Smart Sensor pH MeterDeskripsi:pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.atribut:
- Range (pH): 0 to 14
- MERCK Larutan Penyangga (pH Buffer)Deskripsi:Larutan Buffer merupakan larutan yang bisa mempertahankan nilai pH meskipun ditambah sedikit asam, sedikit basa, atau sedikit air (pengenceran). Hal ini dikarenakan karena larutan Buffer mengandung zat terlarut bersifat “penyangga“ yang terdiri atas komponen asam dan basa.atribut:
- HS Code: 3822 00 00
- Mettler Toledo Benchtop pH Meteratribut:
- Data Recorded Numbers: 200, calibration results
- Dimensions (mm): 227x147x70
- Display Range (mV): -2000 to 2000
- Included Accessories: Electrode LE438
- Number of Data Records: 200 proofread results
- Power Supply: 100-240V, 50/60Hz, 12VDC
- Reproducibility: pH/±0.01pH, ORP/±1mV
- Temperature Compensation (°C): Automatic and manual temperature compensation
- Mettler Toledo Sevencompact Ph Meter S210atribut:
- pH Measuring Range: -2.000 to 20.000
- AC/DC Input: 12V, universal plug set (mains adaptor)
- mV Measuring Range: -2000.0 to 2000.0
- Temperature Measurement Range (°C): -30.0-130.0 (MTC), -5.0-130.0 (ATC)
- OHAUS pH MeterDeskripsi:Designed with a clear, user-friendly interface and the ability to store up to 99 items in its internal memory, the Starter 2200 pH bench meter is a reliable and efficient addition to basic laboratories or science classrooms. An affordable, intuitive pH measurement instrument, the StarterTM 2200 pH bench meter also features auto-buffer recognition & auto-endpoint modes that make measurement and calibration simple, straightforward and efficient.ApplicationspH, oxidation-reduction potential (ORP) with Temperature MeasurementsDisplay3.5 inch segment LCD with backlightOperationAC adapter (included)ConstructionABS housing, mechanical keys, built-in electrode holderDesign FeaturesAuto buffer recognition, two point calibration, electrode condition iconatribut:
- Power: AC Adapter (Included)
- Trasti Glove PlastikDeskripsi:Sarung tangan plastik trasti sekali pakai yang terbuat dari bahan polyethylene yang tidak beracun dan anti alergi. Warna putih transparan.
- Extech pH MeterDeskripsi:- Flat Surface Electrode measures pH in liquids, semi-solids,and solids. No more electrode breakage or clogged junctions.- RENEWindicator tells you when it's time to replace your electrode which eliminates guesswork CAL alert tells you its time to recalibrate.- Ensures accuracy.- Memory records and recalls 15 sequentially tagged readings allowing detection of changes over time- Analog bargraph displayed on LCD 1, 2 or 3 point calibration automatically recognizes buffer solutions.- Order pH buffers separately.- Automatic Temperature Compensation Simultaneous display of pH and Temperature Display indicates when the reading is stabilized.- Data Hold, Auto power off and low battery indication - Waterproofdesign (IP57) floats in water and protects the meter in wet environment- Interchangeable probes available for Chlorine & ORP- Optional weighted base (EX006) holds plastic cup and ExStik meter - Complete with flat surface pH electrode, protective sensorcap, sample cup with cap, four 3V CR-2032 button batteries, and 48INC(1.2m) neckstrap.- Order pH buffers separatelyatribut:
- Resolution (pH): 0.01
- Range (pH): 0 to 14
- Accuracy (pH): ± 0.01
- Dimension Unit (cm): 3.56x17.2x4.1
- Item: PH Meter
- Manufacturing Number: PH100
- Netto Weight (kg): 0.1
- Power Source: Baterai CR2032 (optional/exclude)
- Temperature (°C): -5 to 90
- Type: PH Meter
- Kedida pH MeterDeskripsi:1. The PH pen acidimeter high-performance CPU chip, high-precision AD converter technology and SMT technology is a versatile, intelligent instrument. Storage, computing and Compensation Determination of PH value parameters. Clear display, simple operation and accurate test performance so that it has a good price. It can be widely used in the chemical industry, metallurgy, environmental protection, pharmaceutical, biochemical, food and tap water solution PH value monitoring. Field PH value test.2. 3 acidimeter Features:The instrument housing waterproof design of acidimeter, LCD display. Small size, portable, measuring at any time more convenient to use. Low power consumption, high accuracy, wide measurement range, the electrode can be replaced.atribut:
- Accuracy (pH): ±0.02
- Range (pH): 0 to 14
- Resolution (pH): 0.01
- Automatic Conversion of C / F: Have
- Automatic Shutdown Time (minute): 10 auto shut off
- Automatic Temperature Compensation (°C): 0 to 50
- Battery: 6V (4xAG13 button batteries)
- CBM (mm): 188×38
- Correction: 3-point automatic calibration ( 4.01 ; 7.00 ; 10.01 )
- Display: Dual display of pH and temperature
- Hold Function: Have
- Low Voltage Indication: Have
- Operating Temperature (°C): 0 to 50
- OAKTON pH Meteratribut:
- UNSPSC: 41115603
- Auto Power OFF: Yes
- Automatic Temperature Compensation: Yes
- Display: Dual Line LCD
- Operating Temperature Range (°F): 32 to 122
- Temperature Accuracy (°F): ±0.9
- Waterproof: Yes
- Hanna Instruments Gro'chek pH Meter with LCDDeskripsi:The HI981401N has been engineered with a host of features to meet the needs of growers in greenhouse and hydroponic applications. Housings and cable connections have been sealed against vapor and humidity and is supplied with both the HI1286 pH electrode and the HI1283 stainless steel grounding probe. This easy-to-clean probe compensates for temperature variations automatically and provides stable readings.atribut:
- Dimensions (mm): 86x110x43 (3.4x4.3x1.7\")
- Ordering Information: HI981401N is supplied with HI1286 pH electrode, HI1283 grounding probe, HI70004 pH 4.01 buffer solution sachet, HI70007 pH 7.01 buffer solution sachet, calibration screwdriver, 12 VDC power adapter and instruction manual.
- pH Accuracy: +/-0.2
- pH Calibration: Manual with two trimmers for offset and slope
- pH Electrode: HI 1286 pH electrode (included) and HI1283 grounding probe (fixed)
- pH Range: 0.0 to 14.0 pH
- Power Supply (V): 12DC adapter (included)
- Weight (g): 150 (5.3 oz)
- pH Resolution: 0.1 pH
Daftar Harga kertas lakmus merah biru Terbaru January 2026
| Hanna Instruments pH Meter | Rp1.799.900 |
| Hanna Instruments edge Dedicated pH/ORP Meter | Rp15.999.900 |
| Hanna Instruments Portable pH Meter | Rp2.699.900 |
| Lutron pH Meter | Rp979.900 |
| Hanna Instruments pH Meter | Rp7.799.900 |
| SHINWA pH Meter | Rp899.900 |
| NomoyPet Tongkat Penangkap/Penjepit Ular | Rp289.900 |
| KRISBOW Alat Ukur pH & Suhu | Rp2.199.900 |
| Shinwa Rules Digital pH Meter | Rp1.899.900 |
| Smart Sensor pH Meter | Rp539.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Proteksi/Lain%20-%20lain/NomoyPet%20Tongkat%20Penangkap%2FPenjepit%20Ular/2gP111373088-1.jpg)



/dbP104748479-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Lain%20-%20lain/Trasti%20Glove%20Plastik/P103083490-1.jpg)