Hanna Instruments edge Multiparameter pH Meter

Sebelum PPN:
Rp22.999.900 - Rp27.999.900
Spesifikasi
Dissolved Oxygen Resolution (ppm)0.01, 0.1% saturation

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
edge tablet style meter is a groundbreaking design that is the culmination of Hanna's vision, design capabilities, integrated production and world class R&D. The edge meter is only 0.5” thick yet rich in features to accommodate the needs of a vast amount of customers. For those that prefer very simplistic operation there is a basic mode operation with a simplified menu and options. For those who require advanced features there is the full featured standard operating mode. The edge HI2020 pH kit can be upgraded at any time with additional probes to measure Conductivity or Dissolved Oxygen.

Ulasan Produk

Tidak ada ulasan