Beli kenwood di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kenwood Kitchen Machine Chef XLDeskripsi:Bring great tasting food to the table with this reliable kitchen machine. Designed to make light work of food preparation, this product will help you to create an array of dishes with ease.Dedicated bowl toolsWhether you’re using the K-Beater to makatribut:
- Body Material: Die Cast Metal
- Color: Silver
- Speed: Variable + Pulse
- Bowl size (L): 6.7
- Capacity Cake (kg): 4.55
- Capacity Dough (kg): 2.56
- Capacity Egg Whites: 16
- Capacity Flour for Pastry (g): 910
- Kenwood Handy Talky (HT)atribut:
- Antenna Impedance (ohm): 50
- Battery Life (Figures Approximate): with KNB-63L : (6 / 8.5 / 10.5 Hours), with KNB-65L : (8 / 11.5 / 14 Hours), with BT-16 : (6 / 8 / 10 Hours)
- Frequency Range (MHz): TX : 136 - 174, RX : 136 - 174
- Frequency Stability (ppm): ±2.5
- Maximum Frequency Deviation (kHz): Within ±5
- Microphone Impedance (kΩ): 2
- Mode: F3E, F2D
- Modulation: Reactance Modulation
- Moduration Distortion: Less Than 5 % (300 Hz - 3 kHz)
- Operating Temperature Range (°C): -20 -+60
- Operating Voltage (V DC): 6.0 - 9.0 (Standard Voltage DC 7.4 V)
- RF Power Output: High : (5.5 W), with BT-16 : (Approx.3.5 W), Mid : (2 W), Low : (1 W)
- Kenwood Kettle JKatribut:
- Part Number: 8.0WJKP25001/2
- Alinco Handy TalkyDeskripsi:Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
- DeLonghi Kettle KBLA2000Deskripsi:General Specifications: - Weight (kg): 0.9- Rated voltage/Frequency (V~Hz): 220-240 V / 50-60 Hz- Input power (W): 2000- Choose your favourite colour: White- 360° cordless operation: Yes- Capacity: 1- External dimensions (WxDxH) (mm): 160x215x205- Pouring filter: Removable- Power cable storage: Yes- Power-on light: Yes- Water level indicator: Yes- Body material: Plasticatribut:
- External Dimensions (W x D x H) (mm): 160x215x205
- Rated Voltage (V): 220/240
- Frequency (Hz): 50/60
- Input Power (W): 2000
- Weight (kg): 0.9
- Kenwood RIGDeskripsi:Good for mobile purposes in vehicles, performance is quite powerful, features multiple scans and memory names. Quality audio with speakers in the front area with a size of 5.8 x 3.5 cm. Its toughness is in accordance with MIL-STD. Friendly button at night because it lights up.atribut:
- Dimensions (mm): 160x43x126
- Output Power (W): Max. 65
- Kenwood RadioDeskripsi:It’s true that analogue radios are still playing a role in mobile communications today. But the future is unquestionably digital, and the new NEXEDGE® NX-740H/840H demonstrates why, offering increased effective coverage area, low noise for superior clarity, and inherently secure voice communications. As you would expect from KENWOOD, intuitive operation, high-powered performance, and round-the-clock reliability come as standard. But there’s more. This mobile radio has a dual personality: it operates in both analog FM and NXDN® digital modes, enabling smooth migration from legacy systems.atribut:
- Frequency Range (MHz): 400-470
- Number of Zones: 2
- Max. Channels per Zone: 16
- Channel Spacing (kHz): 12.5
- Analog Digital (kHz): 6.25
- Antenna Impedance (ohm): 50
- Channel Capacity: Max. 32
- Dimensions (mm): 160x43x122.6
- Frequency Stability (ppm): ±1.0
- Operating Temperature Range (°C): -30 to +60
- Operating Voltage (V): 13.6 DC ±15%
- Receiver Intermodulation Distortion (dB): 65 (Analogue 12.5 kHz)
- Receiver Selectivity (dB): 65 (Analogue 12.5 kHz)
- Receiver Sensitivity (μV): 0.28 ( Digital 6.25 kHz, Analog 12 dB SINAD)
- Receiver Spurious Response (dB): 75 (Analogue 12.5 kHz)
- Transmitter Audio Distortion (dB): Less Than 5%
- Transmitter FM Hum & Noise (dB): 40 (Analogue)
- Transmitter Modulation: 11K0F3E, 4K00F1E, 4K00F1D, 4K00F7W, 4K00F2D
- Transmitter RF Output Power (W): 5-45
- Transmitter Spurious Response (dB): 70
- Kenwood Meat GrinderDeskripsi:Meat Grinder White MG450A powerful, time and money saver in your kitchen. The 1400W Kenwood Meat Grinder MG450 with high gloss white finish, brushed metal detailing and sturdy design makes it the perfect fit for a modern kitchen.-VersatilityThis mod
- Kenwood Mini ChopperDeskripsi:A great little accessory for chopping, milling, grinding and blending small portions of food into glass jars. Great for baby foods, spices, coffee, marinades, dressings, purées, herbs and nuts. And it comes complete with three glass jars for handy storage. The smaller container means you can chop much more quickly and finely than you can with a larger mill attachment. The flat blade is great for coffee beans.
- Mayaka Premium Drip Coffee Makeratribut:
- Power (W): 600
- Voltage (V): 220-240
- Capacity (L): 0.4
- Pop Mie Mi Instan Cup Jumboatribut:
- Packaging: Jumbo cup
Daftar Harga kenwood Terbaru March 2026
| Kenwood Kitchen Machine Chef XL | Rp8.599.900 |
| Kenwood Handy Talky (HT) | Rp2.999.900 |
| Kenwood Kettle JK | Rp899.900 |
| Kenwood Teko (Kettle Listrik) | Rp909.900 |
| Alinco Handy Talky | Rp1.399.900 |
| Kenwood Handsfree Spiral | Rp70.900 |
| DeLonghi Kettle KBLA2000 | Rp929.900 |
| Kenwood RIG | Rp5.499.900 |
| Kenwood Radio | Rp6.699.900 |
| BOSCH Kitchen Machine | Rp7.599.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Kenwood%20Handy%20Talky%20(HT)/7xP103634285-1.jpg)

/P103057477-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Handy%20Talky/irP105064675-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Kenwood%20Handsfree%20Spiral/1uP103457066-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Kenwood%20RIG/86P103634294-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Kenwood%20Radio/5qP109060206-1.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20SSB/29P103634081-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Baofeng%20Handy%20Talky%20BF%20Series/76P103634258-1.jpg)