Spesifikasi
| Frequency Range (MHz) | 400-470 |
|---|---|
| Number of Zones | 2 |
| Max. Channels per Zone | 16 |
| Channel Spacing (kHz) | 12.5 |
| Analog Digital (kHz) | 6.25 |
| Antenna Impedance (ohm) | 50 |
| Channel Capacity | Max. 32 |
| Dimensions (mm) | 160x43x122.6 |
| Frequency Stability (ppm) | ±1.0 |
| Operating Temperature Range (°C) | -30 to +60 |
| Operating Voltage (V) | 13.6 DC ±15% |
| Receiver Intermodulation Distortion (dB) | 65 (Analogue 12.5 kHz) |
| Receiver Selectivity (dB) | 65 (Analogue 12.5 kHz) |
| Receiver Sensitivity (μV) | 0.28 ( Digital 6.25 kHz, Analog 12 dB SINAD) |
| Receiver Spurious Response (dB) | 75 (Analogue 12.5 kHz) |
| Transmitter Audio Distortion (dB) | Less Than 5% |
| Transmitter FM Hum & Noise (dB) | 40 (Analogue) |
| Transmitter Modulation | 11K0F3E, 4K00F1E, 4K00F1D, 4K00F7W, 4K00F2D |
| Transmitter RF Output Power (W) | 5-45 |
| Transmitter Spurious Response (dB) | 70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It’s true that analogue radios are still playing a role in mobile communications today. But the future is unquestionably digital, and the new NEXEDGE® NX-740H/840H demonstrates why, offering increased effective coverage area, low noise for superior clarity, and inherently secure voice communications. As you would expect from KENWOOD, intuitive operation, high-powered performance, and round-the-clock reliability come as standard. But there’s more. This mobile radio has a dual personality: it operates in both analog FM and NXDN® digital modes, enabling smooth migration from legacy systems.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
NXDN® DIGITAL AIR INTERFACENEXEDGE® radios employ NXDN®, an FDMA digital air interface with AMBE+2™ voice coding technology, unique filtering and a 4-level FSK modulation technique with low bit error rate (BER) even at weak RF signal strengths.
SWITCHABLE DIGITAL AND ANALOG DUAL MODES
The NX-740/840 Series is effectively two radios in one – analogue and digital – operating on 12.5 kHz in analogue zones, and on 6.25 kHz NXDN® in digital zones.* For convenience, a PF key can be used to switch between zones. *12.5 kHz in digital zones and 25 kHz in analog zones are not covered.
EXTERNAL D-SUB 15-PIN INTERFACE
The radio’s D-Sub 15-pin terminal can be used to connect peripherals, enabling Ignition Sense, External Switch, Horn Alert, etc. Molex interface compatibility is provided by the optional KCT-60 cable.
ENHANCED AUDIO QUALITY
AMBE+2™ VOCODER technology accurately replicates natural human speech nuances for superior voice quality, even in noisy environments. Additionally, the powerful oval speaker delivers up to 4 watt (4Ω impedance) audio output, providing undeniably clearer and crisper audio.
6.25 kHz NXDN® DIGITAL CHANNEL
Digital communications are more spectrumefficient and offer wider area coverage than analogue.
ULTIMATE PERFORMANCE
Maximum RF output power is 50W on the NX-740H VHF model, 45W on the NX-840H UHF model. Additionally, the UHF frequency coverage on the NX-840 Series is 70 MHz.
NXDN® DIGITAL CONVENTIONAL
Compatible with NEXEDGE® Digital Conventional Mode, this radio offers 64 RAN (Radio Access Numbers) and individual & conference group calling to ensure expeditious communications.
32 CHANNELS / 2 ZONES
This radio can be used with two conventional zones, offering up to 16 channels per zone.
GPS FEATURE
Connecting a GPS unit to the NX-740/840 Series enables you to transmit accurate vehicle location (GPS) data to the central base station for fleet management purpose.
OTHER FEATURES
DIGITAL: Over-The-Air-Alias (TX only), Paging Call, Individual Call & Conference Group Call, Status Messaging, Remote Monitor, Site Roaming, Late Entry, NXDN® ESN
ANALOGUE: FleetSync®, MDC-1200, DTMF, QT/DQT/2-tone, Compander, Squelch Level
GENERAL: Multiple Scan, 4-Color LED (Blue/Red/Green/Orange), 9 PF Keys, Voice Announcement (select a language from English, Spanish, or Russian), Emergency Call, Remote Stun/Kill, Lone Worker Alert, Time Out Timer, Busy Channel Lockout, Horn Alert, Ignition Sense, KPG-175D Windows® FPU Wired Cloning, Password Protection, PTT Release Tone, Minimum Volume, Mic Sense, MIL-STD-810 C/D/E/F/G, IP54 Water & Dust Intrusion
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Kenwood%20Radio/5qP109060206-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
