Beli kennedy tool case di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Set Kunci Sok 1/4 inch Mini
    Mulai

    Rp2.999.900

    Kennedy Set Kunci Sok 1/4 inch Mini
    Deskripsi:
    Ideal for assembly and servicing of small precision mechanisms associated with electrical, electronic, ignition and refrigeration work. Sockets have a knurl feature to give a high grip which is essential for a quick tool change when your hands are greasy/
    atribut:
    • Material: Aluminium-Free Chrome Vanadium Steel
    • Socket Size Range: 3/16 Inch AF - 9/16 Inch AF 4mm - 14mm
    • Standards Met: ANSI B107.1: 1978 & BS 4006: 1992ANSI B107.10M : 1982 ANSI B107.5M: 1987 BS 4006 : 1992
    • Number of Points: 12
    • Socket Type: Socket Set
    • Drive Size: 1/4 Inch
    • Finish/Coating: Chrome-plated Mirror Finish
    • Size System: AF Metric
    • Socket Depth: Standard
    • Product Number: TS29MA
    • Drive Type: Square
    • Number of Pieces: 29
  2. Kennedy Spare Case
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Kennedy Spare Case
    atribut:
    • Type: Spare Case
  3. Kennedy Polypropylene Plastic Tool Case
    Mulai

    Rp6.099.900

    Kennedy Polypropylene Plastic Tool Case
    Deskripsi:
    Ribbed high strength plastic case with aluminium reinforced trim. Two fitted and hinged tool boards with elasticated tool retaining loops. Lockable with two keys. Padded carry handle.
    atribut:
    • Overall Height: 160mm
    • Overall Width: 340mm
    • Product Number: BOXERPEL.4394
    • Lock Type: Clasp
    • Additional Features: Aluminium Reinforced Trim Elasticated Tool Retaining Loops Lockable Clasps with Two Keys Three Tool Boards 2 x Fitted 1 x Hinged
    • Color: Black
    • Overall Depth: 430mm
    • Material: Plastic
    • Size (mm): 430x340x160
  4. Kennedy Power Tool Case
    Mulai

    Rp389.900

    Kennedy Power Tool Case
    Deskripsi:
    Sturdy plastic case, suitable for a variety of tools, such as angle grinders, honing machines, drills, planes, sanders, etc.
    atribut:
    • Product Number: 406
    • Additional Features: Angle Grinder; Honing Machine Drills Planes Sanders Suitable To Hold Variety of Tools
    • Size L x D x H: 420 x 260 x 160mm
    • Material: Plastic
  5. TRUSCO Protector Tool Case Plastic (Kotak Perkakas)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp599.900

  6. Kennedy Bit Screwdriver Slotted Socket
    Mulai

    Rp64.900

    Kennedy Bit Screwdriver Slotted Socket
    atribut:
    • Socket Type: Socket Bit
    • Bit Length (mm): 19
    • Drive Type: Square
    • Material: Chrome Vanadium Steel
  7. Kennedy Drawer (Lemari Kunci)
    Mulai

    Rp1.999.900

    Kennedy Drawer (Lemari Kunci)
    Deskripsi:
    Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity.
  8. Kennedy Screwdriver Pro-Torq Set (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp939.900

  9. Kennedy Screwdriver Torx Pro (Obeng)
    Mulai

    Rp999.900

    Kennedy Screwdriver Torx Pro (Obeng)
    atribut:
    • Blade length: 100
    • Standards Met: DIN ISO 2380/8764
  10. Kennedy Kotak Perkakas
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

  11. Kennedy Crosspoint Power Bit
    Mulai

    Rp65.900

    Kennedy Crosspoint Power Bit
    Deskripsi:
    Crosspoint 1/4 Inch Hex with ball recess.
    atribut:
    • Bit Material: Chrome Molybdenum Steel
    • For use with: Power Tools
    • Tip Size: No.2
    • Overall Length: 38mm
    • Part Number: KEN5731220K
    • Size: No.2
  12. Kennedy Combination Wrench CV Set (Kunci Ring Pas)
    Mulai

    Rp1.099.900

    Kennedy Combination Wrench CV Set (Kunci Ring Pas)
    Deskripsi:
    Kennedy combination spanners are manufactured from chrome vanadium steel with a satin finish body and highly polished heads. 15 open jaw angle to shank and ring end offset.
    atribut:
    • Overall Length (mm): 100
    • Size (mm): 10
    • Finish/Coating: Chrome Satin
    • Material: Chrome Vanadium Steel
  13. TEKIRO Tool Box
    Rating:
    95% of 100
    (4)
    Mulai

    Rp189.900

    TEKIRO Tool Box
    Deskripsi:
    Ukuran Produk :55x20x29 CMTool box 3 susun adalah alat yang digunakan untuk menyimpan perkakas seperti kunci pas ring, obeng, baut sehingga tidak tercecer pada saat selesai proses penggunaannya. Alat ini berbentuk kotak dengan desain ergonomis dan dibuat dari material logam yang kuat serta dengan lapisan cat yang baik sehingga sangat awet dan tidak mudah berkarat. Tool box besi sering digunakan di industri, pabrik, atau bengkel.Fungsi : untuk menyimpan perkakas seperti kunci pas ring, obeng, baut sehingga tidak tercecer pada saat selesai proses penggunaannya. Tool box besi sering digunakan di industri, pabrik, atau bengkel.Material : Carbon SteelDiemnsi : 555mm 119mm 50mm
Daftar Harga kennedy tool case Terbaru March 2026
Kennedy Set Kunci Sok 1/4 inch MiniRp2.999.900
Kennedy Spare CaseRp289.900
Kennedy Polypropylene Plastic Tool CaseRp6.099.900
SHUTER Kotak PerkakasRp189.900
Kennedy Power Tool CaseRp389.900
TRUSCO Protector Tool Case Plastic (Kotak Perkakas)Rp599.900
Kennedy Screwdriver Slotted Pro-Torq (Obeng)Rp90.900
Kennedy Precision Screwdriver Phillips Pro-Torq (Obeng Presisi)Rp45.900
Kennedy Bit Screwdriver Slotted SocketRp64.900
Kennedy Drawer (Lemari Kunci)Rp1.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)