Beli kennedy screwdriver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Bit Ratchet Screwdriver Set
    Mulai

    Rp459.900

    Kennedy Bit Ratchet Screwdriver Set
    Deskripsi:
    Contoured grip plastic grip handle for improved comfort, control and higher torque. In-handle storage of up to six bits. Magnetic bit retention.RatchetSwitchable forward, reverse and fixed positive industrial quality ratchet action. Bright finish chrome vanadium blade. FixedChrome vanadium steel blade with plastic sheaving to prevent damage to fragile components. Supplied with 25mm long 6mm (1/4 inch) hex bits: Crosspoint: No.1 and 2. PZ: No.1 and 2. Flat: 5 and 6mm.
    atribut:
    • Bit Type Included: Phillips, Pozidrive, Slotted
    • Screwdriver Type: Screwdriver Bit Set
    • Applications: Cabinet, Mechanic
    • Overall Length (mm): 200
  2. Kennedy Slotted Pound Thru Screwdriver Hi-Grip
    Mulai

    Rp139.900

    Kennedy Slotted Pound Thru Screwdriver Hi-Grip
    Deskripsi:
    Through blade screwdriver with chrome vanadium steel blades and striking heads, suitable for striking with a hammer to free up seized screws. Fully hardened magnetic tips. Comfortable moulded grip. Hexagon blades. Flared Tip Slotted head screws are the most commonly used screw. To safely drive these screws, the tip of the screwdriver should be of the same width as the slot in the screw head and fill it as well, to minimise slipping and deforming the screw head.
    atribut:
    • Applications: Engineers Mechanic
    • Blade Shape: Hex
    • Blade Material: Chrome Vanaduim
    • Handle Material: Plastic
  3. Kennedy Phillips Pro-Torq Precision Screwdriver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp45.900

  4. Kennedy Hex Bit Screwdriver with Holder
    Mulai

    Rp469.900

    Kennedy Hex Bit Screwdriver with Holder
    Deskripsi:
    Contoured grip plastic grip handle for improved comfort, control and higher torque. In-handle storage of up to six bits. Magnetic bit retention. Ratchet Switchable forward, reverse and fixed positive industrial quality ratchet action. Bright finish chrome vanadium blade. Fixed Chrome vanadium steel blade with plastic sheaving to prevent damage to fragile components. Supplied with 25mm long 6mm (1/4 Inch) hex bits: Crosspoint: No.1 and 2. PZ: No.1 and 2. Flat: 5 and 6mm.
    atribut:
    • Overall Length: 200mm
    • Blade length: 100mm
    • Handle length: 100mm
    • Screwdriver Type: Screwdriver Bit Set
    • Bit Material: 58-62HRC Chrome Molybdenum Hardness Range
    • Bit Type Included: Phillips Pozidrive Slotted
    • Applications: Cabinet Mechanic
    • Part Number: KEN5737060K
  5. Kennedy Tool Control
    Mulai

    Rp5.499.900

    Kennedy Tool Control
    Deskripsi:
    25 Piece Set - TCD025 CAD designed and high precision laser cut foam tray inserts are designed to keep tools precisely and accurately in the correct position and drawers for improved productivity. In some applications a dropped tool is a serious hazard colour contrasting foam inserts are used to easily recognise lost tooling and also reduce audit time. Areas of use include food industry maintenance, automotive assembly. Professional Pliers: 1x 160mm snipe nose. 1x 160mm diagonal cutters. 1x 160mm combination. Pro-Torq Screwdrivers: Crosspoint: No.2 x stubby, No.2 x 100mm. Pozidriv: No.1 x 75, No.2 x 100, No.3 x 150mm. Flared: 6.3 x 150, 8.0 x 200mm. Parallel: 5.0 x 150mm. Metric Professional Combination Wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm.
    atribut:
    • Drawer Height (mm): 100
  6. Kennedy Precision Screwdriver Set
    Mulai

    Rp569.900

    Kennedy Precision Screwdriver Set
    Deskripsi:
    Expert quality, hardened and tempered chrome alloy steel blades. Fitted ­with a unique dual grip handle with revolving top designed for added user comfort whilst allowing more torque to be applied. Set All screwdrivers have 40mm blade length. Complete with protective zip case. Set Contents: Parallel: 1.4, 2.0, 2.4 and 3.0mm. Crosspoint: PH0-3, PH0-2 and PH-0.
    atribut:
    • Tip Type: Crosspoint Parallel
    • Blade Material: Chrome alloy steel
    • Blade length: 40
    • Includes: Crosspoint PH-0 Screwdriver. Crosspoint PH0-2 Screwdriver Crosspoint PH0-3 Screwdriver Parallel 1.4 Screwdriver Parallel 2.0 Screwdriver Parallel 2.4 Screwdriver Parallel 3.0 Screwdriver Protective Zip Case
    • Part Number: KEN5724450K
  7. Kennedy Pro-Torq Screwdriver Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp939.900

  8. BONDHUS Ball End Screwdriver
    Mulai

    Rp79.900

    BONDHUS Ball End Screwdriver
    Deskripsi:
    - The grip is a rubber ergonomic grip.- It is a grip that prevents slips from oil, water and stains.- The hardness of the blade is HRC57 to 61.
  9. Kennedy Phillips Engineer Screwdriver
    Mulai

    Rp42.900

    Kennedy Phillips Engineer Screwdriver
    Deskripsi:
    With a traditional 'fluted' design handle. High quality steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life. This range offers the widest choice of blade selection and blade length. The high impact plastic handles are a
  10. ANEX Precision Screwdriver Set
    Mulai

    Rp139.900

    ANEX Precision Screwdriver Set
    Deskripsi:
    Convenient for disassembling watches/glasses or turning screws for precision equipment.
  11. TEKIRO TPR Extra Long Screwdriver (Obeng)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp98.900

    TEKIRO TPR Extra Long Screwdriver (Obeng)
    Deskripsi:
    Tekiro TPR Extra Long Dengan Ukuran (-)5.5x400MM memiliki handle yang kokoh, as besi yang kuat tidak mudah patah, dan memiliki magnet pada ujung obeng agar mudah di gunakan.Fungsi : Mata obeng dapat dimasukan kedalam Handle.Untuk melepas dan memasang Screw, bisa juga digunakan pada screw yang selek / di ketok.Material : Chrome Vanadium
    atribut:
    • Dimension 2 (mm): 400
  12. SUNFLAG No.5300 Screwdriver Hybrid Grip
    Mulai

    Rp229.900

    SUNFLAG No.5300 Screwdriver Hybrid Grip
    atribut:
    • Shaft Diameter (mm): Ø6
    • Shaft Length (mm): 100
    • Insertion Angle (mm): (Hex) 6.35
    • Width Across Flats (mm): (Hexagon holder) 12
    • Type: Replacement screwdriver
    • Shaft penetration: None
    • Blade Magnet: Yes
    • Material (Grip): resin
    • Overall Length (mm): 215
  13. Kennedy Slotted Engineer Screwdriver
    Mulai

    Rp61.900

    Kennedy Slotted Engineer Screwdriver
    Deskripsi:
    With a traditional 'fluted' design handle. High quality steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life. This range offers the widest choice of blade selection and blade length. The high impact plastic handles are acid and oil resistant. A comprehensive selection to meet the demands of modern industry. Flared Tip, Round Blade Same as the parallel tip. (Slotted head screws are the most commonly used screw. To safely drive these screws, the tip of the screwdriver should be of the same width as the slot in the screw head and fill it as well, to minimise slipping and deforming the screw head.)
    atribut:
    • Handle Material: Plastic
    • Special Features: Magnetized Tip
    • Finish/Coating: Satin
    • Applications: Assembly
  14. STANLEY Straight Claw Hammer
    Mulai

    Rp579.900

    STANLEY Straight Claw Hammer
    Deskripsi:
    Framing hammers combine a heavy head and a long handle for greater driving power than lighter claw hammers in heavy-duty carpentry and frame construction. Their straight claw acts like a wedge to remove large nails, split building materials, tear out drywall, and pry apart floorboards.
    atribut:
    • Claw Shape: Straight
    • Face Material: Steel
    • Face Shape: Round
    • Head Material: Steel
    • UNSPSC: 27111602
  15. WESTWARD Straight Framing Hammer Axe
    Mulai

    Rp409.900

    WESTWARD Straight Framing Hammer Axe
    Deskripsi:
    Straight-claw hammers deliver more driving and demolition power than curved-claw hammers. Also known as rip hammers, they drive and pull nails, tear out boards, demolish plaster, and more.
    atribut:
    • Grip Style: Ribbed
    • Handle Material: Fiberglass
    • Non-Sparking: No
    • Overall Length (inch): 15
    • Claw Shape: Straight
    • Dead Blow Hammer: No
    • Face Material: Steel
    • Face Texture: Milled
    • Hammer Type: Framing Hammer
    • Head Material: Steel
    • Includes Nail Holder: Yes
    • UNSPSC: 27111602
  16. Kennedy Cross Pt Pound Thru' Hi-Grip Screwdriver (Obeng Plus)
    Mulai

    Rp109.900

    Kennedy Cross Pt Pound Thru' Hi-Grip Screwdriver (Obeng Plus)
    Deskripsi:
    Through blade screwdriver with chrome vanadium steel blades and striking heads, suitable for striking with a hammer to free up seized screws. Fully hardened magnetic tips. Comfortable moulded grip. Hexagon blades. Crosspoint Crosspoint screws virtually eliminate the screwdriver slippage if the correct size is used. The No.2 screwdriver would be suitable for most applications.
    atribut:
    • Overall Length (mm): 199
    • Handle Material: Plastic
    • Special Features: Magnetized Tip
    • Blade Length (mm): 75
    • Handle Length (mm): 100
    • Insulated: No
    • Screwdriver Type: Pound Thru
    • Series: Hi-Grip
    • eclassCode: 21040401
  17. ANEX Super Action Grip Screwdriver
    Mulai

    Rp319.900

    ANEX Super Action Grip Screwdriver
    Deskripsi:
    -Can be use in two different types, straight type and T-handle.-A bit for electric screwdriver of 6.35mm opposite side can be used.
    atribut:
    • Total Length: 72mm
Daftar Harga kennedy screwdriver Terbaru January 2026
Kennedy Bit Ratchet Screwdriver SetRp459.900
Kennedy Slotted Parallel ScrewdriverRp52.900
Kennedy Slotted Pound Thru Screwdriver Hi-GripRp139.900
Kennedy Phillips Pro-Torq Precision ScrewdriverRp45.900
Kennedy Hex Bit Screwdriver with HolderRp469.900
Kennedy Slotted Pro-Torq ScrewdriverRp90.900
Kennedy Tool ControlRp5.499.900
Kennedy Precision Screwdriver SetRp569.900
Kennedy Hex Ball ScrewdriverRp46.900
Kennedy Pro-Torq Screwdriver SetRp939.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)