Kennedy Bit Ratchet Screwdriver Set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp459.900 - Rp589.900
Spesifikasi
Bit Type IncludedPhillips, Pozidrive, Slotted
Screwdriver TypeScrewdriver Bit Set
ApplicationsCabinet, Mechanic
Overall Length (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Contoured grip plastic grip handle for improved comfort, control and higher torque. In-handle storage of up to six bits. Magnetic bit retention.

Ratchet
Switchable forward, reverse and fixed positive industrial quality ratchet action. Bright finish chrome vanadium blade.

Fixed
Chrome vanadium steel blade with plastic sheaving to prevent damage to fragile components. Supplied with 25mm long 6mm (1/4 inch) hex bits: Crosspoint: No.1 and 2. PZ: No.1 and 2. Flat: 5 and 6mm.

Ulasan Produk

Tidak ada ulasan